Beli machine di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Hyundai Mesin Bor Listrik
    Mulai

    Rp509.900

    Hyundai Mesin Bor Listrik
    atribut:
    • Drilling Depth: Aluminium 10 mm Wood 25 mm
    • Chuck Size: 10 mm
    • Rated input power: 450 watt
    • Max.Free Speed: 0-2800 r.p.m
    • Rate Voltage: 220-240 V at 50Hz
    • Diameter of Bit Steel: 10 mm
  2. Oxone Noodle Machine
    Mulai

    Rp399.900

    Oxone Noodle Machine
    Deskripsi:
    Lengkapi peralatan dapur anda menggunakan Oxone OX-355AM – Noodle Machine. Membuat Fettucine, Spaghetti, dan Lasagna di rumah bersama keluarga menjadi lebih menyenangkan dengan menggunakan Oxone OX-355AM – Noodle Machine.Bahan Material : Stainless SteelBonus pasta roller stickBagian/Part penggilingan tidak dapat dilepas
    atribut:
    • Material: Stainless Steel
    • Dimension (LxWxH) (cm): 21x19x14
    • Weight (kg): 3
    • Color: Silver
  3. SKF Single Row Angular Contact Ball Bearing BCBM Series (Laher)
    Mulai

    Rp3.899.900

    SKF Single Row Angular Contact Ball Bearing BCBM Series (Laher)
    Deskripsi:
    These single row angular contact ball bearings can accommodate radial and axial loads acting simultaneously, where the axial load acts in one direction only. They can operate at high speeds and, depending on the variant, even very high speeds. They are more suitable than deep groove ball bearings for supporting large axial forces acting in one direction.
    atribut:
    • Coating: Without
    • Contact Angle (°): 40
    • Contact Type: Normal contact (two-point contact)
    • Locating Feature, Bearing Outer Ring: None
    • Matched Arrangement: No
    • Number of Rows: 1
    • Ring Type: One-piece inner and outer rings
    • Universal Matching Bearing: Yes
  4. Nippon Pneumatic Industrial (NPK) Sand Rammer
    Mulai

    Rp9.699.900

    Nippon Pneumatic Industrial (NPK) Sand Rammer
    Deskripsi:
    -Powerful and less resistance.-This is grip type. -For work such as sand hardening of castings, hardening of fire brick etc. -Hose Nipple
    atribut:
    • Total Length: 390mm
    • Shot Diameter: 40mm
    • Pedestal Height: 18mm
    • Piston Stroke: 60mm
    • Hose Inner Diameter: 9.5mm
    • Hose Mounting Port: Rc3/8mm
    • Air consumption: 0.20m³/min
    • Content: Hose Nipple
    • Purpose of Use: For work such as sand hardening of castings, hardening of fire brick etc.
  5. monotaro Welding Wire Solid (Kawat Las)
    69%
    Mulai

    Rp259.900

    monotaro Welding Wire Solid (Kawat Las)
    Deskripsi:
    Produk ini juga sering disebut dengan Kawat las
    atribut:
    • Width (mm): 55
    • Hole Diameter (phi mm): 52
    • JIS Standard: JIS Z 3312 YGW12 equivalent
    • Main Ingredient: C,S,Mn,P,Si,Cr,Ni,Mo,V,Cu
    • AWS Standards: A5.18 ER70S-6
    • Current Range (A): Full posture / 30-100
    • Reel Outside Diameter (mm): 200
    • Package Weight (g): 5000
    • Specification: Carbon dioxide shielded arc welding mild steel
    • Wire Diameter (mm): 0.6
  6. Orion Machinery Auto Drain Trap (Katup Pembuang Otomatis)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp3.199.900

    Orion Machinery Auto Drain Trap (Katup Pembuang Otomatis)
    Deskripsi:
    Drain drain without air loss
  7. SKF Machinery Shims (Feeler Gauge)
    Mulai

    Rp489.900

    SKF Machinery Shims (Feeler Gauge)
    Deskripsi:
    SKF Machinery Shims TMAS series Accurate machine adjustment is an essential element of any alignment process. SKF single slot pre-cut shims are available in five different dimensions and in ten different thicknesses.
  8. RUCIKA Pipa PVC Standar (PVC Pipe)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp52.900

    RUCIKA Pipa PVC Standar (PVC Pipe)
    Deskripsi:
    RUCIKA STANDARD adalah pipa PVC untuk jaringan sistem perpipaan air bersih bertekanan dan buangan. Terbuat dari bahan uPVC(unplastized Polyvinyl Chloride) yang banyak sekali kelebihannya dibanding material polimer lainnya, seperti : adanya Calcium Zinc (Tanpa Timbal), tahan terhadap korosi, kuat, ringan, mudah dalam penyambungan dan pemeliharaan. RUCIKA STANDARD diproduksi mengacu standar JIS dan ISO dengan sertifikasi system manajemen mutu ISO 9001:2000. Pipa PVC RUCIKA STANDARD kelas D, untuk saluran pembuangan & limbah dengan 11 macam ukuran diameter dari 1-1/4inch sampai 12inch. Pipa PVC RUCIKA STANDARD kelas AW, untuk air bertekanan sampai tekanan kerja 10 kg/cm2 dengan 14 macam ukuran diameter dari 1/2inch sampai 12inch.
    atribut:
    • Length Pipe (m): 4
    • Applications For: Clean & Wastewater
    • Connection System: Solvent Cement (Penyambungan dengan Lem)
    • SNI License: Yes
    • SNI Number: 85/S/RE/II.2/2014_
  9. Oxone Noodle Machine (Alat Pembuat Mie)
    Mulai

    Rp449.900

    Oxone Noodle Machine (Alat Pembuat Mie)
    Deskripsi:
    Membuat pasta, mie, molen, spaghetti, lasagna dan lainnya menjadi lebih sempurna menggunakan Oxone OX-355AT – Noodle Machine di rumah anda bersama dengan keluarga tercinta. Alat pembuat mie yang mudah digunakan, anda hanya memasukan adonan ke bagian penggiling, lalu putar tuasnya, dan adonan sudah berbentuk mie dengan diameter yang dapat anda sesuaikan sesuai keinginan anda.Bahan Material : Stainless SteelBonus pasta roller stickBagian/Part penggilingan dapat dilepas
    atribut:
    • Material: Stainless Steel
    • Dimension (LxWxH) (cm): 21x15x15
    • Weight (kg): 3
    • Color: Silver
  10. Signora Noodle Maker Manual (Mesin Cetak Mie)
    Mulai

    Rp789.900

    Signora Noodle Maker Manual (Mesin Cetak Mie)
    Deskripsi:
    Noodle Manual Peralatan Masak Dan Dapur Modern - Signora IndonesiaNoodle Maker Manual Signora Menggunakan Handle Untuk Menggiling Mie, Memiliki Clamp Pengunci Sehingga Alat Lebih Stabil Jika Digunakan Secara ManualDilengkapi Dengan Potongan Mie Kecil (2 Mm) Dan Mie Lebar (6.5 Mm)Yang Akan Diterima Pada Waktu Membeli Mesin : 1 Unit Noodle Manual
    atribut:
    • Diameter Wide (mm): 180
    • Potongan Mie Kecil (Mm): 2
    • Potongan Mie Lebar (Mm): 6.5
  11. Hyundai Mesin Bor Listrik
    Mulai

    Rp459.900

    Hyundai Mesin Bor Listrik
    atribut:
    • Size (mm): 230x220x70
    • Chuck size (mm): 6
    • Diameter (mm): Steel 6, Aluminium 6, Wood 15
    • Rated Input Power (W): 320
    • Rated Voltage (V): 220
    • Frequency (Hz): 50
    • No Load Speed (rpm): 4200
  12. Bakrie Pipe Baja Karbon SCH40
    Mulai

    Rp1.099.900

    Bakrie Pipe Baja Karbon SCH40
    atribut:
    • Schedule No: 40
    • ASTM A-53: Grade B
    • Carbon: 0.3
    • Chromium: 0.4
    • Copper: 0.4
    • Length Size (m): 6
    • Manganese: 1.2
    • Nickel: 0.4
    • Phosporus: 0.05
    • Sulfur: 0.045
    • Tensil Strength (minute): 6000psi (415MPa)
    • Yield Strength (minute): 35000psi (240MPa)
  13. Spindo Pipa Black Steel
    Mulai

    Rp369.900

    Spindo Pipa Black Steel
    Deskripsi:
    Diameter 25mm, tebal 3.2mm; berat 2.41 kg/m
    atribut:
    • Length (m): 6
    • Material: Carbon Steel
  14. PIPAKU PVC Pipe (Pipa PVC) Tipe AW
    Mulai

    Rp33.900

    PIPAKU PVC Pipe (Pipa PVC) Tipe AW
    atribut:
    • Length Pipe (m): 4
    • Connection System: Solvent Cement (Penyambungan dengan Lem)
    • Working Pressure (kg/cm²): 10
  15. DAYTON Machine Skate & Roller (Troli Kargo)
    Mulai

    Rp1.399.900

    DAYTON Machine Skate & Roller (Troli Kargo)
    Deskripsi:
    Machine roller kits include four machine rollers and two steering bars for moving large loads and equipment. They also come with a lockable steel case for securely storing the rollers and steering bars when not in use.
    atribut:
    • Color: Red
  16. Funasaw Bandsaw Blade for Contour Machine (Mata Gergaji Pita)
    45%
    Mulai

    Rp1.299.900

    Funasaw Bandsaw Blade for Contour Machine (Mata Gergaji Pita)
    Deskripsi:
    -Can be used for a wide range of applications such as soft material metals, nonferrous metals, plastics, etc.-It is the most common contour machine saw blade made from high carbon tool steel.-From general steel to non-ferrous metals, plastics, woods, etc.
Daftar Harga machine Terbaru October 2026
Hyundai Mesin Bor ListrikRp509.900
Oxone Noodle MachineRp399.900
SKF Single Row Angular Contact Ball Bearing BCBM Series (Laher)Rp3.899.900
Nippon Pneumatic Industrial (NPK) Sand RammerRp9.699.900
monotaro Welding Wire Solid (Kawat Las)Rp259.900
Orion Machinery Auto Drain Trap (Katup Pembuang Otomatis)Rp3.199.900
SKF Machinery Shims (Feeler Gauge)Rp489.900
RUCIKA Pipa PVC Standar (PVC Pipe)Rp52.900
Oxone Noodle Machine (Alat Pembuat Mie)Rp449.900
Signora Noodle Maker Manual (Mesin Cetak Mie)Rp789.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait