Beli lpg propane regulator di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Max Welder Propane Gas Regulator (Regulator Las)
    Mulai

    Rp149.900

    Max Welder Propane Gas Regulator (Regulator Las)
    Deskripsi:
    Propane regulator is commonly used welding, cutting and others, which require oxygen from the LPG tube
  2. HADES LPG/Propane Regulator (Regulator Gas)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp479.900

    HADES LPG/Propane Regulator (Regulator Gas)
    atribut:
    • Use for: LPG/Propane
  3. Yamato LPG Gas Regulator (Regulator Gas)
    Mulai

    Rp3.799.900

    Yamato LPG Gas Regulator (Regulator Gas)
    Deskripsi:
    -As for mounting on a propane container, a spanner method has been employed.-Dry type safety device built-in type.
    atribut:
    • Primary side working pressure: 0.5 to 1.56MPa
    • Secondary Side Working Pressure: 0.01 to 0.15MPa
    • Main Body Materials: Brass
  4. TRUSCO Propane Burner (Propane Torch)
    52%
    Mulai

    Rp639.900

    TRUSCO Propane Burner (Propane Torch)
    Deskripsi:
    -A burner for brazing which doest not require an oxygen cylinder and regulator. -Linoleum floor construction.-Cedar burning, wood root burning.
  5. Yamato LPG Burner (Torch Gas)
    Mulai

    Rp7.099.900

    Yamato LPG Burner (Torch Gas)
    Deskripsi:
    -Since it is a diffusion type, large area heating is possible. -For straightening of steel plate, etc.
    atribut:
    • Applicable Gas: Oxygen gas, LP gas
    • Purpose of Use: For straightening of steel plate, etc.
  6. Morris Single Stage Gas Regulator Harris (Regulator Gas)
    Mulai

    Rp849.900

    Morris Single Stage Gas Regulator Harris (Regulator Gas)
    Deskripsi:
    For matching the flow of gas from the cylinder to the required output pressure.
  7. Shinfuji Burner Propane Burner (Propane Torch)
    Mulai

    Rp999.900

    Shinfuji Burner Propane Burner (Propane Torch)
    Deskripsi:
    -A burner for brazing which doest not require an oxygen cylinder and regulator. -For peeling work such as coating peeling, sheet metal processing, heat processing of PVC pipe.
  8. Yamato Nitrogen Gas Regulator (Regulator Gas)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.999.900

    Yamato Nitrogen Gas Regulator (Regulator Gas)
    atribut:
    • Primary Side Working Pressure (MPa): 2 to 15
    • Secondary Side Working Pressure (MPa): 0.2 to 0.99
  9. Max Welder Argon Regulator (Regulator Las)
    Mulai

    Rp149.900

    Max Welder Argon Regulator (Regulator Las)
    Deskripsi:
    Argon regulator is a tool for adjusting the amount of gas pressure used for welding process with gas type Argon and Mix.
    atribut:
    • Use for: Argon
  10. Morris Two Stage Gas Regulator Harris (Regulator Gas)
    Mulai

    Rp1.999.900

    Morris Two Stage Gas Regulator Harris (Regulator Gas)
    Deskripsi:
    For matching the flow of gas from the cylinder (inlet gauge) to the pressure from the hose (outlet gauge)
  11. Yamato High Pressure Regulator (Regulator Gas)
    Mulai

    Rp10.999.900

    Yamato High Pressure Regulator (Regulator Gas)
    Deskripsi:
    -High pressure regulator with a stop valve.
    atribut:
    • Port Connection: W22-14 (right)
    • Fluid: Nitrogen, air
    • Outlet Connection: Rc1/4
    • Main Body Materials: Brass
  12. Wipro Oxygen Regulator (Regulator Las)
    Mulai

    Rp439.900

    Wipro Oxygen Regulator (Regulator Las)
    atribut:
    • Color: Green
    • Dimensions (cm): 15x10.5x14.5
  13. Morris Flash Back Arrestor for Regulator 288 Series (Arrestor Balik Api)
    Mulai

    Rp369.900

    Morris Flash Back Arrestor for Regulator 288 Series (Arrestor Balik Api)
    Deskripsi:
    Use to suppress the flame front that may occur from a flashback, or when fuel and oxygen ignite inside the torch.
    atribut:
    • Use for: Regulator
  14. SAMATO Argon Gas Regulator (Regulator Las)
    Mulai

    Rp219.900

    SAMATO Argon Gas Regulator (Regulator Las)
    Deskripsi:
    ARGON Regulator High Quality
  15. Morris Cutting Torch Japan (Blender Las Potong)
    Mulai

    Rp1.099.900

    Morris Cutting Torch Japan (Blender Las Potong)
    Deskripsi:
    For heating and cutting metal.
    atribut:
    • Inlet Thread: M16x1.5
  16. Yamato Argon Gas Regulator (Regulator Las)
    Mulai

    Rp2.399.900

    Yamato Argon Gas Regulator (Regulator Las)
    Deskripsi:
    -You can make a duplex type of 2 pieces of flow meter with argon regulator (25L).-Working pressure is a setting formula type.
    atribut:
    • Primary Side Working Pressure (MPa): 2 to 15
    • Secondary Side Working Pressure (MPa): 0.4±0.1 (setting type)
    • Voltage (V): 110
  17. Chiyoda Seiki Burner Torch LPG L (Blender Bakar)
    Mulai

    Rp1.599.900

    Chiyoda Seiki Burner Torch LPG L (Blender Bakar)
    Deskripsi:
    Quality Product.
    atribut:
    • Gas: Propane
  18. Chiyoda Seiki Cutting Tip P3500-25 Strong LPG
    Mulai

    Rp309.900

    Chiyoda Seiki Cutting Tip P3500-25 Strong LPG
    Deskripsi:
    Quality Product.
    atribut:
    • Manufacturing Number: STRONG-25 P3500 NO.00
    • Dimensions (mm): 450x40x60
    • Type: Heavy Duty
    • Suitable For: Hand Cutting Torch
    • Application: Propane
    • Material: Brass, Stainless Steel
    • Weight (kg): 110
  19. Yamato Single Stage Reduction Regulator (Regulator Gas)
    Mulai

    Rp1.299.900

    Yamato Single Stage Reduction Regulator (Regulator Gas)
    Deskripsi:
    For matching the flow of gas from the cylinder to the required output pressure.
Daftar Harga lpg propane regulator Terbaru October 2026
Max Welder Propane Gas Regulator (Regulator Las)Rp149.900
HADES LPG/Propane Regulator (Regulator Gas)Rp479.900
Yamato LPG Gas Regulator (Regulator Gas)Rp3.799.900
TRUSCO Propane Burner (Propane Torch)Rp639.900
Yamato LPG Burner (Torch Gas)Rp7.099.900
Morris Single Stage Gas Regulator Harris (Regulator Gas)Rp849.900
Shinfuji Burner Propane Burner (Propane Torch)Rp999.900
Yamato Nitrogen Gas Regulator (Regulator Gas)Rp4.999.900
Max Welder Argon Regulator (Regulator Las)Rp149.900
Morris Two Stage Gas Regulator Harris (Regulator Gas)Rp1.999.900

Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)