Beli loctite 587 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- LOCTITE Flange Sealant 587 Blue Silicone 85 G EN/CH (Lem Silikon Gasket)Deskripsi:Thixotropic oxime silicone paste used for formed-in-place gasketing and sealing applications in plant maintenance and various sized OEMs. LOCTITE® SI 587 is a metallic blue, thixotropic oxime silicone paste used for gasketing and sealing applications in plant maintenance and various sized OEMs. As a formed-in-place gasket/sealant, it has been designed to give outstanding performance in typical automotive gasketing applications. This product is typically used in applications up to +500 °F (+260 °C).atribut:
- Applications: Gasketing, Sealing / Dressings for Existing Gaskets
- Color: Blue
- Cure type: Room Temperature Vulcanization (RTV) Cure
- Physical Form: Paste
- Specific Gravity (g/l): 1.33
- Specific Gravity Temperature (°C): 25
- Technology: Silicone
- LOCTITE Flange Sealant 587 Blue Silicone 300ml G EN/CH (Lem Silikon Gasket)Deskripsi:Thixotropic oxime silicone paste used for formed-in-place gasketing and sealing applications in plant maintenance and various sized OEMs. LOCTITE® SI 587 is a metallic blue, thixotropic oxime silicone paste used for gasketing and sealing applications in plant maintenance and various sized OEMs. As a formed-in-place gasket/sealant, it has been designed to give outstanding performance in typical automotive gasketing applications. This product is typically used in applications up to +500 °F (+260 °C).atribut:
- Applications: Gasketing, Sealing / Dressings for Existing Gaskets
- Color: Blue
- Cure type: Room Temperature Vulcanization (RTV) Cure
- Physical Form: Paste
- Specific Gravity (g/l): 1.33
- Specific Gravity Temperature (°C): 25
- Technology: Silicone
- LOCTITE Thread Sealant 542 series (Lem Drat Pipa)atribut:
- Color: Brown
- Breakaway Torque (N m): 15
- Chemical Type: Dimethacrylate Ester
- Maximum Pressure Resistance (N/mm²): 68.9 (10,000 psi)
- Physical State: Liquid
- Temperature Range (°C): - 55 to 150
- Temperature Resistance (°C): 150
- Tropic Pengaduk SemenDeskripsi:Tropic 400 L merupakan molen atau disebut juga mesin pengaduk untuk mebuat adukan, baik untuk keperluan pasangan maupun plesteran, pasir dan semen diaduk sampai merata menurut campuran tertentu dengan menggunakan cangkul atau pengaduk beton didalam tabung pengaduk.Kosongan/Dengan Penggerak: Kosonganatribut:
- Plate (mm): 2.3
- Drum Rotation Speed (rpm): 24-25
- Pulley Size (inch): 20
- Mixer Object: Concrete
- Futura Stacking Meeting Chair FTR 405 Series New Georgia (Kursi Susun)Deskripsi:Warna produk yang tercantum di website kemungkinan berbeda dengan warna produk aslinya, bergantung pada pengaturan layar dan resolusi komputer Anda. Gunakan model number untuk pemilihan warna agar sesuai dengan nomor seri warna yang terdapat pada katalog produk.atribut:
- Seat and Cover: New Gerogia
- Frame: Oval Pipe
- Diameter (mm): 22.2
- Pipe Dimensions: 26x16.5x1.2
- Finishing (micron): Chrome Plating 20
- Back Rest: Foam 30
- Cubication (m³): 0.33
- Packing Dimensions (m³): 560x430x1340
- Seat (mm): Rebounded + Foam 55
- LOCTITE Gasket Eliminator 515 (Penghilang Gasket)atribut:
- Fixture Time Temperature (°C): 30
- Gap Fill (mm): 0.25
- Tensile Shear Strength (N/mm²): 6
- OPPLE LED Highbay P6Deskripsi:LED Highbay-P6 95W-4000-60D-GY-GPatribut:
- CRI: >80
- Control: On-Off
- Frequency (Hz): 50/60
- Housing Colour: Grey
- Impact Protection (IK): IK08
- Ingress Protection (IP) Rating: IP66
- Life Time (hour): 100000 (L70B50)
- Material: Die-casting Aluminum Housing, PC Optical
- Operating Temperature (°C): -30 to 50
- Power Factor: 0.95
- Storage Environment (°C): -30 to 60
- Voltage (V): 100-240 AC
- VPC Pneumatic Straight Fitting Stainless Steel (Sambungan Lurus)atribut:
- Applicable Fluid Type: Air, Water (No Drinking Water),Vacuum
- Application: Pneumatics, Food Industry, Chemical, Medical and Pharmaceutical Industry
- Recommended Tubing: PA11, PA12, PA6, PE, PU,PTFE,FEP
- Vacuum Rating (mmHg): 0 to 750
- Working Pressure Range (bar): -0.99 to 10
- Working Temperature Range (°C): 15 to 220
- LOCTITE Thread Sealants 577 (Perekat Pipa)Deskripsi:Medium-strength, general purpose thread sealant for straight/straight and straight/taper threads and fittings. Fills the space between threaded parts and seals and locks at the same time. LOCTITE® 577 is designed for the locking and sealing of metal pipes and fittings as well as other threaded assemblies. The product provides an instant, low-pressure seal for metal pipes and fittings. It will not creep, shrink or shred. It has excellent chemical and thermal resistance and offers less migration of liquid product after application.atribut:
- Agency Approvals / Specifications: DVGW, NSF, WRAS
- Color: Yellow
- Key Characteristics: Thixotropic
- Temperature (°C): -65 up to 150
- Viscosity: 70000 - 130000 mPa.s (cP) Brookfield
- Breakaway Torque (N m): 11
- Chemical Type: Dimethacrylate Ester
- Maximum Thread Size (inch): R3
- Physical State: Paste
- Pressure Resistance (psi): 10000 (68.9)
- Size (ml): 50
- Temperature Range (°С): 180
- Type of Product: Thread Sealant
- Viscosity Temperature (°F): 77
- FENLOC Flange SealentDeskripsi:Fenloc Flange Sealant adalah sealant flensa berkinerja tinggi yang dirancang untuk memberikan penyegelan yang kuat dan tahan lama pada sambungan flensa. Ideal untuk aplikasi industri dan otomotif, produk ini memastikan koneksi bebas bocor pada berbagai jenis mesin dan peralatan.Fenloc A510 adalah produk gasket tahan suhu tinggi dan bahan kimia yang ideal untuk digunakan pada flensa kaku. Sealant anaerobik tahan suhu tinggi yang akan mengeras jika tidak ada udara di antara permukaan logam yang berdekatan. Aplikasi yang umum termasuk menyegel permukaan flensa kaku pada transmisi dan casing motor. Ini memastikan segel instan dan bertekanan rendah. Produk ini meningkatkan kapasitas torsi flensa rakitan.atribut:
- Size (g): 50
- TEKIRO Pipe Wrench (Kunci Pipa)Deskripsi:TEKIRO Kunci Pipa - Hijau merupakan kunci pipa berbahan metal berkualitas, kuat, dan tahan lama dengan ukuran 6 Inch serta memiliki konstruksi hampir sama dengan kunci inggris yaitu mempunyai rahang diam, rahang geser, dan ulir penyetel. Kunci pipa ini dapat digunakan untuk melepas dan memasang pipa sambungan ulir atau untuk memegang benda silindris lainnya.
- NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan)Deskripsi:- Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
- LOCTITE Retaining Material Compound (Lem Bearing)atribut:
- Agency Approvals/Specifications: CFIA Listed, ASTM D-5363, MIL-R-46082B for existing designs
- Applications: Close Fitting / Press Fit For Metal Parts
- Cure type: Anaerobic Cure
- Curing Time (Functional): 10 minute - 24 Hours
- Fixture Time (minute): 10
- Full Cure Temperature (°F): 77
- Full Curing Temperature (°C): 25
- Max. Diametrical Clearance (inch): 0.006
- Shear Strength (N/mm²): 15.8
- Shear Strength, Steel (psi): 2300
- Size (ml): 50
- Specific Gravity (g/l): 1.1 @25°C
- Specifications Met: Military Specification Canadian Food Inspection Agency (CFIA)
- Temperature Range (°C): -54 to 149
- Temperature Range (°F): -65 to 300
- Type of Product: Retaining compound
- Viscosity Temperature (°C): 25
- Viscosity Temperature (°F): 77
- LOCTITE 495 Instant Adhesive (Lem Super)Deskripsi:General purpose, low viscosity instant adhesive. Offers fast bonding on a wide range of materials. LOCTITE® 495 is a transparent, colorless, low viscosity, general purpose ethyl-based instant adhesive offering fast bonding (5-20 secs fixture time). It is able to bond a wide range of materials, including plastics, rubbers and metals. It can also bond polyolefins when used in combination with Primer LOCTITE® SF 770 or LOCTITE® SF 7239. Available in 20 g, 50 g and 500 g pack sizes.atribut:
- Color: Clear: Ultra Clear
- Fixture Time: 5-20 sec
- Gap Fill (mm): 0.15
- Technology: Cyanoacrylate
- Appearance (uncured): Transparent, colorless to straw colored liquid LMS
- Application: Bonding
- Chemical Type: Ethyl cyanoacrylate
- Components: One part - requires no mixing
- Cure: Humidity
- Key Substrates: Plastics, Rubbers and Metals
- Viscosity: Low
- TEKIRO Combination Wrench Sunk Panel Set (Kunci Ring Pas)Deskripsi:- Chrome vanadium steel- Dropped forged and heat treated for extra strength- Silver Matt finish- German Type (DIN 899)- Sunk panel for easy access to tight spacesatribut:
- Size (mm): 8-24
- Dana Paint Cat Otomotifatribut:
- Size (L): 1
- Daya Sebar Teoritis: 7-11 m²/liter
- Masa Pengeringan: Kering sentuh 15 menit, kering sempurna 1 jam
- Hasil Akhir: Kilap
- Aplikasi: Semprot dengan spraygun
- Jenis cat: Nitrocellulose
- Ketebalan: 30 - 40 Mikron
- Pengencer dan Pembersih: Seri - 803
- JTC Spark Plug Hole Thread Chaser Double Sideatribut:
- Overall Length (mm): 71
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Size (mm): M14X1.25・M18X1.5
- Suitable Size (mm): 14・18
Daftar Harga loctite 587 Terbaru October 2026
| LOCTITE Flange Sealant 587 Blue Silicone 85 G EN/CH (Lem Silikon Gasket) | Rp98.900 |
| LOCTITE Flange Sealant 587 Blue Silicone 300ml G EN/CH (Lem Silikon Gasket) | Rp849.900 |
| LOCTITE Thread Sealant 542 series (Lem Drat Pipa) | Rp379.900 |
| Tropic Pengaduk Semen | Rp11.999.900 |
| Futura Stacking Meeting Chair FTR 405 Series New Georgia (Kursi Susun) | Rp659.900 |
| LOCTITE Gasket Eliminator 515 (Penghilang Gasket) | Rp409.900 |
| OPPLE LED Highbay P6 | Rp3.099.900 |
| VPC Pneumatic Straight Fitting Stainless Steel (Sambungan Lurus) | Rp74.900 |
| LOCTITE Thread Sealants 577 (Perekat Pipa) | Rp289.900 |
| FENLOC Flange Sealent | Rp72.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Produk%20untuk%20Pipa/Thread%20Sealants/LOCTITE%20Thread%20Sealant%20542%20series%20(Lem%20Drat%20Pipa)/2cP105413084-3.jpg)

/hsP105055640-2.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Pembersih%20Gasket/LOCTITE%20Gasket%20Eliminator%20515%20(Penghilang%20Gasket)/P101527604-1.jpg)

%20Lurus/VPC%20Pneumatic%20Straight%20Fitting%20Stainless%20Steel%20(Sambungan%20Lurus)/diP111274486-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Produk%20untuk%20Pipa/Flange%20Sealants/LOCTITE%20Thread%20Sealants%20577%20(Perekat%20Pipa)/9qP103752350-5.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Produk%20untuk%20Pipa/Flange%20Sealants/FENLOC%20Flange%20Sealent/b0P117247396-1.jpg)
/8oP101000312-2.jpg)
/P102636903-1.jpg)

/gzP101527611-3.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Perekat%20Instan/LOCTITE%20495%20Instant%20Adhesive%20(Lem%20Super)/kkP103751740-1.jpg)
/8sP101000316-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)