LOCTITE Thread Sealants 577 (Perekat Pipa)

Rating:
100% of 100
(1)
Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp289.900
Spesifikasi
Agency Approvals / SpecificationsDVGW, NSF, WRAS
ColorYellow
Key CharacteristicsThixotropic
Temperature (°C)-65 up to 150
Viscosity70000 - 130000 mPa.s (cP) Brookfield
Breakaway Torque (N m)11
Chemical TypeDimethacrylate Ester
Maximum Thread Size (inch)R3
Physical StatePaste
Pressure Resistance (psi)10000 (68.9)
Size (ml)50
Temperature Range (°С)180
Type of ProductThread Sealant
Viscosity Temperature (°F)77

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Medium-strength, general purpose thread sealant for straight/straight and straight/taper threads and fittings. Fills the space between threaded parts and seals and locks at the same time. LOCTITE® 577 is designed for the locking and sealing of metal pipes and fittings as well as other threaded assemblies. The product provides an instant, low-pressure seal for metal pipes and fittings. It will not creep, shrink or shred. It has excellent chemical and thermal resistance and offers less migration of liquid product after application.
Feature
Medium-strength, general purpose thread sealant for sealing metal threads Suitable for all metals Instant low pressure seal Excellent chemical resistance Locks connection against vibration-induced loosening and other stresses Easy to apply Cures on active and inactive metals NSF P1 Reg. No. 123001 DVGW Approval (EN 751-1): DVGW Reg. No. NG-5146CQ0312

Ulasan Produk