LOCTITE Flange Sealant 587 Blue Silicone 85 G EN/CH (Lem Silikon Gasket)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp98.900
Spesifikasi
ApplicationsGasketing, Sealing / Dressings for Existing Gaskets
ColorBlue
Cure typeRoom Temperature Vulcanization (RTV) Cure
Physical FormPaste
Specific Gravity (g/l)1.33
Specific Gravity Temperature (°C)25
TechnologySilicone

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Thixotropic oxime silicone paste used for formed-in-place gasketing and sealing applications in plant maintenance and various sized OEMs. LOCTITE® SI 587 is a metallic blue, thixotropic oxime silicone paste used for gasketing and sealing applications in plant maintenance and various sized OEMs. As a formed-in-place gasket/sealant, it has been designed to give outstanding performance in typical automotive gasketing applications. This product is typically used in applications up to +500 °F (+260 °C).
Feature
Excellent resistance to automotive engine oils and adheres to a wide range of substrates Excellent adhesive for bonding and repairing fabricated silicone gaskets Used in applications up to 500 °F (260 °C) Thixotropic Enhances load bearing & shock absorbing characteristics of the bond area

Ulasan Produk

Tidak ada ulasan

Halaman Terkait