Beli locking c clamp di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- INGCO Air Spray Gunatribut:
- Operating Pressure (bar): 3-4
- INGCO C-Clamp Locking PlierDeskripsi:INGCO C-Clamp Locking Plier 11inch // Tang Buaya Catok Jepit Klematribut:
- Size (inch): 11
- IRWIN VISE-GRIP Locking ClampDeskripsi:Locking C-clamps open wide to hold work within their C-shaped frame, which provides space for workpieces of various shapes and sizes. Also known as face clamps, they keep their clamping pads aligned on each side of the workpiece to apply uniform pressure. They grip tapered or thin materials, join edges to ends in face frames, and reach around rolled edges, I-beam lips, angle iron bends, and other barriers.atribut:
- Body Finish: Nickel-Plated
- Screw Mechanism: Adjust Pressure
- PROTO Locking C-ClampDeskripsi:- Wide and deep jaw profile to help clear obstacles and firmly clamp sections which locking pliers can not. - Clamp in close quarters for auto body work and welding shops.atribut:
- Material: Steel
- Tether Style: Tether Capable
- Number of Pieces: 1
- Locking Clamp Product Grouping: Locking C-Clamps
- Kennedy Locking C-Clamp With Swivel TipsDeskripsi:Wide and deep jaw profile, clears obstacles to firmly clamp sections that a normal grip wrench cannot. With swivel contact pads to allow tapered surfaces to be clamped. > Adjustable jaw opening. > Ergonomic design, comfortable handling. > No P Inch, Easy Release. > Concave profile for better push-pull.atribut:
- Handle Type: Ergonomic
- Material: Heat Treated Chrome Molybdenium
- Finish/Coating: Nickel
- WESTWARD Locking C-ClampDeskripsi:Locking C-Clamps combine clamps and pliers into an easy-to-use tool that locks and securely holds smaller items in place. Easy-release trigger plus adjustment screw mechanism for firmer grip. Swivel pads help protect work surfaces.atribut:
- Tether Style: Standard Tool (Accessory Needed for Tethering)
- Material: Steel
- Number of Pieces: 1
- Clamping Force (lbs): 900
- Finish: Nickel Plated
- UNSPSC: 27112120
- KRISBOW Klem CDeskripsi:C Clamp 100mm adalah alat dengan bentuk c dengan tujuan untuk menjepit benda kerja sehingga dapat dilakukan proses pengerjaan selanjutnya. Pada alat ini terdapat ulir dan handle yang digunakan untuk memutar dan mengatur jaw clamp sehingga dapat disesuaikan ukuran penguncian yang dibutuhkan pada benda kerja. Alat ini sangat diperlukan untuk pengerjaan pengelasan atau kontruksi. C Clamp ini mempunyai dimensi 100x95x21mm. C Clamp sering digunakan di industri, pabrik atau bengkel.atribut:
- Type: C Clamp
- KRISBOW Tang Buaya Klem C dengan Swivel PadDeskripsi:Locking Clamp with Swivel Pad 11inch
- KYOTO TOOL (KTC) Locking Plier-Swivel Pad ClampDeskripsi:Specification : (Maximum tightening width: mm) 320atribut:
- Material: Special tool steel
- TRUSCO C-ClampDeskripsi:Cannot be used as impact wrench.
- IRWIN VISE-GRIP Locking Plier & SetDeskripsi:These pliers sets include multiple pairs of locking pliers in various sizes or jaw styles.atribut:
- UNSPSC: 27112115
- Tether Ready: No
- INGCO Hvlp Air Spray Gunatribut:
- Standard Nozzle (mm): 1.4
- Pattern Width (mm): 180-250
- Optional Nozzle (mm): 1.3-2.5
- TEKIRO Semprotan CatDeskripsi:untuk mengecat sesuatu dengan bantuan kompressore/tekanan angin dengan nozzle diameter 0.5 mm, kapasitas tabung 200cc, panjang 55mm, diameter 105mmFungsi : untuk mengecat sesuatu dengan bantuan kompressor/teknanan anginMatrial : chrome vanadiumSemprotan Cat K-3 digunakan untuk pengerjaan yang detailNozzle Diameter : 1.5 mmatribut:
- Air inlet (inch): 1/4
- NLG Spray GunDeskripsi:Alat Semprot/Semprotan Cat (Air Spray Gun) tipe F-75GN. Air Spray Gun dapat membantu anda mengecat berbagai permukaan seperti kendaraan, kayu, tembok, dll sehingga mempermudah dan mempercepat pekerjaan anda.
- PROTO Locking PlierDeskripsi:The Proto locking pliers is a universal tool for a multitude of uses. Two tools in one includes a wire cutter.atribut:
- Plier Type: Locking Pliers
- Grip Style: Plain
- Plier Material: Steel
- Handle Opening Type: Lever
- TEKIRO Tang BuayaDeskripsi:TEKIRO TANG BUAYA LURUS 7 INCH biasa dilengkapi dengan pengunci obyek yang dioperasikan dengan cara memuntir pada bagian ujung tangkainya. Fungsi dari tang ini adalah untuk menjepit suatu baut dan mur.Fungsi : mengunci baut atau murMaterial : Chrome Vanadiumdipergunakan untuk pekerjaan menjepit / menggigit objek dengan cengkraman yang sangat kuat layaknya kekuatan gigitan buaya yang sangat kencang dan sulit dilepaskan.Ukuran panjang 7" inch atau sekitar 177 mm dengan lebar 54 mm.Bahan Besi yang sudah disepuh dan Anti Karat.Pabrikasi dengan metoda 'Drop Forging' untuk meningkatkan kekerasan kunci.Silver Matt Fully Polish Finishing.Produk ini sangat berkualitas dan presisi.atribut:
- Dimension 3 (mm): 12
- MILWAUKEE Locking C-Clampatribut:
- Material: Steel
- Finish: Chrome Plated
- Tether Style: Tether Capable
- Number of Pieces: 1
- Characteristics: Quick Setup and Release of Tool, Rust Production
- Locking Clamp Product Grouping: Locking C-Clamps
- Locking Mechanism: One Handed
- Screw Mechanism: Torque Lock(TM)
Daftar Harga locking c clamp Terbaru December 2025
| INGCO Air Spray Gun | Rp219.900 |
| INGCO C-Clamp Locking Plier | Rp109.900 |
| Gestar Locking C-Clamp with Swivel Pad | Rp139.900 |
| IRWIN VISE-GRIP Locking Clamp | Rp459.900 |
| PROTO Locking C-Clamp | Rp579.900 |
| LAKONI Spray Gun | Rp269.900 |
| Kennedy Locking C-Clamp With Swivel Tips | Rp469.900 |
| WESTWARD Locking C-Clamp | Rp429.900 |
| KRISBOW Klem C | Rp49.900 |
| KRISBOW Tang Buaya Klem C dengan Swivel Pad | Rp98.900 |
Data diperbarui pada 10/12/2025 (Harga belum termasuk PPN)





























































































































































%20Locking%20Plier-Swivel%20Pad%20Clamp/P102179406-1.jpg)







%20Locking%20Plier-C-Clamp/P102179390-1.jpg)