Beli load cell di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RS PRO Alat Ukur Kompresi Load Cell (Sensor Gaya Tekan)
    Mulai

    Rp3.499.900

    RS PRO Alat Ukur Kompresi Load Cell (Sensor Gaya Tekan)
    Deskripsi:
    RS PRO Stainless Steel S Beam Load CellRS PRO gives you the brilliant S Beam Load Cell. Made from stainless steel for a load cell that is tough and reliable for even the harshest industrial utilisation. These S beam load cells have been specially designed by RS PRO for testing of tension and compression and bi-directional testing applications. Made to be a perfect tool to aid you in a wide range of measurement applications.ApplicationsLoad cells are transducers that transform a force, for example, tension, compression or torque into an electrical signal, this is then measured and standardised. S type load cells are specially designed for compression and tension applications and used in a variety of industries for example:Hopper ScalesCrane ScalesTension controlMachine testingBatching systemsBlending and Mixing systemsBelt ScalesProcess Weighing Applications
    atribut:
    • IP Rating: IP66
    • Minimum Operating Temperature (°C): -20
  2. US Cell Analog Load Cell S Type
    Mulai

    Rp3.499.900

    US Cell Analog Load Cell S Type
    atribut:
    • Application: Hopper scale
  3. US Cell Analog Load Cell Single Point
    Mulai

    Rp1.999.900

    US Cell Analog Load Cell Single Point
    atribut:
    • Application: Platform scale/ bench scale
    • Material: Aluminium
  4. Optima Scale S-Beam Load Cell (Sensor Beban S-Beam)
    Mulai

    Rp9.799.900

    Optima Scale S-Beam Load Cell (Sensor Beban S-Beam)
    Deskripsi:
    Optima OP-312-3 3000 lb S-Beam Load CellInterchangeCeltron STCRice Lake RL20001Coti Global CGSBSensortronics 60001Atech 20210
    atribut:
    • Cable Color Code: Red = + Excitation, Black = - Excitation, Green = + Signal, White = - Signal
    • Construction: Alloy steel, nickle plated
    • Full Scale Output (mV/V): 3
    • IP Rating: IP67
    • Input Resistance (ohm): 350±10
    • Insulation Resistance (MΩ): 5000
    • Manufacturer: Optima
    • Output Resistance (ohm): 350±5 ohms
    • Safe Overload: 150% capacity
  5. ZEMIC Load Cell Shear Beam
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    ZEMIC Load Cell Shear Beam
    Deskripsi:
    Alloy steel shear beam load cellHermetically sealed IP68Suitable for electronic platform scales, hopper scales, etc.High accuracy
    atribut:
    • Recommended Excitation Voltage (V): 5-12
    • Maximum Excitation Voltage (V): 18
  6. ZEMIC Load Cell Tipe Tarik (Sensor Beban Tarik)
    Mulai

    Rp1.999.900

    ZEMIC Load Cell Tipe Tarik (Sensor Beban Tarik)
    Deskripsi:
    Zemic H3 load cells are available in the capacities 25kg to 30t and 100lb to 20klb. Alloy steel, sealed by adhesive inside, oil-proof, waterproof and anti-corrosion, suitable for all kinds of environments. S beam design, tension and/or compression loading possible, easy installation, suitable for crane scale, mechanical conversion scale, hopper scale and other electronic weighing devices. Safe and anti-explosive product, can be used in atrocious environment and hazardous areas.
    atribut:
    • Recommended Excitation Voltage (V): 5-12
    • Compensated Temperature (°C): -10 to 40
    • Maximum Excitation Voltage (V): 18
    • Operating Temperature (°C): -35 to 65
  7. US Cell Analog Load Cell Disk Type
    Mulai

    Rp11.999.900

    US Cell Analog Load Cell Disk Type
    atribut:
    • Application: Truck scale, tank, hopper scale
  8. ZEMIC Load Cell Tipe Tekan (Sensor Beban Tekan)
    Mulai

    Rp6.399.900

    ZEMIC Load Cell Tipe Tekan (Sensor Beban Tekan)
    Deskripsi:
    Stainless steel IP68 Compression load cell Test certificate no. D09-07.03 Revision 1Hermetically sealedSuitable for vehicle and hopper scales andvehicle testing facilitiesBuilt-in surge arrestorsHigh accuracyCurrent calibrated (SC-option)
  9. AND Stainless Steel Compact Compression Load Cell LCC21 Series
    Mulai

    Rp4.499.900

    AND Stainless Steel Compact Compression Load Cell LCC21 Series
    atribut:
    • Combined Error (%): 0.5 of R.O.
    • Permissible Temperature Range (°C): -10 to 80
    • Temperature Compensation Range (°C): 0 to 70
  10. CAS Load Cell for DB-1H
    Rating:
    80% of 100
    (1)
    Mulai

    Rp1.699.900

  11. SIEMENS Load Cell
    Mulai

    Rp259.999.900

    SIEMENS Load Cell
    Deskripsi:
    LOAD CELL, MSI, With Hardware, 500LB, Stainless Steel, F SPARE
    atribut:
    • Export Control Regulations: AL : N/ECCN : EAR99I
    • Net Weight (kg): 3
    • Commodity Code: 84239010
    • Country of Origin: Sri Lanka
  12. Optima Scale Double Ended Beam Load Cell (Sensor Beban Beam Ganda)
    Mulai

    Rp25.999.900

    Optima Scale Double Ended Beam Load Cell (Sensor Beban Beam Ganda)
    Deskripsi:
    Optima OP-339-50Klb 50,000 lb Double Ended Beam Load Cell InterchangeEpelsa STRFirst Weigh LC32Coti Global Sensors CG-STR
    atribut:
    • Construction: Alloy steel
    • Excitation Recommended (V): 10-20 AC/DC
    • Finish: Nickle plated
    • IP Rating: IP67
    • Load Cell Wiring: Red = Excitation +, Black = Excitation -, Green = Signal +, White = Signal -
    • Safe Overload: 150% full scale
  13. A&D Single point load cell for small loads
    Mulai

    Rp4.599.900

    A&D Single point load cell for small loads
    Deskripsi:
    Platform scale, load cell for check scale Moisture-proof treated, small and lightweight type (adjusted on all four corners) Ultra-high sensitivity, 10mg high resolution for both tension and compression Temperature effect at zero point: 0.14% of RO/10°C Temperature effect on output: 0.02% of Load/10°C Typ. Cable thickness/length: Φ4/1.5m Area size: 120×120mm Dustproof/waterproof: IP22 Deflection amount: 0.24mm Natural frequency: 50Hz Allowable moment: 0.017N・m Material: Aluminum Body weight: Approx. 300g Accessories: Instruction manualFor platform scales and check scales.
    atribut:
    • Acceptable Overload: 300% of R.C.
    • Input Terminal: (Resistance between) approx. 400Ω
    • Input Voltage (V): (Recommended)DC5~12
    • Insulation Resistance: 500MΩ or more / DC50V
    • Limit Overload: 1,000% of R.C.
    • Maximum Applicable Voltage (V): DC15
    • Output Terminal: (Resistance between) 350±5Ω
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Rated Capacity: 1.2N (122.4g)
    • Rated Output: 0.4079mV/V or more
    • Temperature Range (°C): (Compensation) -5°C~35
    • Total Error: 0.015% of R.O.
  14. MKcells Load Cell Single Point
    Mulai

    Rp1.499.900

    MKcells Load Cell Single Point
    Deskripsi:
    Small to Medium capacity versatile single point load cellSuitable for most simple weighing scale in industrial useTypical applications often include bench scale, packaging machines, filling machines, industrial process controlUse high quality anodize aluminium
  15. MKcells Load Cell Hopper/Tank
    Mulai

    Rp12.999.900

    MKcells Load Cell Hopper/Tank
    Deskripsi:
    Metal welded alloy and stainless steel load cell, excellent capability in moisture-proof, waterproof and anti-erosionHigh precision, high reliability, high stability. Good outlineAccurately weight light-load under heavy tare weight or light & dynamic variation-load under heavy net weightSuitable in industrial weighing systems, such as hopper scales, quantity packaging scales, batching scales, truck scales, railroad scales, ladle scales in metallurgy area and high heat crane scales.
    atribut:
    • Insulation Resistance (MΩ): ≥5000
    • Temperature Operating (°C): -30 to 70
    • Excitation Recommended (V): 10-12 (DC)
    • Protection Class: IP68
    • Excitation Maximum (V): 15 (DC)
    • Max. Safe Overload: 150%F.S
    • Zero Balance: ±1%F.S
Daftar Harga load cell Terbaru November 2026
SOJIKYO Suku Cadang LoadcellRp209.900
RS PRO Alat Ukur Kompresi Load Cell (Sensor Gaya Tekan)Rp3.499.900
US Cell Analog Load Cell S TypeRp3.499.900
US Cell Analog Load Cell Single PointRp1.999.900
Optima Scale S-Beam Load Cell (Sensor Beban S-Beam)Rp9.799.900
ZEMIC Load Cell Shear BeamRp1.299.900
ZEMIC Load Cell Tipe Tarik (Sensor Beban Tarik)Rp1.999.900
US Cell Analog Load Cell Disk TypeRp11.999.900
ZEMIC Suku Cadang Single Points Load CellRp629.900
ZEMIC Load Cell Tipe Tekan (Sensor Beban Tekan)Rp6.399.900

Data diperbarui pada 22/11/2026 (Harga belum termasuk PPN)

Halaman Terkait