Beli linear ball bearing di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ASB Linear Bushing Bearing
    Rating:
    100% of 100
    (1)
    Mulai

    Rp15.900

  2. DAYTON Linear Ball Bearing
    Mulai

    Rp449.900

    DAYTON Linear Ball Bearing
    Deskripsi:
    Closed linear ball bearings have fully-enclosed bodies that only work with end-supported shafts. These ball bearings are ideal for applications with low-to-moderate loads, temperatures, and speeds.
    atribut:
    • UNSPSC: 31171506
    • Material: Stainless Steel/Polymer Cage
    • Maximum Operating Temperature (°F): 176
    • Minimum Operating Temperature (°F): -4
    • Operating Temperature Range (°F): -4 to 176
    • Series: Dayton
    • Steady State Speed (in/minute): 5000
    • System of Measurement: Inch
  3. THK Linear Bushing
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

  4. INA Linear Bushing
    Mulai

    Rp159.900

    INA Linear Bushing
    Deskripsi:
    -Performs infinite linear motion by circulation of balls.-The slots of the outer ring act as oil filler holes while properly circulating balls.-A DIN standard product. -Precise sliding parts of precision equipment, etc.
    atribut:
    • Seal: None
    • Working Temperature Range: -30 to 80°C
  5. INA Linear Ball Bearings
    Rating:
    80% of 100
    (1)
    Mulai

    Rp119.900

    INA Linear Ball Bearings
    Deskripsi:
    Linear bearings and linear bearing and housing units are available in the compact, light, heavy duty, machined and plain bearing range. The bearings can support high loads while having a relatively low mass and allow the construction of linear guidance systems with unlimited travel.Each series has quite specific characteristics that makes it particularly suitable for certain applications. These may include, for example, requirements for compensation of misalignments, low-friction running, high accelerations and travel speeds or long operating life.The range, which has been constructed and expanded in accordance with a modular concept, provides the best technical and economic solution, in relation to each application, for bearing arrangements with shaft guidance systems.
  6. THK Linear Guide G 20/20 60mm HSR25
    Mulai

    Rp7.699.900

    THK Linear Guide G 20/20 60mm HSR25
    atribut:
    • Dimensions g (mm): 20/20
    • Standard Pitch F (mm): 60
  7. THK Linear Bush
    Rating:
    100% of 100
    (1)
    Mulai

    Rp96.900

    THK Linear Bush
    Deskripsi:
    A case unit that incorporates a standard linear bushing into a small and lightweight aluminum case. Linear bushing LM type is a linear motion system that is used in combination with a cylindrical LM shaft and moves infinitely linearly. Since the load ball and the LM shaft are in point contact, the allowable load is small, but linear motion is performed with the minimum frictional resistance, and high-precision and light motion can be obtained. The outer cylinder uses high-carbon chromium bearing steel, and after heat treatment, the content and outer diameter are ground. The dimensional tolerances of each part of the linear bush are standardized and compatible. The LM shaft can be processed by cylindrical grinding, which is easy to process, so a high-precision fitting clearance can be obtained. The retainer that guides the row of balls is formed in one piece, so it can be guided accurately in the direction of travel of the ball and stable running accuracy can be obtained. Because it uses a retainer that is integrally molded with synthetic resin, the sound during exercise is low and the lubricity is excellent. It can be easily installed simply by fastening the bolts to the table. Special synthetic rubber seals are incorporated on both sides to prevent foreign material from entering and prevent leakage of grease. Precision equipment such as office automation equipment and peripheral equipment, various measuring instruments, automatic recorders, digital three-dimensional measuring machines, punching press, tool grinder, automatic gas cutting machine, printing machine, card sorter, food packaging machine Industrial machinery slides, etc.
    atribut:
    • Material (Outer Pipe): SUJ2 (high carbon chromium steel)
    • Material (Retainer): resin
  8. HIWIN Linear Guideway Block HGW
    Mulai

    Rp479.900

    HIWIN Linear Guideway Block HGW
    Deskripsi:
    Heavy Load Ball Type Linear GuidewayHG series linear guideways are designed with load capacity and rigidity higher than other similar products with circular-arc groove and structure optimization. It features equal load ratings in the radial, reverse radial and lateral directions, and self-aligning to absorb installation-error. Thus, HIWIN HG series linear guideways can achieve a long life with high speed, high accuracy and smooth linear motion.
  9. THK Stainless Steel Linear Brush
    Mulai

    Rp519.900

    THK Stainless Steel Linear Brush
    Deskripsi:
    Linear bushing LM type is a linear motion system that is used in combination with a cylindrical LM shaft and moves infinitely linearly. Since the load ball and the LM shaft are in point contact, the allowable load is small, but linear motion is performed with the minimum frictional resistance, and high-precision and light motion can be obtained. The outer cylinder uses high-carbon chromium bearing steel, and after heat treatment, the content and outer diameter are ground. The dimensional tolerances of each part of the linear bush are standardized and compatible. The LM shaft can be processed by cylindrical grinding, which is easy to process, so a high-precision fitting clearance can be obtained. The retainer that guides the row of balls is formed in one piece, so it can be guided accurately in the direction of travel of the ball and stable running accuracy can be obtained. Because it uses a retainer that is integrally molded with synthetic resin, the sound during exercise is low and the lubricity is excellent. The outer cylinder and flange are integrated, and can be fixed directly to the housing for easy installation. Special synthetic rubber seals are incorporated on both sides to prevent foreign material from entering and prevent leakage of grease. Precision equipment such as office automation equipment and peripheral equipment, various measuring instruments, automatic recorders, digital three-dimensional measuring machines, punching press, tool grinder, automatic gas cutting machine, printing machine, card sorter, food packaging machine Industrial machinery slides, etc.
    atribut:
    • Outer Diameter Tolerance (mm): 0-(-0.016)
    • Basic load rating C (N): 863
    • Basic load rating Co (N): 1370
    • Ball Material: SUS (stainless steel)
    • Ball Row: 5
    • Dimension D0 (mm): 30.5 phi
    • Dimensions dR (mm): phi 20
    • Length L1 (mm): 30.5(0-(-0.2))
    • Length L2 (mm): 1.6
    • Mass (g): 87
    • Material (Outer Pipe): SUS (stainless steel)
    • Material (Retainer): resin
    • Maximum Eccentricity (µm): 15
    • Maximum Operating Temperature (°C): 80
    • Outer Diameter d (mm): 32
    • Overall Length L (mm): 42(0-(-0.2))
    • Shape: Straight
    • Tolerance for Radial Clearance (µm): -9
    • Tolerance of Inscribed Circle (mm): 0-(-0.010)
  10. INA Linear Ball Bearing and Housing Units
    Mulai

    Rp919.900

    INA Linear Ball Bearing and Housing Units
    Deskripsi:
    Linear bearings and linear bearing and housing units are available in the compact, light, heavy duty, machined and plain bearing range. The bearings can support high loads while having a relatively low mass and allow the construction of linear guidance systems with unlimited travel.Each series has quite specific characteristics that makes it particularly suitable for certain applications. These may include, for example, requirements for compensation of misalignments, low‑friction running, high accelerations and travel speeds or long operating life.The range, which has been constructed and expanded in accordance with a modular concept, provides the best technical and economic solution, in relation to each application, for bearing arrangements with shaft guidance systems.
  11. NTN Linear Ball Bearing Shell Type
    Mulai

    Rp44.900

    NTN Linear Ball Bearing Shell Type
    atribut:
    • Load Direction: radial
    • Material (Main Unit): High carbon chromium bearing steel
    • Race ring Shape: Linear ball bearing
    • Rolling Element Material: High carbon chromium bearing steel
Daftar Harga linear ball bearing Terbaru March 2026
ASB Linear Bushing BearingRp15.900
DAYTON Linear Ball BearingRp449.900
THK Linear BushingRp129.900
SAMICK Linear BearingRp61.900
SAMICK Linear Bushing BearingRp98.900
THK Block HSR SeriesRp999.900
SAMICK Linear Bushing Bearing (Linear Bearing)Rp61.900
INA Linear BushingRp159.900
INA Linear Ball BearingsRp119.900
Kawada Linier Ball BushingRp47.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)