Beli limit switch honeywell di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HONEYWELL MICRO SWITCH Limit Switch Arm and Actuator
    Mulai

    Rp699.900

  2. HONEYWELL MICRO SWITCH Limit/Interlock Switch
    Mulai

    Rp929.900

    HONEYWELL MICRO SWITCH Limit/Interlock Switch
    Deskripsi:
    These limit switches are designed with flame paths in the housing that cool exploding gases below the ignition temperature before they reach the explosive gases surrounding the housing. Applications include control valves and actuators, petrochemical plants, conveyors, and material handling.
    atribut:
    • UNSPSC: 39121509
  3. RIH Vacuum Ejector Valve CV-10HS
    Mulai

    Rp58.900

    RIH Vacuum Ejector Valve CV-10HS
    atribut:
    • Size (inch): 0.125
  4. Philips Water Dispenser Bottom Loading (Galon Bawah)
    Mulai

    Rp2.399.900

    Philips Water Dispenser Bottom Loading (Galon Bawah)
    atribut:
    • Loading Type: Bottom Loading
    • Temperature Control Setting: Hot, Normal and Cold
    • Voltage (V): 220
  5. Nord-lock Washer
    Mulai

    Rp259.900

    Nord-lock Washer
    Deskripsi:
    Ring Dari Nord Lock ini memiliki ukuran M6
    atribut:
    • Bolt Size: M6
    • Dimension D (mm): 6.5
    • Dimensions t (mm): 2.2
    • Dimensions d (inch): 0.26
    • Diameter: 15/64 inch
    • Size: M6(15/64 inch)
    • Dimension D (inch): 0.43
    • Dimension T (inch): 0.09
    • Dimensions d (mm): 10.8
  6. Schneider Electric Pushbuttons, Switches, Pilot Lights
    Mulai

    Rp90.900

  7. DV Limit Switch TZ Series
    Mulai

    Rp109.900

    DV Limit Switch TZ Series
    Deskripsi:
    Limit Switch. High Quality Material.
    atribut:
    • Color: Black-Blue
    • IP Rating: IP65
  8. Tomat Plastic PE (Plastik PE)
    52%
    Rating:
    100% of 100
    (26)
    Mulai

    Rp9.900

    Tomat Plastic PE (Plastik PE)
    Deskripsi:
    1. Lebih Bening2. Lebih Kuat3. Lebih Lentur4. Aman Untuk Makanan Dan MinumanMembuat Barang Dagangan Terlihat Lebih Mewah Dah Bersih
    atribut:
    • Material: PE
  9. Extruflex Anti-Insect PVC Curtain (Tirai PVC Anti-Insect)
    Mulai

    Rp1.499.900

    Extruflex Anti-Insect PVC Curtain (Tirai PVC Anti-Insect)
    Deskripsi:
    EXTRUFLEX PVC Strip Curtain / Tirai PVC Strip / Tirai Plastik Yellow Anti-Insect per RollVarian Yellow Anti-Insect menghadang masuknya serangga ke ruanganPVC Strip Curtain / Tirai PVC Strip / Tirai Plastik dari EXTRUFLEX sudah teruji secara independent yang memiliki kriteria FOOD GRADE, NON-PHTHALATE, dan memenuhi standar Eropa dan Amerika (REACH, RoHS dan FDA Regulations)PVC strip curtain adalah solusi ideal isolasi termal untuk industri makanan, cold chain, supermarket, dan sebagainya.Untuk pemasangan dapat menggunakan Bracket Hanger Gantungan.
    atribut:
    • Length (m): 50
  10. HONEYWELL MICRO SWITCH Limit Switch Head
    Mulai

    Rp3.799.900

    HONEYWELL MICRO SWITCH Limit Switch Head
    atribut:
    • UNSPSC: 39121509
    • Movement: CW and CCW
    • NEMA Rating: 1; 3; 4; 4X; 6; 6P
    • Standards: CSA; UL
    • Voltage Rating (V): 600 (AC)/250 (DC)
  11. Eins Suction Cup (Std/Silicon/Brown)
    Mulai

    Rp94.900

    Eins Suction Cup (Std/Silicon/Brown)
    atribut:
    • Height (mm): 16
  12. Non Brand Lab, ESD, and Cleanroom Stool
    Mulai

    Rp6.899.900

    Non Brand Lab, ESD, and Cleanroom Stool
    atribut:
    • UNSPSC: 56112106
    • Assembled: No
    • Base: Cast Aluminium
    • Color: Black
    • Material: Polyurethane
    • Seat Depth (inch): 14
    • Seat Width (inch): 17
    • Standards: ANSI/BIFMA
    • Weight Capacity (lbs): 300
  13. OMRON Micro Switch Common Accessories Actuator VAL/VAV/VAM
    Mulai

    Rp29.900

    OMRON Micro Switch Common Accessories Actuator VAL/VAV/VAM
    Deskripsi:
    Auxiliary metal fittings that are useful when operating a micro switch with a cam or dog, or when transmitting mechanical motion that is not coaxial with the switch push button. The VAL series is suitable for rotating micro switches with relatively few rotation cams and sliding. The VAM series operates in reverse and has excellent vibration and impact resistance. Since the movement after operation (OT) is large, it can be used for automatic control of machine tools and door switches. The VAV series can be used where a small force (OF) is required for operation. * The switch is not included.
  14. DV Micro Switch CMV Series
    Mulai

    Rp12.900

    DV Micro Switch CMV Series
    Deskripsi:
    Limit Switch & Counter. High Quality Material.
  15. monotaro.id Cable Ties 9x550mm (Pengikat / Kabel Tis)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp149.900

    monotaro.id Cable Ties 9x550mm (Pengikat / Kabel Tis)
    atribut:
    • Length (mm): 550
    • Width (mm): 9
    • Banding range (mm): 8-150
    • Min. Loop Tensile Strength (kg): 79
    • Material: Nylon 66 (UL recognized) UL Flammability 94V.2
  16. ABC (Battery) Alkaline Battery AAA (Baterai AAA)
    5%
    Rating:
    99% of 100
    (71)
    Mulai

    Rp13.900

    ABC (Battery) Alkaline Battery AAA (Baterai AAA)
    Deskripsi:
    Baterai yang dirancang dan diproduksi untuk memenuhi kebutuhan perangkat elektronik. ABC Alkaline Millennium Power dengan tipe LR03/AAA ini tidak mengandung merkuri dan kadmium. Adapun spesifikasinya: Nominal voltage : 1.5V, Diameter : 9.8-10.5mm dan Total height : 43.5-44.5mm. Dapat diaplikasikan pada mainan, kalkulator, jam, remote control, mouse, radio, pointer, kamera digital, penerangan portabel dan audio digital.
    atribut:
    • Diameter (mm): 9.8-10.5
    • Total Height (mm): 43.5-44.5
    • Voltage (V): 1.5
    • Battery Size: AAA
    • SNI License: Yes
    • SNI Number: Plant 1 : 288/W/RE/B/IV.4/2015 Plant 1 : 322/W/RE/B/IV.4/2015
Daftar Harga limit switch honeywell Terbaru November 2026
HONEYWELL MICRO SWITCH Limit Switch Arm and ActuatorRp699.900
HONEYWELL MICRO SWITCH Limit/Interlock SwitchRp929.900
RIH Vacuum Ejector Valve CV-10HSRp58.900
Philips Water Dispenser Bottom Loading (Galon Bawah)Rp2.399.900
Nord-lock WasherRp259.900
Schneider Electric Pushbuttons, Switches, Pilot LightsRp90.900
DV Limit Switch TZ SeriesRp109.900
Tomat Plastic PE (Plastik PE)Rp9.900
Extruflex Anti-Insect PVC Curtain (Tirai PVC Anti-Insect)Rp1.499.900
HONEYWELL MICRO SWITCH Limit Switch HeadRp3.799.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)