Beli lifting magnet indonesia di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KEYSCO TOOLS Manual Lifting and Mounting Suction Cup
    Mulai

    Rp2.799.900

    KEYSCO TOOLS Manual Lifting and Mounting Suction Cup
    atribut:
    • UNSPSC: 27131608
    • Cup Size (inch): 8 Dia
    • Features: Lipped Edge
    • Handle Material: Gold Plated Steel
    • Handle Type: Grip
    • Platform Material: Rubber
    • Product Type: Vacuum Suction Disc
  2. Schneider Electromagnetic Contactor IEC (Kontaktor Magnet)
    Mulai

    Rp1.599.900

    Schneider Electromagnetic Contactor IEC (Kontaktor Magnet)
    Deskripsi:
    These reversing IEC contactors invert current flow to allow motors to operate in forward and reverse directions. They consist of a forward and a reverse contactor with an interlock system connecting them to prevent one contactor from operating while the other is powered. Reversing motor contactors are suitable for applications requiring motors to switch directions like pumps, conveyors, lifting and pulling mechanisms, and machine tools. Contactors combine with overload relays to create motor load starters and provide overload protection. They can operate without overload relays but won't have protection from overcurrent. Compatible auxiliaries can be added to increase the functionality of contactors.
    atribut:
    • UNSPSC: 39121529
    • Contactor Style: IEC
    • Frequency (Hz): 50/60
    • IP Rating: IP20
    • Includes Auxiliary Contacts: Yes
    • Integrated Surge Suppression: No
    • Max. Voltage Rating (V): 690 (AC)
    • Wire Termination Type: Screw Clamp
  3. Tajima Steel Sheet Separator Floater[[RU]]
    Mulai

    Rp23.999.900

    Tajima Steel Sheet Separator Floater[[RU]]
    Deskripsi:
    -Anti-reflection shape is adopted in lifting pipe. Prevent erroneous irradiation of black dot.
    atribut:
    • W x D x H: 53x17x240 (mm)
    • Magnet Materials: Rare Earth Magnet
    • Purpose of Use: For the work of removing stacked steel plates one at a time or for separation in a steel plate automatic supply line that feeds one plate at a time.
  4. Tajima Measuring Tape (Meteran)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp369.900

    Tajima Measuring Tape (Meteran)
    Deskripsi:
    - A strong tape that is 1.5 times stiffer than that of a standard tape is adopted to extend the measuring distance.- Double magnet specification for the main body that allows you to make a pitch adjustment by yourself.- With a belt holder to prevent from falling that can be attached/detached with one hand.- A magnet hook that firmly attaches on iron is adopted.
  5. Schneider Electric IEC Contactor
    Mulai

    Rp13.999.900

    Schneider Electric IEC Contactor
    Deskripsi:
    These reversing IEC contactors invert current flow to allow motors to operate in forward and reverse directions. They consist of a forward and a reverse contactor with an interlock system connecting them to prevent one contactor from operating while the other is powered. Reversing motor contactors are suitable for applications requiring motors to switch directions like pumps, conveyors, lifting and pulling mechanisms, and machine tools. Contactors combine with overload relays to create motor load starters and provide overload protection. They can operate without overload relays but won't have protection from overcurrent. Compatible auxiliaries can be added to increase the functionality of contactors.
    atribut:
    • UNSPSC: 39121529
    • Auxiliary Contacts Included: 1NO/1NC
    • Coil Voltage (VAC): 120
    • Contactor Style: IEC
    • Frequency (Hz): 50/60
    • Horsepower @ Single Phase - 240V AC (hp): 3
    • Horsepower @ Three Phase - 208V AC (hp): 5
    • IP Rating: IP20
    • Includes Auxiliary Contacts: Yes
    • Integrated Surge Suppression: No
    • Main Power Pole Contact Form: 3NO
    • Max. Voltage Rating (V): 690 (AC)
    • Maximum Operating Temperature (°F): 140
    • Mechanical Operating Durability: 15000000
    • Minimum Operating Temperature (°F): -40
    • Nominal Coil Voltage @ 60Hz (V): 120 (AC)
    • Number of Poles: 3
    • Overall Width (inch): 3.54
    • Reversing Capability: Reversing
    • Standards: BV; CCC; CSA; CSA C22.2 No 14; DNV; EN 60947-4-1; EN 60947-5-1; GL; GOST; IEC 60335-1; IEC 60947-4-1; IEC 60947-5-1; LROS; RINA; UKCA; UL 508; UL Listed
    • Wire Termination Type: Screw Clamp
  6. Non Brand Manual Handheld Suction-Cup Lifter
    Mulai

    Rp1.499.900

    Non Brand Manual Handheld Suction-Cup Lifter
    atribut:
    • UNSPSC: 27131608
    • Cup Material: Rubber
    • Handle Length (inch): 4 5/8
    • Handle Type: Horizontal Handle
    • Maximum Operating Temperature (°F): 122
    • Minimum Operating Temperature (°F): 23
    • Number of Cups: 1
  7. Taffhome Gantungan Dinding
    Mulai

    Rp4.900

    Taffhome Gantungan Dinding
    Deskripsi:
    Gantungan dinding ini hadir dengan desain yang minimalis. Pemasangan yang mudah tanpa memerlukan alat bantu apa pun membuat gantungan ini merupakan solusi terbaik untuk Anda. Terbuat dari bahan berkualitas yang mampu menopang benda yang berat dan awet untuk penggunaan jangka panjang.
  8. Tajima Measuring Tape (Meteran)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp99.900

    Tajima Measuring Tape (Meteran)
    Deskripsi:
    - With scale equivalent scale gradations.- Rigid stent tape is adopted.- Safety rope mounting ring that can be stored in the main body.
  9. TRUSCO Electromagnetic Holder
    36%
    Mulai

    Rp829.900

    TRUSCO Electromagnetic Holder
    Deskripsi:
    -ON/OFF is turned by electrical control.-Used for grasping parts of industrial robot, adsorption and transportation of work pieces, etc. -For various automated equipment, grasping parts of industrial robot etc.
    atribut:
    • Power Cord Length: 0.5m
    • Purpose of Use: For various automated equipment, grasping parts of industrial robot etc.
  10. DAYTON IEC Contactor
    Mulai

    Rp389.900

    DAYTON IEC Contactor
    Deskripsi:
    These non-reversing IEC contactors connect and disconnect power to motors and other high-current equipment and machinery in a single direction. Contactors combine with overload relays to create motor load starters and provide overload protection. They can operate without overload relays but won't have protection from overcurrent. Compatible auxiliaries can be added to increase the functionality of contactors.
    atribut:
    • UNSPSC: 39121529
    • Contactor Style: IEC
    • Includes Auxiliary Contacts: Yes
    • Integrated Surge Suppression: No
    • Wire Termination Type: Screw
  11. Gulaku Gula Pasir Premium Putih (Sugar)
    Rating:
    99% of 100
    (62)
    Mulai

    Rp5.900

    Gulaku Gula Pasir Premium Putih (Sugar)
    Deskripsi:
    Gula Pasir dengan merek Gulaku ini produksi nasional. Diproduksi secara alamii dari perkebunan tebu di Indonesia, menghasilkan kualitas produk yang lebih putih dan jernih. Cocok digunakan untuk semua makanan dan minuman, tersedia dalam beberapa ukuran agar dapat sesuai dengan kebutuhan.
    atribut:
    • Type: Premium Putih
    • Packaging: Bag
  12. Mitutoyo Compact Type Dial Indicator (Indikator Dial Stroke Panjang)
    Mulai

    Rp899.900

    Mitutoyo Compact Type Dial Indicator (Indikator Dial Stroke Panjang)
    Deskripsi:
    A compact dial gauge. It does not take up space when incorporated into a jig. Improved visibility by using a reflection-suppressed oil plate, which has a proven track record as a test indicator, for the outer frame oil plate. Increased strength with integrated cap. By changing the mounting method of the rubber bellows, it can be replaced with an optional stylus.For comparative measurement. Installation on jigs, etc.* We do not deliver to private homes (detached houses / apartments). * Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders on the web. * Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached. * For products with a calibration certificate, the manufacturer will calibrate the "Mitsutoyo implementation calibration certificate with traceability system diagram" and the "calibration company implementation calibration certificate" that calibrates at the calibration points of the calibrator standard based on the ISO9 1 quality management system. With traceability system diagram "is available. * For products that include (with JCSS calibration certificate) in the product number, the user name and official address stated in the documents at the time of ordering are required.
  13. Taffware Hub Lite USB C to Ethernet Adapter (Casan Laptop)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp23.900

    Taffware Hub Lite USB C to Ethernet Adapter (Casan Laptop)
    Deskripsi:
    Apabila Anda sedang mencari adaptor berkualitas, dapat menggunakan adaptor DSM-1230 dari Taffware. Dirancang dengan teknologi andal yang menghasilkan output sebesar 12 V 3 A. Adaptor ini berfungsi untuk mengubah tegangan listrik tipe arus bolak-balik dengan nilai yang tinggi menjadi tegangan listrik tipe arus searah dengan nilai yang rendah
    atribut:
    • Pins Size (mm): 5.5 x 2.5
  14. Kapal Api Kopi Bubuk Special Merah
    Rating:
    97% of 100
    (63)
    Mulai

    Rp11.900

    Kapal Api Kopi Bubuk Special Merah
    Deskripsi:
    Kopi bubuk dengan merk Kapal Api ini special terbuat dari biji kopi pilihan yang menghasilkan aroma kopi harum dan lebih enak. Kapal Api Special ini terdiri dari berbagai ukuran yang dapat menjadi alternatif penyajian.
  15. KRISBOW Hand Stacker Hydraulic (Forklift Stacker Manual)
    Mulai

    Rp13.999.900

    KRISBOW Hand Stacker Hydraulic (Forklift Stacker Manual)
    Deskripsi:
    Hand Stacker banyak digunakan untuk membantu Anda menata barang-barang berat baik pada skala industrial maupun pada gudang/warehouse. Alat bantu ini sangat efektif untuk membantu kegiatan pemindahan, pengangkatan dan penataan hasil produksi pada sebuah lokasi kerja. Hand Stacker menggunakan sistem kerja hidrolis, yaitu dioperasikan secara manual pada saat menaik turunkan beban baik pemindahan beban di atas pallet kayu maupun plastik, Desain fork/garpu yang lebar membuat alat angkut ini dapat dengan mudah digunakan untuk semua jenis pallet.
    atribut:
    • Type: Stacker
    • Item: Stacker
  16. MUTU Round Stool
    Mulai

    Rp119.900

    MUTU Round Stool
    Deskripsi:
    Spesifikasi :Dimensi: 280x470 mmStainless Steel material 201
    atribut:
    • Material: SS 201
  17. WaterOne Aquadest (Air Suling)
    Mulai

    Rp29.900

    WaterOne Aquadest (Air Suling)
    Deskripsi:
    Spesifikasi :-PH 5-8-Cloride(Cl)=max 0.4ppm-Electrical resistivity at25C min 0.5-Heavy Metal(as Pb)=max0.01ppm-Nitrate(NO3)=max0.4ppm-Phospat(PO4)=max1.0ppm-Silicate(as SiO2)=max0.01ppm-Sulfate(SO4)=max1.0ppm-Residue after evaporation=max0.0002%-Specific conductance a25C=max2.0-Substances reducing permanganate=pass-Appearance(clear,colorless liquid)
    atribut:
    • Marketing Authorization Number of KEMENKES RI: TU.02.02/5/2428/2016
  18. monotaro Container Box NF Series (Kontainer)
    Mulai

    Rp41.900

    monotaro Container Box NF Series (Kontainer)
    Deskripsi:
    Transport, to storage
    atribut:
    • Material: polypropylene
    • Stacking: Yes
    • Lid: Selling separately
    • Container Type: Solid eyes
    • Includes Lid: No
Daftar Harga lifting magnet indonesia Terbaru November 2026
KEYSCO TOOLS Manual Lifting and Mounting Suction CupRp2.799.900
Schneider Electromagnetic Contactor IEC (Kontaktor Magnet)Rp1.599.900
WOOD S POWR-GRIP Manual Lifting and Mounting Suction Cup (Kop Kaca Manual)Rp749.900
Tajima Steel Sheet Separator Floater[[RU]]Rp23.999.900
Tajima Measuring Tape (Meteran)Rp369.900
Schneider Electric IEC ContactorRp13.999.900
Non Brand Manual Handheld Suction-Cup LifterRp1.499.900
Taffhome Gantungan DindingRp4.900
Tajima Measuring Tape (Meteran)Rp99.900
TRUSCO Electromagnetic HolderRp829.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)