Beli lifting magnet di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Vertex Permanent Magnetic LifterDeskripsi:VERTEX Permanent Magnetic lifter (ON/OFF Type). - Convenient and efficiency for makes more profit. - Light weight Less dimension Lower price. - Safety coefficient 3.5 times. Applications : Suitable for move plate steel, block steel and round steel, such as machine parts, press molds, plastic molds and iron material, etc. Load of Holding Power. The load of holding power will changes depending on the thickness, attractive face roughness and quality of material and clearance between the workpiece with magnet. Safety Coefficient x 3.3 times. The capacity of magnet indicated as 1/3.3 of holding power, it means the real holding power is 3.3 times of capacity. The large safety coefficient is consideration for ensuring the use in safety.
- Hishiko Permanent Lifting MagnetDeskripsi:Use: It is for hanging carriage of any shape such as steel plate, section steel and round bar steel.Features- It use a neodymium magnet.- Simple lever operation. Power supply battery etc is unnecessary.atribut:
- Steel Plate Lifting Force: 1000 kgf
- Lifting Capability for Round Bar: 500 kgf
- Diameter of Round Bar: 100-300 mm
- KANETEC Small Type Electromagnetic Lifma (Rectifier Built-in Type)atribut:
- Power Cord Length: 5m
- Rated Voltage: Single phase AC200V
- Resiltools Cable Ties Zip Lock Stainless (Pengikat / Kabel Tis)Deskripsi:Untuk mengikat tiang, kayu, peti, barang dan lain-lain. kabel ties ini juga mempunyai kelebihan yaitu :- Anti karat- Anti api- Tidak beracun- Anti korosi- dan lain-lain.atribut:
- Size (mm): 4.5x500
- Material: Stainless Steel
- Heat Resistance (°C): 300
- Strength Resistance (kg): 100
- KENTA Permanent Magnetic LifterDeskripsi:The permanent magnetic Lifter can be used in variety industries for the transportation and Lifting of steel, engine parts, semi manufactured goods and molds, due to its magnetic surface of Lifted goods.The magnetic Lifter’s highest pulling force is 3.5times greater than the rated Lifting capability.Light weight: ranging from 10-125kgs.Safe: No electricity is needed to operate the magnetic Lifter, once operated there is less than 1% residual manetism.The simple switch and safety button design allows for one handed operation.Larger sizes available, output up to 6000kgs.How to determing the right type or magnetic Lifter for your application. The capacity of the Lifting magnetic is determinded by the thickness and surface quality of the component.Before operation it is necessary to find out the percentage or the steel thickness or the component and capacity curve.atribut:
- Operating Temperature (°C): <80
- KANETEC Permanent Magnetic LIFMA (RU)Deskripsi:-A permanent magnet type that does not require a power supply. A strong magnetic force will be exhibited semi-permanently.-A cam system has been employed for easy operation of attachment/detachment.-For transporting materials such as black steel plates and flat metal products and for lifting and transporting semi-finished goods having a flat surface such as mechanical components, pressed items, molds for plastic molding.
- KANETEC Permanent magnetismDeskripsi:A new type of lifting magnet that pursues light operation and safety. The optimal magnet arrangement has been realized by our unique analysis technology. A double handle lock mechanism that takes safety into consideration is adopted. It employs the industry's narrowest ON / OFF handle operation angle of 60 ° and a safety-friendly double handle lock mechanism. Steel plate / round steel combined type. It employs the industry's narrowest ON / OFF handle operation angle of 60 ° and a safety-friendly double handle lock mechanism. Use : For transporting steel materials in warehouses and work sites, or moving workpieces up and down on machine tools. For transporting heavy objects such as steel plates and iron products that have a flat suction surface and can be suctioned all over.atribut:
- Lifting Capacity (kg): (Steel plate) 75, (Round steel) 50
- 2018 TRUSCO Page: 1 1212
- TRUSCO Number: 835-7996
- KANETEC Small Type Electromagnetic Lifmaatribut:
- Cable Length: 2m
- Rated Voltage: DC180V
- KENTA Magnetic LifterDeskripsi:A new cam mechanism is employed so as not to apply friction due to holding and releasing directly to the surface of workpieces to transport.How to useHolding: Place the Lifter on the carrying object with handle riht up and pull it out after ensuring that it has attracted perfectly.Releasing: The Lifter releases the carrying object when the handle is turned in the off direction.atribut:
- Dimensions (mm): 140x100x190
- Magnetic Force (kgf): 150
- Capacity (kg): 2
- KANETEC Small Electromagnetic Lifma LMU-SR SeriesDeskripsi:Small Electromagnetic Lifma LMU-25SRD. Suitable for loading and unloading workpieces to and from the work table of machino tools, moving small steel materials and steel plates and for use as a single unit with a power supply built in.atribut:
- Lifting Part Hight: 295
- Voltage (V AC): Single-phase, 200
- Non Brand ESD Table Matatribut:
- Color: Green
- Size (mmxmxm): 2x10x1
- TRUSCO Hand type Lifting MagnetDeskripsi:-The detachment is devised so as not to apply direct friction to the surface of the material to be transported, and it is a cam type that is hard to scratch.-Detaching items for transportation is smooth.-For taking out steel materials, steel plates and easy transportation of metal frames, raw materials, press mold, semi-finished products, etc.atribut:
- Adhesion Strength: 500N (sideways draw), 2000N (Lifting)
- Dimensions: 100x140x33mm
- Purpose of Use: For taking out steel materials, steel plates and easy transportation of metal frames, raw materials, press mold, semi-finished products, etc.
- BLUE MARLIN Mat ESDDeskripsi:Green Mat/Anti Static Floor Mat/Karpet ESD yang berfungsi melindungi area tertentu agar terbebas dari adanya listrik statis (electro static). Karpet ini memiliki dua lapisan :1. Lapisan atas ( warna : Hijau) atau disebut dissipative layer- Memiliki Surface resistivity 10^7 sampai dengan 10^10 Ohm / Square- Pemasanganya harus diletakan dibagian atas- Biasanya berwarna abu-abu atau hijau (tergantung produsen)- Bahan dengan surface resistivity diatas tidak akan menimbulkan listrik statis atau electro static jika bergesekan dengan benda lain.2. Lapisan bawah ( warna : Hitam ) atau disebut conductive layer- Memiliki Surface resistivity 10^3 sampai dengan 10^6 Ohm / Square- Pemasangan harus diletakan pada bagian bawah- Biasanya berwarna hitam- Bahan dengan Surface resistivity diatas berfungsi menghantarkan listrik statis ke ground melalui grounding cord.atribut:
- Length (m): 1
- Width (m): 1
- Thickness (mm): 2
- MAG-MATE Below-the-Hook Lifting MagnetDeskripsi:These lifting magnets hold ferrous objects with flat or rounded surfaces. They lift items with flat surfaces like beams, plates, and blocks, as well as round-surface objects like pipes, automotive parts, round stock, and steel balls. Since rounded surfaces have smaller contact areas than flat surfaces, lifting magnets don't have the same lifting capacity with round objects as they do with flat objects.atribut:
- UNSPSC: 31160000
- Fits Brand: Mag-Mate
- For Use With Grainger Item Number: 2RUZ8
- For Use With Mfr. Model Number: CL1500
Daftar Harga lifting magnet Terbaru March 2026
| ULTRA Hoist Permanent Magnetic Lifter | Rp8.799.900 |
| Vertex Permanent Magnetic Lifter | Rp10.999.900 |
| TOYO Hoist Permanent Magnet Lifter | Rp1.199.900 |
| Hishiko Permanent Lifting Magnet | Rp55.999.900 |
| KANETEC Small Type Electromagnetic Lifma (Rectifier Built-in Type) | Rp21.999.900 |
| Resiltools Cable Ties Zip Lock Stainless (Pengikat / Kabel Tis) | Rp309.900 |
| KENTA Permanent Magnetic Lifter | Rp15.999.900 |
| Kawasaki Permanent Magnetic Lifter | Rp8.599.900 |
| KANETEC Permanent Magnetic LIFMA (RU) | Rp16.999.900 |
| ALDO Magnetic Lifter | Rp709.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)























































































































































/jdP105275697-3.jpg)
/84P105739292-1.jpg)


/P102786943-1.jpg)



%20%26%20Pengelasan/Produk%20Las/Pembakar/Torch%20body/Chiyoda%20Seiki%20Heating%20Torch%20LPG%20L/lrP103709783-1.jpg)