Beli lifting di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SUPER TOOL Vertical Lifting Clamp (Lock Handle Type) (Klem Besi Lifting)
    Mulai

    Rp3.099.900

    SUPER TOOL Vertical Lifting Clamp (Lock Handle Type) (Klem Besi Lifting)
    Deskripsi:
    TIGHTENING LOCK MECHANISM -(Tightening) The clamp will lock onto the work piece when the lock handle is pulled completely upwards. When locked, the shock from the work piece coming to rest on the floor or the slackening of the sling rope will not cause the clamp to come lose from the work piece. -(Releasing) The clamp can be unlocked by pulling the lock handle completely downward. When unlocked there will be no clamping force on the work piece. Never attempt to lift when the clamp is unlocked, the clamping force on the work piece will be insufficient.
  2. OTC Lifting Bracket Pair
    Mulai

    Rp5.299.900

    OTC Lifting Bracket Pair
    atribut:
    • UNSPSC: 31160000
  3. OTC Braket Pengangkat Heavy Duty Pasang PR (Braket Angkat)
    Mulai

    Rp5.999.900

  4. OZ LIFTING PRODUCTS Manual Chain Hoist
    Mulai

    Rp4.399.900

    OZ LIFTING PRODUCTS Manual Chain Hoist
    Deskripsi:
    Economy light-duty NSF-listed sanitary plate casters have single ball swivel bearings and plain wheel bearings. They are a cost-effective choice for carts, retail fixtures, furniture, and other equipment that will be used intermittently in food-service areas, food-manufacturing facilities, and similar environments where the equipment will be transporting light loads over smooth, flat surfaces. Sometimes known as institutional plate casters, these light-duty plate casters have a zinc-plated or nickel-plated steel frame.
    atribut:
    • UNSPSC: 24101602
  5. AMEKO Lifting Platform (Lift Tangga)
    Mulai

    Rp119.999.900

    AMEKO Lifting Platform (Lift Tangga)
    atribut:
    • Size (kg): 500
    • Size (m): 12
  6. Mitutoyo Lifting Lever (Tuas Pengangkat)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp73.900

  7. SUPER TOOL Vertical Lifting Clamp (Handle Type with Universal Shackle)
    Mulai

    Rp6.199.900

    SUPER TOOL Vertical Lifting Clamp (Handle Type with Universal Shackle)
    Deskripsi:
    -As the shackles is a flexible type, it works towards the direction the cam clamps even if you pull it from any direction.-This item is compact and easy to handle.-Vertical lifting and turning over steels, section steels, etc.
  8. Felix Lifting Wire Rope GALVANIZED 6X36(WS)+IWRC (Tali Kawat Sling)
    Mulai

    Rp11.999.900

    Felix Lifting Wire Rope GALVANIZED 6X36(WS)+IWRC (Tali Kawat Sling)
    Deskripsi:
    Seling galvanized 6x36(WS)+IWRC adalah jenis kawat baja yang dilapisi seng untuk perlindungan terhadap korosi, dengan konstruksi yang kuat dan fleksibel. Ini pilihan ideal untuk aplikasi berat yang terpapar cuaca atau lingkungan lembap.
    atribut:
    • Finish: Galvanized
    • Lay Direction: RHOL
    • Lube: A2
    • Tensile Strength (N/mm²): 1960
    • Wire Construction: 6X36(WS)+IWRC
  9. POWERTEC Eye Bolt Galvanized (Baut Mata)
    Mulai

    Rp14.900

    POWERTEC Eye Bolt Galvanized (Baut Mata)
    atribut:
    • Material: Galvanized
  10. KM Tape Lakban Anti Slip Safety Walk (Selotip)
    Mulai

    Rp289.900

    KM Tape Lakban Anti Slip Safety Walk (Selotip)
    atribut:
    • Length (m): 18
    • Size (inch): 2
  11. NTN Cylindrical Roller Bearing NJ Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

  12. ALDO Electric Pick Up Crane (Crane Katrol Elektrik)
    Mulai

    Rp12.999.900

    ALDO Electric Pick Up Crane (Crane Katrol Elektrik)
    atribut:
    • Max. Single Line Lifting Capacity (kg): 500
    • Max. Double Line Lifting Capacity (kg): 800
    • Max. Lifting Height Base to hook (mm): 1940
    • Lifting Cable Diameter (mm): 4.8
    • Lifting Cable Length (Single) (m): 4.5
    • Lifting Cable Length (Double) (m): 5.5
    • Line Speed with No-load (m/minute): 3.6
    • Mounting Base (mm): 250x250x16
    • Mounting Bolt Hole Ppattern (mm): 170x170
    • Switch Cable (m): 4.2
  13. TOYO Hoist Lifting Clamp Plate (Klem Besi Lifting / Klem Angkat Balok)
    Mulai

    Rp749.900

    TOYO Hoist Lifting Clamp Plate (Klem Besi Lifting / Klem Angkat Balok)
    Deskripsi:
    Mengenal Lifting Clamp Plate Horizontal, Aksesoris Lifting Penting di Berbagai IndustriSemua alat lifting termasuk aksesorisnya memiliki fungsi yang penting untuk berbagai macam industri di Indonesia. Mereka yang memiliki bekerja di bidang industri yang membutuhkan peralatan angkat berat wajib untuk mempunyai berbagai macam alat bantu lifting dengan lengkap supaya pekerjaan akan berjalan dengan lancar. Salah satunya adalah Lifting Clamp Plate Horizontal yang fungsinya sebagai alat bantu untuk memindahkan barang dalam posisi horizontal atau menyamping.Apa Itu Lifting Clamp Plate Horizontal?Apa yang dimaksud dengan Lifting Clamp Plate Horizontal dan seperti apa fungsinya dalam berbagai industri di Indonesia? Lifting Clamp sesungguhnya merupakan bagian aksesoris dari lifting yang seringkali tergantung di bagian hook crane dan dilekatkan pada bagian plat baja atau drum maupun benda yang lainnya sehingga memudahkan proses pengangkatan. Tujuan penggunaan alat ini adalah sudah jelas untuk alat lifting point ditambah juga sebagai alat pengaman ketika beban barang sedang dipindahkan.Ada begitu banyak jenis baja, bobot, ukuran, bentuk dari barang yang diangkat sehingga alat lifting clamp ini pun juga tersedia dalam berbagai tipe dan ukuran. Anda hanya perlu memutuskan berbagai macam variable tersebut dengan baik sehingga bisa menentukan mana alat yang tepat untuk berbagai aplikasi Anda. Memilih Clamp yang sesuai dengan kapasitasnya sekaligus jangkauan cengkeraman yang paling pas untuk semua pelat baja yang sedang Anda tangani dalam pekerjaan.Fungsi Utama Lifting Clamp Plate Horizontal Hal yang paling penting pada bagian Lifting Clamp Plate Horizontal adalah mengetahui seperti apa posisi bagian pelat baja ketika Anda akan mengangkatnya dan juga orientasi seperti apa yang paling dibutuhkan dalam posisi terakhir di bagian proses lifting atau pengangkatan. Hal ini cukup penting sebab beberapa plat clamp bisa menarik beban horizontal dalam berbagai sudut jangkauan. Anda sangat disarankan untuk selalu berkonsultasi lebih dulu sebelum akhirnmya memutuskan membeli.Fungsi utamanya sudah jelas adalah untuk memindahkan dan mengangkat balok besi atau plat besi dengan posisi horizontal dan khususnya alat ini digunakan dalam aplikasi untuk mengangkat plat besi yang sangat tipis. Dari bagian yang terdapat di dalam lifting clam yang satu ini, Anda bisa memasang dan memasukkan perangkat dari barang yang akan dipindahkan dan diangkat bahkan memiliki fitur untuk bisa melepaskan barang yang dapat diangkat dengan sistem otomatis tanpa kesulitan apapun. 2 Tipe Lifting Clamp Plate Horizontal dan Penerapannya Dalam Bidang IndustriSesungguhnya ada dua bagian berbeda dari Lifting Clamp Plate Horizontal sesuai dengan pengertiannya namun penggunaannya pun hampir sama keseluruhan antara lain:- Horizontal plate clampAlat yang satu ini digunakan untuk memindahkan dan mengangkat plat besi secara mendatar atau horizontal namun digunakan untuk barang yang sifatnya tidak kendur. Penggunaan clamp yang satu ini harusnya digunakan dalam berpasangan atau bisa dengan alat lainnya dalam setiap aplikasinya dan tidak hanya untuk satu perangkat saja.- Horizontal lifting clampPerbedaan alat ini dengan yang sebelumnya adalah beban yang diangkat dengan menggunakan alat ini. Fungsinya tetap sama namun bedanya adalah plat yang diangkat bentuknya plat tipis. Alat ini mempunyai fasilitas guna memudahkan untuk memasang maupun memasukkan perangkat pada barang yang akan dipindahkan dan mampu melepaskan barang yang dapat diangkat dengan sangat otomatis.
Daftar Harga lifting Terbaru October 2026
SUPER TOOL Vertical Lifting Clamp (Lock Handle Type) (Klem Besi Lifting)Rp3.099.900
OTC Lifting Bracket PairRp5.299.900
OTC Braket Pengangkat Heavy Duty Pasang PR (Braket Angkat)Rp5.999.900
OZ LIFTING PRODUCTS Davit DerekRp63.999.900
OZ LIFTING PRODUCTS Manual Chain HoistRp4.399.900
AMEKO Lifting Platform (Lift Tangga)Rp119.999.900
Mitutoyo Lifting Lever (Tuas Pengangkat)Rp73.900
SUPER TOOL Vertical Lifting Clamp (Handle Type with Universal Shackle)Rp6.199.900
Felix Lifting Wire Rope GALVANIZED 6X36(WS)+IWRC (Tali Kawat Sling)Rp11.999.900
JTC Engine Crane (Derek Otomotif)Rp18.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)