OZ LIFTING PRODUCTS Manual Chain Hoist

Sebelum PPN:
Rp4.399.900 - Rp21.999.900
Spesifikasi
UNSPSC24101602

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Economy light-duty NSF-listed sanitary plate casters have single ball swivel bearings and plain wheel bearings. They are a cost-effective choice for carts, retail fixtures, furniture, and other equipment that will be used intermittently in food-service areas, food-manufacturing facilities, and similar environments where the equipment will be transporting light loads over smooth, flat surfaces. Sometimes known as institutional plate casters, these light-duty plate casters have a zinc-plated or nickel-plated steel frame.
Feature
Manual Chain Hoist Headroom 12 1/2 in Includes Brake Brake Included Lifting Hook Type Hook with Safety Latch Maximum Lifting Capacity 2 000 lb Maximum Lifting Length 20 ft Mount Type Hook Mounted - No Trolley Body Depth 5 15/16 in Body Material Steel Body Width 6 25/32 in Brake Type Weston Style

Ulasan Produk

Tidak ada ulasan

Halaman Terkait