Beli lifter drum di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Penumpuk Drum Hidrolik dengan Turner
    Mulai

    Rp17.999.900

    KRISBOW Penumpuk Drum Hidrolik dengan Turner
    atribut:
    • Item: Drum Stacker
    • Type: Hydraulic Drum Stacker
    • Video: No
    • Maximum Height (mm): No
  2. OPK Drum Porter
    Mulai

    Rp27.999.900

    OPK Drum Porter
    atribut:
    • Capacity (kg): 250
    • Lifting Height (mm): 330
  3. Dalton Drum Lifter
    Mulai

    Rp15.999.900

    Dalton Drum Lifter
    Deskripsi:
    Capacity 350kg
    atribut:
    • Capacity (kg): 350
  4. KENTA Drum Lifter
    Mulai

    Rp2.099.900

  5. Dalton Manual Drum Lifter
    Mulai

    Rp16.999.900

    Dalton Manual Drum Lifter
    atribut:
    • Capacity (kg): 350
    • Lifting Height (H) (mm): 1425
    • Overall Net Weight (kg): 155
    • Overall Height H1 (mm): 2020
    • Overall Length A (mm): 1190
    • Overall Width B (mm): 890
  6. GOZOZ Drum Porter
    Mulai

    Rp12.999.900

    GOZOZ Drum Porter
    atribut:
    • Lifting Capacity (kg): 300
  7. OIC Hydraulic Drum Porter
    Mulai

    Rp14.999.900

    OIC Hydraulic Drum Porter
    atribut:
    • Drum Size (L): 200
    • Drum Lifting Height (mm): 270
    • Lower Gripper Height (mm): 880
    • Inner Straddle Width (mm): 960
  8. OIC Drum Lifter
    Mulai

    Rp37.999.900

    OIC Drum Lifter
    atribut:
    • Capacity: 300kg
    • Lifting Height: about 1.200 mm
    • Overall Length: 1250mm
    • Overall Width: 812mm
    • Overall Height: 1920mm
    • Inner Straddle Width: 650mm
  9. Carlift Drum Lifter Semi Electric Full Rotary
    Mulai

    Rp64.999.900

    Carlift Drum Lifter Semi Electric Full Rotary
    Deskripsi:
    A spring-load clamp securely holds any rimmed drum.It have swivel steering wheels for easy positioninig and precsion roller bearing load wheels for maximum stability. easily glider over pallet to quickly load or uload 30 or 50 gallon drums, grabs from the middle of a standard pallet with a drum clawgrab, raises the drum up, and redistributes them throughout the facility.
    atribut:
    • Lifting Height(mm): 2500
    • Capacity (kg): 350
    • Net Wieght(kg): 360
    • Overall Dimension (mm): 1190 x 890 x 2000
    • Overall Height (mm): 1950
    • Self Weight (kg): 365
    • Type: Drum Lifter Semi Electric Full Rotary
  10. Mitutoyo Feeler Gauge
    Mulai

    Rp499.900

    Mitutoyo Feeler Gauge
    Deskripsi:
    Alat ukur ketebalan suatu celah yaitu membandingkan celah dengan lembaran yang terdapat nilai pada alat ukur
  11. ULTRA Hoist Drum Lifter
    Mulai

    Rp809.900

    ULTRA Hoist Drum Lifter
    atribut:
    • Capacity (t): 1
  12. KENTA Oil Drums Hanging
    Mulai

    Rp7.799.900

    KENTA Oil Drums Hanging
    Deskripsi:
    One-person Operation saves time,reduces spiling waste,and improves productivity.Simply attach or hang lifter on hook from an overhead hoist or crane,cinch saddle around drum,and raise to desired height and position.Lift,transport,and pour from open and closed drum.
  13. Elephant Drum Lifter
    Mulai

    Rp3.599.900

    Elephant Drum Lifter
    Deskripsi:
    -Dedicated lifting tool for compact and lightweight drum and it can be applicable to any drum with/without lid.-Easy operation, can grab it just by inserting the drum lifter on the drum edge.-Drum lifting work.
    atribut:
    • Single Lifting: 0.5
    • Basic Working Load: 1t Two Lifting
    • D: 60
    • Dimensions h: 580mm
  14. KRISBOW Alat Pengangkut Drum
    Mulai

    Rp4.399.900

    KRISBOW Alat Pengangkut Drum
    atribut:
    • Max. Drum Height (mm): 957
    • Min. Drum Height (mm): 832
    • Drum Diameter (mm): 580
    • Capacity (kg): 300
    • Item: Drum Loader
    • Type: Drum Loader
    • Unit Dimensions (mm): 1150x830x1100
  15. monotaro Drum Can Lifter
    Mulai

    Rp1.299.900

    monotaro Drum Can Lifter
    Deskripsi:
    Drums lifting work.
    atribut:
    • Dimension B (mm): 62
    • Material: Chain: Carbon steel for machine structure, Master link / grip: Chrome steel for machine structure
    • Basic Working Load (t): (Single hanging) 0.5, (Two hanging) 1.0
    • Chain size (wire diameter mm x length Lmm): 6 x 18
    • Dimension C (mm): 650
    • Dimension E (mm): 120
    • Dimensions d (mm): 85
    • Load chain grade: 80
    • Mass (kg): 3.6
  16. KESTONE Hand Drum Lifter
    Mulai

    Rp17.999.900

    KESTONE Hand Drum Lifter
    atribut:
    • Capacity (kg): 350
    • Lift Height (mm): 1425
    • Overall Length (mm): 1190
    • Overall Width (mm): 890
    • Overall Height (mm): 2020
  17. HAND LIFT Drum Lifter
    Mulai

    Rp11.999.900

    HAND LIFT Drum Lifter
    Deskripsi:
    The oil drum truck is a non-polluting, powerless loading and unloading product, which has the characteristics of compact structure, flexible transportation, simple operation and small turning radius. Oil drum trucks are generally suitable for the handling and stacking of oil drums in factories, workshops, warehouses, stations, docks, etc.It is more suitable for sites with fire and explosion-proof requirements (such as printing workshops, oil depots, docks, warehouses, etc.). The oil drum truck has the advantages of reducing the handling workload and improving the handling efficiency.
    atribut:
    • Lift Height (mm): 1400
    • Load Capacity (kg): 350
    • Overall Size (mm): 1210x970x2050
  18. Sumo Forklift Drum Attachment
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.599.900

  19. Sumo Drum Porter
    Mulai

    Rp13.999.900

    Sumo Drum Porter
    atribut:
    • Lifting Height (mm): 500
Daftar Harga lifter drum Terbaru January 2026
KRISBOW Penumpuk Drum Hidrolik dengan TurnerRp17.999.900
OPK Drum PorterRp27.999.900
Dalton Drum LifterRp15.999.900
KENTA Drum LifterRp2.099.900
Dalton Manual Drum LifterRp16.999.900
GOZOZ Drum PorterRp12.999.900
OIC Hydraulic Drum PorterRp14.999.900
OIC Drum LifterRp37.999.900
Carlift Drum Lifter Semi Electric Full RotaryRp64.999.900
Mitutoyo Feeler GaugeRp499.900

Data diperbarui pada 19/01/2026 (Harga belum termasuk PPN)

Halaman Terkait