Beli lift hitachi di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HITACHI Electric Chain Hoist (Katrol Rantai Elektrik)Deskripsi:Electric Chain Hoist dengan kapasitas angkat 0.5-5ton adalah Katrol Elektrik dari brand HITACHI untuk memindahkan barang dari satu tempat ke tempat lainnya dengan jarak yang sudah di tentukan
- Elephant Manual Chain Block (Katrol Rantai / Kerekan Rantai)Deskripsi:Max. working load from 0.5 to 5 ton. Grade 105 galvanized load chain, which adheres to the strict German DIN 5684 standard. Zinc plated hand chain. Heavy duty frame. Lightweight lifting capacity ratio, a 1 ton unit with 10-f lift weights 20% less than other.atribut:
- Manufacturer's Testload: 150%xsafety working load
- Tyrone HSC Chain Block 0.5Tonatribut:
- Size: 3 M
- Capacity: 0,5 Ton
- monotaro Hand Winch (Crosscut Only) (Alat Derek Manual / Katrol Manual)Deskripsi:Produk ini juga sering disebut dengan Katrol Manualatribut:
- Material: Main unit / hot rolled mild steel plate (JIS G 3131), handle part / rubber
- Brake: Ohto
- Dimensions a (mm): 133
- Dimension F (mm): 240
- Dimension D (mm): 51.5
- Dimensions e (mm): 260
- Dimensions b (mm): 158
- Dimensions c (mm): 88
- Rated Lifting Load (kg): 500
- Wire Rope Capacity(mm x m): phi5x20
- Ratio: 4.1: 1 (gear)
- Dimension G (mm): 11.5
- Package Weight (g): 3632
- ULTRA Hoist Chain Block Type HSZ-B (Katrol Rantai / Kerekan Rantai)Deskripsi:Model HSZ- B is a robust hand chain block designed for heavy and increased loads, bearing safety, ergonomics and low operating effort.
- KRISBOW Electric Hoist Reel Double Hook (Katrol Elektrik)atribut:
- Lift (m): 9-18
- Item: Hoist
- Material: Steel
- Hook opening: Double
- Type: Hoist Reel
- Voltage Phase: 1
- Elephant Manual Chain Block KII (Katrol Rantai / Kerekan Rantai)Deskripsi:Manual Chain Block KII with maximum working load 10 Ton, 1 set with chainatribut:
- Standard Lift (m): 3.5
- Manufacturer's Testload: 125% x max. working load
- Headroom: 775
- Hand effort to lift full working load (kgf): 52.5
- Diameter x pitch (mm): 9 x 27
- Maximum Working Load (t): 10
- Tyrone HSC Chain Block 5Ton (Katrol Rantai / Kerekan Rantai)atribut:
- Capacity: 5 Ton
- HITACHI Electric Chain Hoist + Motorized Trolley (Katrol Rantai Elektrik)Deskripsi:Spesifikasi:Model Code 2ST- Working Load Limit (kg): 2000- Traveling Speed (m/min): 10.5 (50Hz), 12.5 (60Hz)- Motor Output (kW): 0.14 (50Hz), 0.16 (60Hz)- Applicable Beam Width b (mm): 100-150- Rating: 25% ED Model Code 2SH- Rated Load (kg): 2000- Standard Lift (m): 3 (6)- Hosting Speed (m/min): 2.3 (50Hz), 2.8 (60Hz)- Motor Output (kW): 0.8 (50Hz), 1.0 (60Hz)- Link Chain Diameter (mm): 7.1- Link Chain No. Of: 1- Rating : 25% ED- Power Cord Length (m): 5
- ENDO Air Hoist (Katrol Angin / Katrol Pneumatic)Deskripsi:The up and down buttons and handle are mounted on the lower hook. While ensuring the stability of a suspended load, this type of Air Hoist provides better controllability compared to the pendant type. This type is equipped with a reverse-winding prevent
- KITO Hand Chain Hoists (Katrol Rantai / Kerekan Rantai)Deskripsi:KITO is one of the few companies that manufactures both its hoists and its load chains. On top of that-KITO is the only manufacturer worldwide that nickel-plates its load chains. This combination provides the hoists with the unique benefit of safety and f
- Tyrone HSC Chain Block 3Ton (Katrol Rantai / Kerekan Rantai)atribut:
- Capacity (t): 3
- Tyrone HSC Chain Block 2Ton (Katrol Rantai / Kerekan Rantai)atribut:
- Capacity: 2 Ton
- Tyrone HSC Chain Block 1Ton (Katrol Rantai / Kerekan Rantai)atribut:
- Capacity: 1 Ton
- Matlock Hand Chain Hoist Complete with Overload Brakeatribut:
- Standards Met: BS EN 13157+A1:2009;EC Council Directive 2006/42/EC Machinery Compliant
- Load Chain Diameter: 8mm
- Product Number: MCH2T
- Hook Type: Safety Hook
- Weight Each: 14.6kg
- Number Columns of Load Chains: 1
- Standard Lift: 3m
- Capacity (kg): 2000
- Load Chain Diameter (mm): 8
- Standard Lift (m): 3
- Weight Each (Kg): 14.6
Daftar Harga lift hitachi Terbaru October 2026
| HITACHI Electric Chain Hoist (Katrol Rantai Elektrik) | Rp24.999.900 |
| Elephant Manual Chain Block (Katrol Rantai / Kerekan Rantai) | Rp2.899.900 |
| Tyrone HSC Chain Block 0.5Ton | Rp2.099.900 |
| JTC Engine Crane (Derek Otomotif) | Rp18.999.900 |
| monotaro Hand Winch (Crosscut Only) (Alat Derek Manual / Katrol Manual) | Rp1.199.900 |
| ULTRA Hoist Chain Block Type HSZ-B (Katrol Rantai / Kerekan Rantai) | Rp959.900 |
| KRISBOW Electric Hoist Reel Double Hook (Katrol Elektrik) | Rp1.799.900 |
| Elephant Manual Chain Block KII (Katrol Rantai / Kerekan Rantai) | Rp30.999.900 |
| Tyrone HSC Chain Block 5Ton (Katrol Rantai / Kerekan Rantai) | Rp5.199.900 |
| Wipro Electric Hoist (Katrol Elektrik) | Rp3.099.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/P102125618-1.jpg)
/doP101002492-2.jpg)

/3gP101533124-2.jpg)
%20(Alat%20Derek%20Manual%20%2F%20Katrol%20Manual)/P101561837-1.jpg)
/66P103459222-2.jpg)
/1vP103951067-4.jpg)
/P101002493-1.jpg)
/P102265932-1.jpg)
/86P105300294-1.jpg)
/6oP103220240-1.jpg)
/bcP101003408-4.jpg)
/omP102173886-3.jpg)
/ppP102265925-2.jpg)
%20(Katrol%20Tuas%20Rantai%20%2F%20Tuas%20Kerekan%20Rantai)/P101501758-1.jpg)
/P102125625-1.jpg)
/P102265918-1.jpg)
/epP104627529-1.jpg)
/P102265901-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)