Beli leveling staff di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- STS Aluminum Staffatribut:
- Accessories: Nylon bag storage
- Length (mm): (Shrinkage long - full length) 1155 - 3000
- Width (mm): 50
- Overall Length (mm): 3000
- Weight (kg): 0.95
- Type: Three-stage
- Number of Steps: 3
- Scale: (Table) 5mm 10mm unit (back) 1mm scale
- Shrinkage Length (mm): 1155
- Purpose of Use: Leveling and survey aids used with theodolites and levels such as leveling and stadia surveying.
- Myzox Aluminium Leveling Staff (Waterpass)Deskripsi:-ISO compatible high quality aluminum staff.-Traceability system charts, calibration certificates, and inspection certificates can be issued.-For height measurement in measurement, civil engineering, or building construction.atribut:
- Purpose of Use: For height measurement in measurement, civil engineering, or building construction.
- Shinwa Rules Aluminium Staff IIatribut:
- Material (Joint Part): ABS resin
- Body Material: Aluminium
- Tolerance: Measuring length of ± L mm L = m units (rounded up)
- Leica Telescopic Level StaffDeskripsi:5 m length, 4 sections, front side with E-graduation and back side with mm-graduation.atribut:
- Length (m): 5
- Unfors RaySafe Portable Case For Survey Meter Raysafeatribut:
- Package Size (mm): 490x350x320
- Unfors RaySafe Survey Meter RaySafeatribut:
- Power Supply: Lithium Ion (microUSB charging)
- Size (mm): 250x127x83
- Accessories: MicroUSB connector
- Package Size (mm): 490x350x320
- Leica Staffs for Sprinteratribut:
- Length (m): 5
- Myzox Cross RodDeskripsi:-With scanning metal fittings brackets.-Aluminum rod using original lock type sliding fittings (product number: K).-With easy to read large scale and possible to be use in a wide variety of use such as for inner diameter measurement, cross staff, straight rod, etc.-With pointing cursor for point indications -Mainly for photographing civil works current work status (confirmatory photo).atribut:
- Width (mm): 60
- Thickness (mm): 6
- Material: Aluminium Alloy
- Myzox center staffDeskripsi:It is possible to find the center position by adjusting the left and right to the same length. Compatible with mini (compact) shields from 1,000 mm to 1,300 mm. Magnetic bubble tube (included). By attaching the optional reflective sheet, distance measurement with a total station is possible.Mini shield construction method, for checking the direction of excavatorsatribut:
- Elastic Size (mm): 350 (one side)
- Length when Shortened (mm): 900
- Mass (g): About 800
- Leica Optical Level, Transit Level & TheodoliteDeskripsi:Theodolites rotate their telescope fully through both the horizontal and vertical planes to measure angles at any point for surveying, navigation, structural layout and alignment, and more. Their internal optical magnifying system delivers more accurate measurements than optical and transit levels. They combine a laser plummet to plumb the instrument above the survey point, a bubble level to set the instrument horizontally even, and graduated circles that locate angles along horizontal and vertical axes.atribut:
- Horizontal Range: 360°
- Material: Aluminium
- Number Of Lenses: 2
- Tripod Thread Size (inch): 5/8-11
- SHINWA Telescopic Leveling Staff2atribut:
- Width (mm): 50
- Front Side Scale (mm): 10 pitch, color of the main body is changed with yellow or white every 1m
- Back Side Scale: With consecutive scale by 1mm pitch
- Finish Material: Main Body: Aluminium, Joint Part: ABS Resin
- TRUSCO Aluminium Level (Waterpass)atribut:
- Precision: 2.00 mm / m = + / to 0.1146 within
- Purpose of Use: For horizontal/vertical, and 45°measurements.
- Sensitivity: 0.66mm / m = 0.0382 degree
- Specifications: 45degree Measurable (No Bubble Tube in 150mm)
- Schuetz Ecobulk IBC Tank MX 1000 (Tangki IBC)atribut:
- Nominal Capacity (L): 1000
- Pallet Type: Steel-framepallet, zinced
- Brimful Capacity (L): 1060
- Height (mm): 1160 (with Pallet)
- Length (mm): 1200
- Width (mm): 1000
- monotaro.id Kain Lap Majun Perca Lembaran WarnaDeskripsi:Kain Majun adalah Lap yang terbuat dari sisa bahan Kain konveksi yang umum nya digunakansebagai Lap pembersih yang dapat membersihkan noda seperti Air, oli, debu dan noda sisa produksi yang dipakai oleh Pabrik, Bengkel, Otomotif dan keperluan bisnis lainnya. Kain Majunmemiliki beberapa Tipe seperti Tipe Lembaran, Tipe Tumpuk, Tipe Sambung yang bisa di sesuaikan dengan kebutuhan anda. Tidak hanya itu monotaro.id juga menyediakan dengan berbagai macam kemasan seperti kiloan dan karung.atribut:
- Color: Assorted Color
- Type: Lembaran
- Use for: Serap Air, Minyak, Oli, etc
- Material: Katun Campuran
- monotaro Elevator Type Tripod (Made Of Aluminum)Deskripsi:Since the pipe of the equipment installation part is a through hole, it is also possible to irradiate with black ink. Round bubble tube with horizontal checking. Rubber foot type firmly installed. With a vinyl case convenient to carry.. Mounting thread size 5/8 inch on a tripod for laser inkjet device.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Material: Aluminium (Frame Part)
- Accessories: Exclusive Storage Vinyl Case
- Core Rod: 5/8inch
- MILWAUKEE Marking Tools Walking Measure (Meteran Dorong)atribut:
- Measuring Unit: inches
- Measurement Range (m): 9999
- Dimensions (inch): 12.5x4x38.2
- Battery Type: AAA
- Color: Black, Red
- Features: Hold Button to Brake/Stop Measuring, IP54 Backlit LCD Screen, Intuitive Digital Interface, Mounted Controls, One-Handed Control, Telescoping Frame
- Handle Extended L (inch): 38 1/5
- Height (inch): 38 1/5
- Indoor/Outdoor: Indoor, Outdoor
- Maximum Measuring Distance (ft): 99999
- Measuring Wheel Function: Measures in Inches
- Measuring Wheel Item: Digital Measuring Wheel
- Measuring Wheel Type: Single Wheel
- Spoked or Solid Wheel: Spoked
- Tread Material: PU88A-BK
- Wheel Circumference (inch): 38
- Wheel Diameter (inch): 12
- Wheel Rim Material: ABS AG15A1
- Myzox Attachment for Photo RodDeskripsi:-By combining 2 rods, it can be used as a cross staff.-For 60mm width 6mm thickness staff (rod).atribut:
- LxWxThickness (mm): 67.9x68x25.2
- Material: Stainless Steel
- Purpose of Use: For 60mm width 6mm thickness staff (rod).
- SHINWA Telescopic Leveling Staff 2atribut:
- Material: Body = Aluminium, Joint = ABS resin
- Scale (mm): Front = 10, Back = 1
- Type: 5 pieces
- Width (mm): 50
Daftar Harga leveling staff Terbaru October 2026
| STS Aluminum Staff | Rp939.900 |
| Myzox Aluminium Leveling Staff (Waterpass) | Rp1.799.900 |
| RADIATION ALERT Radiation Detector | Rp6.899.900 |
| Shinwa Rules Aluminium Staff II | Rp879.900 |
| Leica Telescopic Level Staff | Rp2.899.900 |
| Unfors RaySafe Portable Case For Survey Meter Raysafe | Rp14.999.900 |
| Unfors RaySafe Survey Meter RaySafe | Rp249.999.900 |
| Leica Staffs for Sprinter | Rp3.299.900 |
| Myzox Cross Rod | Rp859.900 |
| Myzox center staff | Rp6.299.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/P103043146-1.jpg)










/P101000752-1.jpg)
/4vP111367175-1.jpg)

/P102250758-1.jpg)
/d0P107291468-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)