MILWAUKEE Marking Tools Walking Measure (Meteran Dorong)

Sebelum PPN:
Rp3.499.900
Spesifikasi
Measuring Unitinches
Measurement Range (m)9999
Dimensions (inch)12.5x4x38.2
Battery TypeAAA
ColorBlack, Red
FeaturesHold Button to Brake/Stop Measuring, IP54 Backlit LCD Screen, Intuitive Digital Interface, Mounted Controls, One-Handed Control, Telescoping Frame
Handle Extended L (inch)38 1/5
Height (inch)38 1/5
Indoor/OutdoorIndoor, Outdoor
Maximum Measuring Distance (ft)99999
Measuring Wheel FunctionMeasures in Inches
Measuring Wheel ItemDigital Measuring Wheel
Measuring Wheel TypeSingle Wheel
Spoked or Solid WheelSpoked
Tread MaterialPU88A-BK
Wheel Circumference (inch)38
Wheel Diameter (inch)12
Wheel Rim MaterialABS AG15A1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan

Halaman Terkait