Beli level meter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mellor Electric DC Motor Brush 24V DC Series
    Mulai

    Rp1.399.900

    Mellor Electric DC Motor Brush 24V DC Series
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  2. Benetech Sound Level Meter
    Mulai

    Rp699.900

    Benetech Sound Level Meter
    Deskripsi:
    This unit has been designed to meet the measurement requirement of noise engineers, noise quality control and health prevention in various environments, such as noise measurement in factory, office, traffic road, family and all other noise measurement applications.
    atribut:
    • Measurement Range (dBA): 30 to 130
    • Resolution (dB): 0.1
  3. Custom Digital Sound Level Meter
    Mulai

    Rp9.999.900

    Custom Digital Sound Level Meter
    atribut:
    • Measurement Range (dB): 30 to 130
    • Resolution (dB): 0.1
    • Frequency Range (Hz): 31.5 to 8000
    • Power Supply: AA battery x 6 (included) or AC adapter (sold separately)
  4. OMRON Photoelectric Sensor E3Z Type (Sensor Fotolistrik)
    Mulai

    Rp999.900

    OMRON Photoelectric Sensor E3Z Type (Sensor Fotolistrik)
    Deskripsi:
    Material: - Case: PBT - Lens: Denatured Polyarylate. Power Supply Voltage: 12 to 24 VDC ±10% (ripple (p-p) 10% max.). Light Source: Infrared LED (Emission wave length: 860 nm).
  5. Extech Sound Level Meter
    Mulai

    Rp5.699.900

    Extech Sound Level Meter
    Deskripsi:
    Stores up to 20,000 records with real date and time stampThe HD600 Datalogging Sound Level Meter meets ANSI and IEC 61672-1 Type 2 standards. It has 3 measuring ranges from 30 to 130 dB with 1.4 dB accuracy. In addition to the LCD digital display, an an
    atribut:
    • Brand: EXTECH
    • Resolution (dB): 0.1
  6. AMETEK LAMB Vacuum DC Motor
    Mulai

    Rp5.599.900

    AMETEK LAMB Vacuum DC Motor
    Deskripsi:
    Tangential discharge vacuum DC motors allow air to flow into the bottom of the motor and through an air tube on the side, making these models suitable for wet pickup applications since debris and moisture will not contact the motor windings. They have high starting torque, operate at high speed, and create vacuum pressure and suction by a rotating motor fan. Motors are suitable for scrubbers, carpet extraction, paint sprayers and other wet pickup applications because debris and moisture will not contact the motor windings directly. They are not designed to pump water.
    atribut:
    • Average Life (hour): 500
    • Body Dia. (in): 5.7
    • Duty cycle: Intermittent
    • Frame: Non-Standard
    • Ins. Class: A
    • Maximum Ambient Temperature (°C): 40
    • Motor Application: Universal AC/DC Motor
    • Motor Bearings: Ball
    • Motor Design: Universal AC/DC
    • Motor Enclosure Design: Open
    • Motor Mounting Position: All Angle
    • Motor Mounting Type: Lug
    • Motor Thermal Protection: None
    • Motor/Blower Type: Bypass
    • Mounting Brackets: Thermoset
    • No. of Speeds: 1
    • Phase: Single
  7. Daytona Part Automotive Clip Wide Hose (Komponen Fastener Motor)
    Mulai

    Rp31.900

    Daytona Part Automotive Clip Wide Hose (Komponen Fastener Motor)
    Deskripsi:
    Usable:Fuel hose, oil line, such as to prevent loosening of any hose breather hose.
    atribut:
    • Material: Spring steel
    • Color: Black painted
  8. KRISBOW Alat Ukur Kebisingan Suara
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.799.900

  9. RS PRO DC gear motor RS PRO
    Mulai

    Rp259.900

    RS PRO DC gear motor RS PRO
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  10. TESTO Sound Level Meter
    Mulai

    Rp11.999.900

    TESTO Sound Level Meter
    Deskripsi:
    The top-of-the-range testo 816-1 sound level meter complies with all requirements with regard to the execution of non-conform noise level measurements according to IEC 61672-1 Class 2 and ANSI S1.4 Type 2. This makes it suitable for carrying out noise level measurements in the workplace as well as in public places, industry and production.The testo 816-1 has all the features which its little brother, the testo 816, has but also comes with a built-in data logger that can save up to 31¿000 readings and dedicated PC software.The sound level meter for pros: measure, save, analyseThe testo 816-1 also comes with a practical all-in-one carry bag and a whole host of technical features and benefits designed to allow you to carry out professional noise level measurements as a part of health and safety inspections and immission controls. Benefits include being able to change the measuring rate from slow (one measurement per second) to fast (one measurement every 125 milliseconds) depending on the type of measurement, and being able to select between two frequency measurement types: the characteristic curve A corresponds to the way the human ear perceives sound pressure while the characteristic curve C measures the low frequency percentage of the noise.In addition, you can also use the optional sound calibrator and the screwdriver included in the scope of delivery to recalibrate your testo 816-1 sound level meter on site wherever you are.The sound level meter also has a backlit display for use in all lighting conditions.But that is by no means all: the testo 816-1 sound level meter has an internal data logger that can save up to 31¿000 measurements and comes with a USB cable which allows you to hook your meter up to a PC and transfer the data directly, and dedicated PC software designed to help you manage and analyse the data you have collected.Areas of use for the testo 816-1 sound level meterHealth and safety is a key issue in the workplace where noise levels are not allowed to exceed certain decibel limits. But high noise levels are just as much an issue in public places where environmental noise caused by traffic, industry and public events not only reaches levels which some residents find uncomfortable or annoying but which can also be harmful to their health.The testo 816-1 sound level meter is designed for checking and measuring noise levels in the workplace and in public places using selective or long-term measurements. Product Includes: testo 816-1 sound level meter, according to IEC 61672-1 Class 2 and ANSI S1.4 Type 2. Includes transport bag, wind protection, PC software (as a download) and USB connection cable, screwdriver for calibration, batteries and instruction manual.
    atribut:
    • Operating Temperature (°C): 0 to +40
    • Storage Temperature: -10 to +60 °C
  11. Lutron Sound Level Meter
    BARU
    Mulai

    Rp1.999.900

    Lutron Sound Level Meter
    Deskripsi:
    Mengukur tingkat kebisingan dengan akurasi tinggi dalam satuan desibel. Cocok untuk audit suara di industri, ruang publik, dan pengujian lingkungan.
  12. Tsukasa Electric DC Gear Motor (Motor Listrik)
    Mulai

    Rp969.900

    Tsukasa Electric DC Gear Motor (Motor Listrik)
    atribut:
    • Motor Type: Geared Motor
    • Mounting Method: Flange Mounting
    • Power Supply: Direct Current
    • Rated Voltage (V): 12
    • Reduction Ratio: 200
    • Dimension L (mm): 28
    • Number of Steps: 5
    • Output Rating (W): 2.3
    • Rated Current (mA) : 330
    • Rated Torque (mN/m): 441
    • Rotation Speed (rpm): 28.1
  13. FLUKE Sound Level Meter
    Mulai

    Rp9.999.900

    FLUKE Sound Level Meter
    Deskripsi:
    The Fluke 945 Sound Level Meter has been designed to meet the measurement requirements of safety Engineers, Health, Industrial safety offices and quality control in a wide variety of industrial environments. It offers two types of measurements: A weighting and C weighting. The A weighting is for general noise sound level and the C weighting is for measuring sound level of acoustic material control in various environments. The Fluke 945 conforms to the IEC651 Type 2, ANSI S1.4 Type 2, and JISC1502 requirements for Sound Level Meters. Applications: - Environmental Health and Safety testing and verification. - Sound testing for education environments. - Heavy and light industry sound testing. - Healthcare environment testing. - Safety testin.
    atribut:
    • Display: 0.1 dB steps on 4-digit LCD screen
    • Frequency Response: From 31.5 Hz to 8 kHz
    • Safety Standard: CE, designed to meet IEC651 Type2, ANSI S1.4 Type 2
    • Microphone: 0.5-inch electric condenser microphone
    • Time Weighting: Fast slow
  14. SANFIX Digital Sound Level Meter
    Mulai

    Rp469.900

    SANFIX Digital Sound Level Meter
    Deskripsi:
    Sound-level meter, device for measuring the intensity of noise, music, and other sounds. A typical meter consists of a microphone for picking up the sound and converting it into an electrical signal, followed by electronic circuitry for operating on this signal so that the desired characteristics can be measured.
  15. DAYTON General Purpose DC Motor
    Mulai

    Rp4.899.900

    DAYTON General Purpose DC Motor
    Deskripsi:
    NEMA frame general purpose DC motors have standard dimensions with a specific NEMA designation that allows drop-in replacement of motors from multiple suppliers with no modifications required to existing installations. They are designed for mechanical loads and for hard-to-start applications such as conveyors, belt-driven equipment, machine tools, and reciprocating pumps.
    atribut:
    • UNSPSC: 26101603
    • Maximum Ambient Temperature (°C): 40
    • Motor Application: General Purpose
    • Motor Bearings: Ball
    • Motor Design: Permanent Magnet DC
    • Motor Mounting Type: Face/Base
    • Motor Shaft Rotation: CW/CCW
  16. Mellor Electric Mellor Electric Brushed DC Motor (Dinamo DC)
    Mulai

    Rp749.900

    Mellor Electric Mellor Electric Brushed DC Motor (Dinamo DC)
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
Daftar Harga level meter Terbaru October 2026
Mellor Electric DC Motor Brush 24V DC SeriesRp1.399.900
Benetech Sound Level MeterRp699.900
Custom Digital Sound Level MeterRp9.999.900
OMRON Photoelectric Sensor E3Z Type (Sensor Fotolistrik)Rp999.900
Extech Sound Level MeterRp5.699.900
NACHI Set Mata Bor Straight Shank HSS Milimeter Type (Drill Bit Set)Rp1.099.900
AMETEK LAMB Vacuum DC MotorRp5.599.900
Daytona Part Automotive Clip Wide Hose (Komponen Fastener Motor)Rp31.900
KRISBOW Alat Ukur Kebisingan SuaraRp1.799.900
RS PRO DC gear motor RS PRORp259.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)