Beli lem pvc isarplas di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Isarplas PVC Super Glue Tin (Lem Pipa PVC)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp75.900

  2. monotaro.id Dynabolt (Baut Angkur Beton)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp2.900

  3. anda seat Gaming Chair T-Pro II Series Premium (Kursi Game)
    Mulai

    Rp5.899.900

    anda seat Gaming Chair T-Pro II Series Premium (Kursi Game)
    atribut:
    • Size: XL
    • Material: Linen Fabric
    • Framework: AD S+ framework
    • Maximium Load Static (kg): 200
    • Maximium Load Dynamic (kg): 150
    • Armrest Height Adjustbility (cm): 9
    • Armrest lowest-Highest (cm): 63.5 - 78
    • Armrest sideways adjustbility (cm): 2.5
    • Armrest to Armrest (cm): 73 - 75.5
    • Backrest Shoulder Width (cm): 60.5
    • Base: XL Aluminium five star
    • Floor to Seatbase (cm): 49 -56
    • Height adjustment (cm): 7
    • Length of Backrest (cm): 87
    • Maximium Height (cm): 210
    • Seat Depth (cm): 54
    • Seatbase Width incl sides (cm)`51.5: 58
    • Seatbase Width inner (cm): 42
    • Wheelbase Diametre (cm): 76
  4. Fantech Gaming Chair Premium (Kursi Game)
    Mulai

    Rp2.599.900

    Fantech Gaming Chair Premium (Kursi Game)
    Deskripsi:
    Includes a premium neck pillow, as well as an adjustable lumbar pillow to support your neck and spine while gaming. Gaming doesn’t have to be uncomfortable.Multi-Functional Tilt Mechanism & ReclineThe multi-functional tilt mechanism gives you full control over the suspension of the chair. GC-191 can be locked while in a tilt position, or even be tilted backwards in an upright position. Additionally, GC-191 can fully recline up to 170 degrees, and is taller and wider than most gaming chairs.Comfortable & ControlledFeatures 2D armrests to ensure your movements while gaming stays locked in, yet comfortable.Smooth CastersOur chairs are equipped with durable PU wheels ensuring smooth movement in all directions and while being friendly towards most of the floor surfaces.Class-4 Hydraulic Piston With Steel BaseALPHA features Class-4 Hydraulic Pistons, ensuring stability, consistency and safety. True worry-free gaming. Our premium steel base is capable of withstanding even the harshest of environments.
  5. Dextone PVC Pipe Cement (Lem Pipa PVC)
    Mulai

    Rp57.900

    Dextone PVC Pipe Cement (Lem Pipa PVC)
    Deskripsi:
    Lem yang diformulasikan khusus untuk merekatkan pipa-piva pvc dan sejenisnya yang biasanya dipakai dalam industri bangunan. Lem omo dibuat dari bahan yang berkualitas juga mempunyai daya tahan yang baik terhadap tekanan dan mampu menahan air dari kebocoran.
    atribut:
    • Solid Content (%): 25 +/- 2%
    • Density: 0.85 g/volume
    • Viskositas: 2000-3000 cps
  6. Epson Printer Ink Tank Wi-Fi All-in-One (Print dan Fotokopi)
    Mulai

    Rp3.799.900

    Epson Printer Ink Tank Wi-Fi All-in-One (Print dan Fotokopi)
    Deskripsi:
    Print, scan, copy, fax and connect with ease. The economical, multi-function EcoTank L5190 sports a variety of features that makes it the ideal printer for business. Save on printing with Epson’s affordable ink bottles, designed for spill- and error-free refilling via designated nozzles on the L5190’s integrated ink tanks. Enjoy a full suite of connectivity features such as Wi-Fi, Wi-Fi Direct and Ethernet. Choose the complete printing solution for business now.
    atribut:
    • Rated Voltage (V): AC 220-240
    • Rated Frequency (Hz): 50-60
  7. Dextone Silicone Sealant Tube Weatherproof (Lem Silikon)
    Mulai

    Rp41.900

    Dextone Silicone Sealant Tube Weatherproof (Lem Silikon)
    Deskripsi:
    Silicone sausage Neutral dengan daya rekat yang baik terhadap kaca, kerangka jendela, aquarium dan dapat digunakan juga ke material lain seperti metal, keramik, porselain, dan plastik. Mempunyai fleksibilitas yang baik. Tahan terhadap cuaca dan sinar Ultraviolet.
    atribut:
    • Volume (ml): 300
  8. Dextone Multipurpose Silicone Sealant (Lem Silikon)
    BARU
    Rating:
    100% of 100
    (2)
    Mulai

    Rp37.900

    Dextone Multipurpose Silicone Sealant (Lem Silikon)
    Deskripsi:
    Silikon sealant asam dengan daya rekat yang baik terhadap kaca, dapat digunakan juga ke material lain seperti metal,keramik, porselin dan plastic. Mempunyai fleksibilitas yang baik dan dapat menahan tekanan air.
    atribut:
    • Specific Gravity (g/mL): 0.97
    • Temperature Resistance (°C): -45 to 150
    • Elasticity (%): 580
    • Pressure Power (g/minute): 633
    • Hardness: 19 Shore-A
    • Movement Capacity (%): 25
  9. WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna)
    Rating:
    98% of 100
    (41)
    Mulai

    Rp60.900

    WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna)
    Deskripsi:
    WD-40 Multi-Use ProductPRODUK MULTIGUNA DENGAN 5 FUNGSI DAN LEBIH DARI 2.000 KEGUNAANFungsi Product :1. MELUMASI: Melumasi semua jenis komponen yang bergerak secara efektif seperti engsel pintu, roda, rantai, gear, dll2. MENEMBUS KE BAGIAN YANG MACET: Melepaskan komponen yang macet. Melonggarkan ikatan karat ke logam dan Membantu melepaskan komponen logam yang berkarat, terhambat atau macet.3. MEMBERSIHKAN: minyak, gemuk, tar, dan lem, serta mengelupas label, plester, dan stiker dengan mudah dan lagi bisa mengkilaplkan chrome.4. MELINDUNGI: Menjaga logam dari korosi dan terhadap kelembapan.5. MENGHILANGKAN KELEMBAPAN: Mengusir kelembapan dan menghindari komponen listrik pada mesin atau kendaraan korsleting yang disebabkan oleh kelembapan atau banjir.
  10. Isarplas PVC Super Glue Tube (Lem Pipa PVC)
    Mulai

    Rp14.900

  11. RUCIKA Pipa PVC Standar (PVC Pipe)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp52.900

    RUCIKA Pipa PVC Standar (PVC Pipe)
    Deskripsi:
    RUCIKA STANDARD adalah pipa PVC untuk jaringan sistem perpipaan air bersih bertekanan dan buangan. Terbuat dari bahan uPVC(unplastized Polyvinyl Chloride) yang banyak sekali kelebihannya dibanding material polimer lainnya, seperti : adanya Calcium Zinc (Tanpa Timbal), tahan terhadap korosi, kuat, ringan, mudah dalam penyambungan dan pemeliharaan. RUCIKA STANDARD diproduksi mengacu standar JIS dan ISO dengan sertifikasi system manajemen mutu ISO 9001:2000. Pipa PVC RUCIKA STANDARD kelas D, untuk saluran pembuangan & limbah dengan 11 macam ukuran diameter dari 1-1/4inch sampai 12inch. Pipa PVC RUCIKA STANDARD kelas AW, untuk air bertekanan sampai tekanan kerja 10 kg/cm2 dengan 14 macam ukuran diameter dari 1/2inch sampai 12inch.
    atribut:
    • Length Pipe (m): 4
    • Applications For: Clean & Wastewater
    • Connection System: Solvent Cement (Penyambungan dengan Lem)
    • SNI License: Yes
    • SNI Number: 85/S/RE/II.2/2014_
  12. HAMMER CASTER Caster Polyurethane Swivel (Kastor PU)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp99.900

    HAMMER CASTER Caster Polyurethane Swivel (Kastor PU)
    Deskripsi:
    Caster Polyurethane Swivel / Roda Hidup dengan spesifikasi ukuran diameter roda 2-8 Inchi adalah roda kastor dari brand Hammer Caster untuk kebutuhan industri dan bisnis anda.
    atribut:
    • Neck Type: rotate
  13. RUCIKA Sambungan Pipa PVC Elbow
    Mulai

    Rp6.900

    RUCIKA Sambungan Pipa PVC Elbow
    atribut:
    • Application For: Clean and Pressure Water
  14. RUCIKA Sambungan Pipa PVC Socket AW
    Mulai

    Rp3.900

    RUCIKA Sambungan Pipa PVC Socket AW
    atribut:
    • Application For: Clean and Pressure Water
  15. TORA Dynabolt (Baut Angkur Beton)
    Mulai

    Rp1.900

    TORA Dynabolt (Baut Angkur Beton)
    Deskripsi:
    Dyna Bolt / Baut Beton / Baut Tanam yang merupakan suatu komponen yang memiliki selongsong silinder dan akan mengembang ketika baut di kencangkan, biasa digunakan untuk menyatukan dua element yang berada pada suatu bangunan, umumnya dipakai sebagai instalasi pengencang obyek ke beton, batu, dan material lainnya.
    atribut:
    • Color: Yellow
    • Type: Half Drat
  16. SEKISUI Solvent Cement (Lem Pipa PVC)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp99.900

    SEKISUI Solvent Cement (Lem Pipa PVC)
    atribut:
    • Capacity: 500ml
    • Size: 500ml
  17. POWERTEC Wire Rope 7x19 SS 316 (Tali Kawat Sling)
    Mulai

    Rp29.900

    POWERTEC Wire Rope 7x19 SS 316 (Tali Kawat Sling)
    atribut:
    • Construction: 7x19
    • Core: IWRC
    • Safety Standard Europe: EN 12385-4
    • Strength Grade (N/mm²): 1570
    • Surface: SS 316
    • Wire Rope Diameter (mm): 3-16
  18. Diamondfair Susu UHT Full Cream
    Rating:
    100% of 100
    (4)
    Mulai

    Rp5.900

    Diamondfair Susu UHT Full Cream
    Deskripsi:
    Diamond Susu UHT Full Cream terbuat dari susu segar, tanpa pengawet. Diproses menggunakan teknologi UHT (Ultra High Termperature) dan dikemas dengan kemasan aseptic. Diamoni Susu UHT Full Cream ini mengandung vitamin lengkap. Tersedia dalam 2 pilihan ukuran, 200ml dan 100 ml.
Daftar Harga lem pvc isarplas Terbaru October 2026
Isarplas PVC Super Glue Tin (Lem Pipa PVC)Rp75.900
monotaro.id Dynabolt (Baut Angkur Beton)Rp2.900
anda seat Gaming Chair T-Pro II Series Premium (Kursi Game)Rp5.899.900
Fantech Gaming Chair Premium (Kursi Game)Rp2.599.900
Dextone PVC Pipe Cement (Lem Pipa PVC)Rp57.900
Epson Printer Ink Tank Wi-Fi All-in-One (Print dan Fotokopi)Rp3.799.900
Dextone Silicone Sealant Tube Weatherproof (Lem Silikon)Rp41.900
Dextone Multipurpose Silicone Sealant (Lem Silikon)Rp37.900
WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna)Rp60.900
Isarplas PVC Super Glue Tube (Lem Pipa PVC)Rp14.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)