Spesifikasi
| Size | XL |
|---|---|
| Material | Linen Fabric |
| Framework | AD S+ framework |
| Maximium Load Static (kg) | 200 |
| Maximium Load Dynamic (kg) | 150 |
| Armrest Height Adjustbility (cm) | 9 |
| Armrest lowest-Highest (cm) | 63.5 - 78 |
| Armrest sideways adjustbility (cm) | 2.5 |
| Armrest to Armrest (cm) | 73 - 75.5 |
| Backrest Shoulder Width (cm) | 60.5 |
| Base | XL Aluminium five star |
| Floor to Seatbase (cm) | 49 -56 |
| Height adjustment (cm) | 7 |
| Length of Backrest (cm) | 87 |
| Maximium Height (cm) | 210 |
| Seat Depth (cm) | 54 |
| Seatbase Width incl sides (cm)`51.5 | 58 |
| Seatbase Width inner (cm) | 42 |
| Wheelbase Diametre (cm) | 76 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
Revolution Of Ergonomics - UniqueAD+ DesignResolved to turn your sedentary fatigue into hours and hours of comfort, AndaSeat combined the latest tech on ergonomics with accumulated expertise in this industry, and built our very own specialized laboratories to run multiple tests, after over a decade of research and efforts, AD+ Design was invented, which stirs the soul by taking gaming to the next level by improving posture, taking the burden of your back and delivering ease over long, hard gaming sessions or working.
EverSoftAD+ Linen Fabric Upholstery
Breathable Fabric - the weave of a fabric is vastly superior for breathability to avoid a sweaty back and arse. Carefully selected the imported and premium linen fabric to provide extra comfortable and long using life span. This T-Pro2 is the ultimate gaming chair for both the avid gamer and home office user.
Certificated Safety and Durability - Physical test performed by SGS for strength, resistance, stability. Chemical test performed by SGS about Lead, Cadmium, DMF, Phthalates, PAHs. EverSoftAD+ Linen Fabric Linen Fabric does not contain any harmful amounts of elements, perfect for adults and kids.
Lock Your Comfort With
AD Reclining Back
The reclining back tilts 90~160 degree with angle lock at any different positions. The AD Recline supports multi-functional tilt Mechanism handles heavy duty, provides you with fully control over the suspension of the chair. It has adjustable tilt for increasing and decreasing tension by matching the body weight of the user for effortless, secure and sturdy rocking, without putting fatigue on muscles.
Engaging Into A Luxurious Sitting
Experience With AD Memory Pillows
Upgrade your experience with AD Memory Pillows, sensitive to pressure and temperature, molds to the shape of your body. Support your sitting posture to the next level.
4D Armrests Offer
Personalized Support
Four dimensions-left & right, forwards & backwards, up & down, tilt, enables adjustments to exact angel you need to protect your carpal tunnel. The PU covered surface provides firm supports to your elbows.
65mm PU Covered Wheel (King Size)
The wheels enable for effortless movement without scuffing up all surfaces.
PU covered wheels were designed to remain still and provide the stability you need when gaming with the feeling of sturdy and smooth.
AD+ Framework
The XL size AD+ framework is made of 100% steel, bened with no cut which enables the truly lasting lifetime use. Precisely manufactured high quality 22mm diameter steel frame is covered with a lifetime warranty. Only the best 2mm thick seamless steal is produced to ensure your chair will last the course of time.
Oc-TopsAD+ Aluminum Base
AndaSeat 5-Star Aluminum base has been designed and built to provide impressive stableness and durability,
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/n5P106085833-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
