Sebelum PPN:
Rp2.599.900 - Rp3.899.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Includes a premium neck pillow, as well as an adjustable lumbar pillow to support your neck and spine while gaming. Gaming doesn’t have to be uncomfortable.
Multi-Functional Tilt Mechanism & Recline
The multi-functional tilt mechanism gives you full control over the suspension of the chair. GC-191 can be locked while in a tilt position, or even be tilted backwards in an upright position. Additionally, GC-191 can fully recline up to 170 degrees, and is taller and wider than most gaming chairs.
Comfortable & Controlled
Features 2D armrests to ensure your movements while gaming stays locked in, yet comfortable.
Smooth Casters
Our chairs are equipped with durable PU wheels ensuring smooth movement in all directions and while being friendly towards most of the floor surfaces.
Class-4 Hydraulic Piston With Steel Base
ALPHA features Class-4 Hydraulic Pistons, ensuring stability, consistency and safety. True worry-free gaming. Our premium steel base is capable of withstanding even the harshest of environments.
Multi-Functional Tilt Mechanism & Recline
The multi-functional tilt mechanism gives you full control over the suspension of the chair. GC-191 can be locked while in a tilt position, or even be tilted backwards in an upright position. Additionally, GC-191 can fully recline up to 170 degrees, and is taller and wider than most gaming chairs.
Comfortable & Controlled
Features 2D armrests to ensure your movements while gaming stays locked in, yet comfortable.
Smooth Casters
Our chairs are equipped with durable PU wheels ensuring smooth movement in all directions and while being friendly towards most of the floor surfaces.
Class-4 Hydraulic Piston With Steel Base
ALPHA features Class-4 Hydraulic Pistons, ensuring stability, consistency and safety. True worry-free gaming. Our premium steel base is capable of withstanding even the harshest of environments.
Feature
PREMIUM GAMING CHAIRPremium Comfort Design
Durable Cushioning
Adjustable Lumbar Pillow
Multi-Tilt Function for Long-Term Comfort
Ultra Stable Class 4 Piston
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/e1P106955505-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
