Beli lem acrylic di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. WELD-ON Acrylic Plastic Cement (Lem Akrilik)
    Mulai

    Rp139.900

    WELD-ON Acrylic Plastic Cement (Lem Akrilik)
    Deskripsi:
    Weld-On® 16 is a medium-bodied, clear solvent-type acrylic cement with very high strength. The fast curing time means some parts may be handled within a few minutes when applied to cast, molded or extruded acrylics. Bond strength continues to develop very rapidly reaching a substantial level and forming strong joints within hours.SUBSTRATE RECOMMENDATIONSEspecially formulated to bond acrylic (poly-methyl methacrylate) plastic. Also effective for bonding styrene, butyrate, PVC, ABS and polycarbonate, and porous plastic surfaces.BONDING RECOMMENDATIONSWeld-On 16 is recommended as an excellent general purpose, high strength acrylic cement. Joints are water and weather resistant and will generally have similar physical and chemical properties to acrylic plastic. This product can be thinned with Weld-On 3 by approximately 10%.Advantageous when fast cure and high strength are desired for applications such as- Large housings- Signs- Plastic letters- Industrial fabrications- Display items and models- Lenses80% Strength 24hrs
    atribut:
    • Color: Clear
    • Minimum Shelf Life (year): 2 (@73°F)
    • Number of Components: 1
  2. Ika Glazing Acrylic Sealant (Sealant Akrilik)
    Mulai

    Rp819.900

    Ika Glazing Acrylic Sealant (Sealant Akrilik)
    Deskripsi:
    Glazing Acrylic is a one-part paintable, water based acrylic sealant. It has good adhesion to wood, concrete, marble, glass, and most plastics materials. Suitable for interior applications.
    atribut:
    • Color: White
    • Size (g): 450
    • Consistency: Paste
    • Slump JIS A 1439 (mm): 0 (20mm)
    • Tack Free Time JIS A 1439 (mm): 10 @23°C
    • Curing Time (day): 2 (23°C, 50%RH)
    • Apperance: Elastic Rubber
    • Hardness Type A: 22.0
    • Tensile Strength (MPa): 1.9
    • Elongation (%): 500.0
    • Density (g/cm³): 1.00 @23°C
  3. KRISBOW Refill Kuas Cat Roll Polyester
    Mulai

    Rp22.900

  4. LOCTITE 495 Instant Adhesive (Lem Super)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp90.900

    LOCTITE 495 Instant Adhesive (Lem Super)
    Deskripsi:
    General purpose, low viscosity instant adhesive. Offers fast bonding on a wide range of materials. LOCTITE® 495 is a transparent, colorless, low viscosity, general purpose ethyl-based instant adhesive offering fast bonding (5-20 secs fixture time). It is able to bond a wide range of materials, including plastics, rubbers and metals. It can also bond polyolefins when used in combination with Primer LOCTITE® SF 770 or LOCTITE® SF 7239. Available in 20 g, 50 g and 500 g pack sizes.
    atribut:
    • Color: Clear: Ultra Clear
    • Fixture Time: 5-20 sec
    • Gap Fill (mm): 0.15
    • Technology: Cyanoacrylate
    • Appearance (uncured): Transparent, colorless to straw colored liquid LMS
    • Application: Bonding
    • Chemical Type: Ethyl cyanoacrylate
    • Components: One part - requires no mixing
    • Cure: Humidity
    • Key Substrates: Plastics, Rubbers and Metals
    • Viscosity: Low
  5. Dextone White Glue PVAc (Lem PVAc Putih)
    20%
    Mulai

    Rp11.900

    Dextone White Glue PVAc (Lem PVAc Putih)
    Deskripsi:
    Lem bewarna putih yang mengandung bahan polyvinyl acetate dan diformulasikan khusus untuk lem serba guna biasanya dipakai untuk merekatkan kertas, karton, kerajinan kayu, pelapis tembok, furniture dll. Dibuat dari bahan yang berkualitas juga mempunyai daya rekat kuat dan tahan lama.
  6. GRH Acrylic Sealant (Sealant Akrilik)
    Mulai

    Rp36.900

    GRH Acrylic Sealant (Sealant Akrilik)
    Deskripsi:
    Kegunaannya sebagai pengisi kekosongan (dempul)Keunggulannya jika sudah kering dapat dicatCocok diaplikasikan di kusen jendela, kusen pintu, dinding, dan plavon.Selain itu Acrylic Sealant dapat digunakan sebagai pengganti semen untuk menutup celah pada bangunan.
    atribut:
    • Color: White
    • Perfect Dry Time (hour): ± 2-3
    • Dry Time (minute): ± 5-8
  7. Isarplas PVC Super Glue Tin (Lem Pipa PVC)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp75.900

  8. Kalsi Ceiling Cement Fiber Board (Papan Plafon Fiber Semen)
    Mulai

    Rp31.900

    Kalsi Ceiling Cement Fiber Board (Papan Plafon Fiber Semen)
    Deskripsi:
    KalsiBoard Ling merupakan papan plafon yang cocok untuk plafon interior maupun exterior. KalsiBoard Ling akan menghasilkan plafon yang rata sempurna dengan sistem sambungan tertutup (flush joint) KalsiBoard Ling memiliki varian ketebalan mulai dari 3,5mm, 4mm,4,5mm dan yang terbaik 6mm.KalsiBoard Ling 6mm dilengkapi dengan pilihan varian sisi reses 2 dan 4 untuk menghasilkan sistem sambungan yang rata sempurna.KalsiBoard Ling dilengkapi dengan sistem rangka KalsiFuring, Kalsi Screw dan sistem penutup sambungan Anti Retak KalsiJoint Compound serta KalsiTape FG-50.KalsiBoard Ling merupakan solusi yang tepat guna dan terjangkau untuk menggantikan papan triplek untuk renovasi plafon dalam bangunan, namun produk ini juga sesuai untuk digunakan untuk pembangunan gedung baru karena kuat dan dapat menghasilkan permukaan yang rata.Keunggulan:- 100% Bebas Asbes- Variasi Finishing- Dimensi Stabil- Tahan Api- Tahan Air- Tahan Rayap- Daya Tahan Benturan (untuk papan 6.0mm)Aplikasi:Plafon
  9. Isarplas PVC Super Glue Tube (Lem Pipa PVC)
    Mulai

    Rp14.900

  10. Dextone Instant Glue (Lem Super)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp20.900

    Dextone Instant Glue (Lem Super)
    Deskripsi:
    Lem satu komponen dengan kualitas industry yang memiliki waktu kering yang sangat cepat, mepunyai daya meresap yang tinggi dan karakter penetrasi yang kuat. Viskositas yang rendah dan dapat merekatkan berbagaimacam material seperti metal, plastic, porselin, keramik, kain dan kayu.Tidak perlu disimpan di kulkas, garansi 12 bulan tidak kering, merekat kuar dalam 5 detik.
    atribut:
    • Color: Clear
    • Density (g/mL): 1.05
    • Size (g): 15
    • Viscosity (cPs): 1-5
  11. Star Royal Papan Akrilik 5mm
    Rating:
    100% of 100
    (1)
    Mulai

    Rp969.900

    Star Royal Papan Akrilik 5mm
    atribut:
    • Size (cm): 122x244
    • Thickness (mm): 5
    • Color: Transparent
  12. PIA Paint Roller Cover Microfiber (Refill Kuas Roll)
    Mulai

    Rp209.900

    PIA Paint Roller Cover Microfiber (Refill Kuas Roll)
    atribut:
    • Applicable paint: Stain-based ◎Water repellent ◎Synthetic resin◎
    • Compatible Handle: TRF-S, TRF-L
    • Material: Bristles material = Polyester; Core material = Polypropylene (PP)
    • Type: Non-foam type
  13. Dextone Epoxy Adhesive (Lem Epoxy Dua Komponen)
    BARU
    Rating:
    100% of 100
    (5)
    Mulai

    Rp31.900

  14. Dextone Acrylic Sealant Tubing (Lem Sealant Akrilik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp27.900

    Dextone Acrylic Sealant Tubing (Lem Sealant Akrilik)
    Deskripsi:
    Dextone Acrylic Sealant adalah lem dengan kualitas tinggi di gunakan untuk pemasangan material pada interior dan juga mengisi celah atau sambungan. Memiliki daya reaktif yang baik terhadap berbagai macam material kayu, bata, beton plaster, permukaan cat dan keramik. Dapat di cat kembali setelah kering dan hindari area yang terkena langsung dengan air.
    atribut:
    • Color: White
    • Volume (ml): 300
  15. Dextone Multipurpose Silicone Sealant (Lem Silikon)
    BARU
    Rating:
    100% of 100
    (2)
    Mulai

    Rp37.900

    Dextone Multipurpose Silicone Sealant (Lem Silikon)
    Deskripsi:
    Silikon sealant asam dengan daya rekat yang baik terhadap kaca, dapat digunakan juga ke material lain seperti metal,keramik, porselin dan plastic. Mempunyai fleksibilitas yang baik dan dapat menahan tekanan air.
    atribut:
    • Specific Gravity (g/mL): 0.97
    • Temperature Resistance (°C): -45 to 150
    • Elasticity (%): 580
    • Pressure Power (g/minute): 633
    • Hardness: 19 Shore-A
    • Movement Capacity (%): 25
Daftar Harga lem acrylic Terbaru October 2026
WELD-ON Acrylic Plastic Cement (Lem Akrilik)Rp139.900
Ika Glazing Acrylic Sealant (Sealant Akrilik)Rp819.900
KRISBOW Refill Kuas Cat Roll PolyesterRp22.900
LOCTITE 495 Instant Adhesive (Lem Super)Rp90.900
Dextone White Glue PVAc (Lem PVAc Putih)Rp11.900
GRH Acrylic Sealant (Sealant Akrilik)Rp36.900
Isarplas PVC Super Glue Tin (Lem Pipa PVC)Rp75.900
Kalsi Ceiling Cement Fiber Board (Papan Plafon Fiber Semen)Rp31.900
Isarplas PVC Super Glue Tube (Lem Pipa PVC)Rp14.900
Weicon Structural Acrylic Adhesive (Lem Akrilik)Rp1.399.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)