Beli legrand fuse di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Legrand HRC Cartridge Fuse 10x38mm Cylindrical Type GG without Indicatoratribut:
- Breaking Capacity (kA): 120
- Depth (mm): 38
- Operating/Setting Temperature (°C): -25-40
- Size (mm): 10x38
- Storage Temperature (°C): -40-70
- Utilization Category: gG (cable protection/equipment protection)
- Legrand HRC Cartridge Fuse Cylindrical Type AM without Indicatoratribut:
- Operating/Setting Temperature (°C): -25-40
- Rated Operating Frequency (Hz): 42-62
- Breaking Capacity (kA): 120
- Model : Ceramic Fuse
- Storage Temperature (°C): -40-70
- Type of Fuse Status Indicator: Other
- Utilization Category: aM (switchgear protection)
- Legrand HRC Cartridge Fuse 10x38mm Cylindrical Type GG with Indicatoratribut:
- Breaking Capacity (kA): 120
- Operating/Setting Temperature (°C): -25-40
- Depth (mm): 38
- Model : Ceramic Fuse
- Size (mm): 10x38
- Storage Temperature (°C): -40-70
- Type of Fuse Status Indicator: Top Fuse Status Indicator
- Utilization Category: gG (cable protection/equipment protection)
- Legrand Domestic Cartridge Fuse 10.3x38mmatribut:
- Breaking Capacity (kA): 120
- Operating/Setting Temperature (°C): -25-40
- Rated Current (A): 32
- Rated Operating Frequency (Hz): 50-60
- Rated Voltage (V): 250
- Depth (mm): 38
- Model : Ceramic Fuse
- Power Loss at Rated Current (W): 3.4
- Size (mm): 10x38
- Storage Temperature (°C): -40-70
- Utilization Category: Other
- TORA Roda TPRatribut:
- Color: Abu-Abu
- Material: TPR
- Type: Swivel
- Chint Fuse Linkatribut:
- Rated Voltage (V): 500
- Dissipation Power: Less than 3
- Breaking Capacity (kA): 50
- Dimensions (mm): 10x38
- Legrand Tube Fuseatribut:
- Type: Tube fuse
- Application: (Category) aM
- Series: 0 130
- Rated Voltage (V): 500
- Indicator: None
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- TESTO Fuse Set (5)Deskripsi:For spare of digital multimeter testo 760-3atribut:
- Color: Silver
- Diameter (mm): 6
- Length (mm): 32
- Suitable Model: testo 760-3
- Fort Fuse Keramikatribut:
- Material: Polymer
- CIC Miniature Fuse LinkDeskripsi:- Digunakan sebagai sekring kontrol- Digunakan sebagai alat proteksi terhadap arus lebih- Dilengkapi dengan neon sebagai indicator fuse putus- Tabung terbuat dari keramik dengan kawat pengaman terbuat dari tembaga- Fuse RT-18-1PL
- Hager HRC Cartridge Fuses gG TypeDeskripsi:Cylindrical gG fuse-links are intended for industrial applications. gG protection for general purpose applications against overload and short-circuits.
- TRUSCO Wiring DuctDeskripsi:> Suitable for floor wiring work such as telephone, wiring of various OA equipment.> To protect the wiring on the floor.atribut:
- Material: Vinyl chloride (PVC)
- Length (m): 1
Daftar Harga legrand fuse Terbaru February 2026
| Legrand HRC Cartridge Fuse 10x38mm Cylindrical Type GG without Indicator | Rp269.900 |
| Legrand Domestic Cartridge Fuse 8.5x31.5mm | Rp309.900 |
| OMRON Limit Switch Actuator WL / WLM | Rp129.900 |
| XANDER Roda Abu-Abu Baut | Rp12.900 |
| Legrand HRC Cartridge Fuse Cylindrical Type AM without Indicator | Rp269.900 |
| Legrand HRC Cartridge Fuse 10x38mm Cylindrical Type GG with Indicator | Rp829.900 |
| Legrand Domestic Cartridge Fuse 10.3x38mm | Rp269.900 |
| TORA Roda TPR | Rp36.900 |
| Chint Fuse Link | Rp6.900 |
| Legrand Tube Fuse | Rp269.900 |
Data diperbarui pada 05/02/2026 (Harga belum termasuk PPN)





























































































































































/7dP110993265-1.jpg)








/6gP103458232-1.jpg)