Beli led desk magnifier lamp di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Pro'sKit LED Desk Type Magnifier Lamp
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    Pro'sKit LED Desk Type Magnifier Lamp
    Deskripsi:
    Ideal for detailed reading, crafts, hobbyists, jewelers, electricians, precision work, nails painted and more.
    atribut:
    • Lens Material: Glass
    • Magnification: 3D(1.75X) & 12D(4X)
    • Lens Size (mm): Ø100
    • Light Source: 40pcs SMD LEDs
  2. Pro'sKit LED Table Clamp Magnifier Lamp
    Mulai

    Rp2.499.900

    Pro'sKit LED Table Clamp Magnifier Lamp
    Deskripsi:
    The glass lens will provide the high transmittance and not easy to scrape.56 LEDs energy saving , low temperature and long life.Standard mount: Desktop clampPower supplied with electronic rectifier provides even more stable performanceAdjustable arm for easy positioning where it is most needed.Clamps easily and securely onto most flat surfaces up to 65mm thick.
    atribut:
    • Lens Material: Glass
    • Magnification: 5D (2.25X)
    • Lens Size (mm): Ø127
    • Illumination: 56 pcs LEDs
    • Voltage (V): AC 220-240
  3. Oxford Precision Led Bench Magnifier 5 Diopter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.599.900

    Oxford Precision Led Bench Magnifier 5 Diopter
    Deskripsi:
    Illuminated bench magnifier that is suitable for the workplace, hobbies or for people with limited vision.
    atribut:
    • Arm Length (mm): 1143
    • Arm Type: Adjustable
    • Diopter: 5D
    • Lens Diameter (mm): 127
    • Magnification: 2.25
    • Mirror diameter (mm): 127
    • Additional Features: Long Life Efficiency; Low Heat Efficiency
    • Product Type: Bench Magnifier
  4. KENTA Clipboard Magnifying Glass Lamp
    Mulai

    Rp3.199.900

    KENTA Clipboard Magnifying Glass Lamp
    Deskripsi:
    Acrylic lenses, lens diameter 175mmMagnification: 1.75X / 2.25X (including two lenses, can be replaced)With dust cover, can protect the lens, dust, light leakageLED light source: 6.5W / 80 high-performance LED, the brightness of the whole lamp 560lm, life of 20,000 hoursFluorescent tube: 22W / T5 ring energy saving lamp, the whole light brightness 700lm, life 5000 hoursThe spring of the bracket connection is built into the square tube to prevent the clip, the appearance is neat, the angle, the length, the height arbitrarily adjustsEquipped with a solid clamp, the maximum splint thickness of 65mmWhen the magnifying glass is used, the excellent design allows the observed object to not produce shadows, the image is clearer
    atribut:
    • Voltage (V): AC220-240
  5. Pro'sKit 2in1 USB Magnifying LED Lamp
    Mulai

    Rp889.900

    Pro'sKit 2in1 USB Magnifying LED Lamp
    Deskripsi:
    - USB 5V Powered- Clamp / Desktop Interchangeable - Warm / Cold Light Switchable - Stepless Brightness Adjustment- 2.5W Low Consumption
    atribut:
    • Input Voltage (V): DC 5
    • Color Temperature: Cold: 6000-7000K, Warm: 2700-3200K
    • Illumination: 250 Lumens
    • Power Consumption (W): Max. 2.5
  6. Oxford Precision SMD LED Desk Magnifier Task Lamp With Weighted Base
    Mulai

    Rp1.799.900

    Oxford Precision SMD LED Desk Magnifier Task Lamp With Weighted Base
    Deskripsi:
    Ideal for precision work the LED Desk Magnifier Task Lamp comes with a weighted base BUT could be used with a clamp as well. Shadow-free lighting around 3.5" diameter of working area.Features and Benefits- 5.4W LED offers good illumination for precision work- Lens Diameter 3.5" with 1.75 magnification for easier to see detail - Diopter 3D for improved visuals during intricate working
    atribut:
    • Arm Type: Flexible
    • Diopter: 3D
    • Magnification: 1.75
    • Product Type: Bench Magnifier
  7. KENTA Magnifying Lamp
    Mulai

    Rp2.199.900

  8. Niigata Seiki (SK) Arm Type Magnifier with LED Light
    Mulai

    Rp4.099.900

    Niigata Seiki (SK) Arm Type Magnifier with LED Light
    Deskripsi:
    Arm Type Magnifier with LED Light LS2-175A. - Use for: precision assembly and inspection. - Material: Lens (Glass), Body (Steel, Plastic). -
    atribut:
    • Material: Lens: Glass, Body: Steel, Plastic
    • Arm Length (mm): 860
    • Clamp width (mm): 10-60
    • Frequency (Hz): 50/60
    • Lens Diameter (mm): 178
    • Power Consumption (W): 15
    • Power Supply (V): AC100-AC240
    • TRUSCO Number: 449-5284
  9. EZREN Magnifier
    Mulai

    Rp70.900

    EZREN Magnifier
    Deskripsi:
    TE-802 Precision Magnifying Lamp Magnifier Desk Adjustable LightTE-802 magnifier soldering station 2-in-1 auxiliary tools, built-in 16 high brightness smd led lighting, providing 4 AA batteries or external USB power supply.Package Contents 1 x 2.5X(6D)magnifying glass1 X 4X(12D)magnifying glass2 X Universal joint Clips1 x Dedicated Gooseneck Auxiliary clip1 x Attached iron1 x Wire storage rack
  10. monotaro Magnifier Magnifier (Kaca Pembesar)
    Mulai

    Rp1.099.900

    monotaro Magnifier Magnifier (Kaca Pembesar)
    Deskripsi:
    It is a flexible tube with a large lens of phi 100, so it is gentle to the eyes. ince the magnet is used for the base, it can be installed on a machine tool or a steel manufacturing table.
    atribut:
    • Type: Stand Magnifier (with magnet)
    • Overall Length (mm): 460
    • Adsorption Ability (N): 800
  11. NOGA Magnifying Glass Attached LED Doughnut
    Mulai

    Rp6.499.900

    NOGA Magnifying Glass Attached LED Doughnut
    atribut:
    • Adhesion (N): 800
    • Magnet Width x Depth x Height (mm): 50 x 60 x 55
    • Overall Height: 507mm
    • Power Source: AC100V
    • Power Cord Length: 1.9m
    • Electricity consumption: 5.1W
    • LED Light: 17 lights
    • Total Luminous Flux: 272lm
    • Magnification: 2.3 times
    • Lens size: 85mm
    • Illuminator size: 145mm
  12. Oxford Precision LED Desk Magnifier Lamp
    Mulai

    Rp1.599.900

    Oxford Precision LED Desk Magnifier Lamp
    Deskripsi:
    Oxford LED Bench magnifier is perfect for the following applications:-Inspection Work-Laboratories-Light Industrial Work-Electronics -Reading, Writing & Study-Medical & Dentistry-Design Work-Jewellers-Office Environments Benefits:-LEDs have a extremely long life span compared to the older Fluorescent bulbs and they are more energy efficient
    atribut:
    • Arm Type: Flexible
    • Diopter: 3D
    • Magnification: 1.75
    • Lens Diameter (mm): 90
    • Arm Length (mm): Min 1600
    • Includes: Lamp
    • Product Type: Bench Magnifier
  13. monotaro Magnifying Lens (Magnifying Glass)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp149.900

    monotaro Magnifying Lens (Magnifying Glass)
    Deskripsi:
    Produk ini juga sering disebut dengan Magnifying glass
    atribut:
    • Use: For Negative and Positive Film Inspection
  14. OTSUKA LED Illuminated Magnifier Compact Free Arm Type
    Mulai

    Rp9.299.900

    OTSUKA LED Illuminated Magnifier Compact Free Arm Type
    Deskripsi:
    -A detachable type (replacement lens system) that allows you to easily change the magnification of the lens.-There are 8 kinds (2x, 3x, 4x, 6x, 8x, 10x, 12x, 15x) for the replacement lens (sold separately).-LED being used is a white round 20W LED.-Does not have a dimming function. -For visual examination. (car parts and precision machine parts, electronic components, resin parts)
    atribut:
    • Lens Dimension: 130mm
    • Arm Length: 680mm
    • Clamp Width: 15 to 60mm
    • Electricity consumption: 8W
    • Standard Electric Consumption Rate: 0.21yen/h
    • Power: AC100 to 240V (*for 125 to 240V needs to change AC plug with code)
    • Light Source: Shape 20 Round LED
    • Purpose of Use: For visual examination. (car parts and precision machine parts, electronic components, resin parts)
  15. TRUSCO Stand Magnifier
    Mulai

    Rp759.900

    TRUSCO Stand Magnifier
    atribut:
    • Arm Length (mm): 350
    • Base Dimensions (mm): Width 73 x Depth 90
    • Finishing Material: Lens Material: Glass
    • Lens Diameter (phi mm): 90
    • Magnification: 2.5x
    • Purpose of Use: Assembly and inspection of parts and so on.
    • Type: Flexible Type
    • Weight (g): 890
  16. monotaro Scale Loupe (Kaca Pembesar)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp189.900

    monotaro Scale Loupe (Kaca Pembesar)
    Deskripsi:
    Dilengkapi lensa pembesar dan skala ukur untuk inspeksi dimensi mikro. Cocok untuk pengukuran cepat pada cetakan, PCB, dan bahan cetak.
    atribut:
    • Type: Scale Loupe
    • Lens Diameter (mm): 30
    • Magnification: 6
    • Dimensions (mm): (Closed) 51 × 38 × 12, (Open) 51 × 38 × 47
    • Material: Lens / Green glass frame / Steel
  17. TRUSCO Magnifier
    Rating:
    100% of 100
    (1)
    Mulai

    Rp119.900

    TRUSCO Magnifier
    Deskripsi:
    General extended inspection.
    atribut:
    • Finishing Material: Lens: Glass
    • Purpose of Use: For general expansion inspection.
  18. monotaro LED Light Magnifier
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    monotaro LED Light Magnifier
    Deskripsi:
    With LED light, it looks bright.
  19. Shinwa Rules Magnifying Glass
    Rating:
    100% of 100
    (1)
    Mulai

    Rp77.900

    Shinwa Rules Magnifying Glass
    Deskripsi:
    - A loupe that is clear and easy to see and grip.- Loupe used when viewing small letters in newspapers, dictionaries, etc.* Never look at the solar light source with the loupe.
    atribut:
    • Material (Lens): Glass
    • Precision: ± 20%
Daftar Harga led desk magnifier lamp Terbaru March 2026
Pro'sKit LED Desk Type Magnifier LampRp1.299.900
Pro'sKit LED Table Clamp Magnifier LampRp2.499.900
Oxford Precision Led Bench Magnifier 5 DiopterRp2.599.900
KENTA Clipboard Magnifying Glass LampRp3.199.900
Pro'sKit 2in1 USB Magnifying LED LampRp889.900
Oxford Precision SMD LED Desk Magnifier Task Lamp With Weighted BaseRp1.799.900
KENTA Magnifying LampRp2.199.900
Niigata Seiki (SK) Arm Type Magnifier with LED LightRp4.099.900
EZREN MagnifierRp70.900
monotaro Magnifier Magnifier (Kaca Pembesar)Rp1.099.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)