Beli leaf area meter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Digilife Leaf Area MeterDeskripsi:Mengukur daun: leaf area, average area, length of leaf, width of leaf, perimeter, dan ratio of length and width Ideal untuk studi botani, studi lingkungan, agriculture, meteorologi, kehutanan, riset dan teknologiatribut:
- Data capacity: 5000Groups
- Length Resolution (mm): 1
- Measuring Length (mm): ≤2000
- Measuring Width (mm): ≤213
- Precision: ±2%
- Thickness (mm): ≤3
- Packing Size (WxDxH): 390x230x220
- Unit Measurement: Millimeter, Square Centimeter
- Width Resolution (mm): 0.1
- KENTA Clipboard Magnifying Glass LampDeskripsi:Acrylic lenses, lens diameter 175mmMagnification: 1.75X / 2.25X (including two lenses, can be replaced)With dust cover, can protect the lens, dust, light leakageLED light source: 6.5W / 80 high-performance LED, the brightness of the whole lamp 560lm, life of 20,000 hoursFluorescent tube: 22W / T5 ring energy saving lamp, the whole light brightness 700lm, life 5000 hoursThe spring of the bracket connection is built into the square tube to prevent the clip, the appearance is neat, the angle, the length, the height arbitrarily adjustsEquipped with a solid clamp, the maximum splint thickness of 65mmWhen the magnifying glass is used, the excellent design allows the observed object to not produce shadows, the image is cleareratribut:
- Voltage (V): AC220-240
- Euromex Handheld MicrotomeDeskripsi:- Euromex offers the right tools for preparing samples- Separate preparation instruments- Superior quality- All our instruments are made from stainless steelatribut:
- Type: Box/Handheld
- Complete With: Table Clamp, Razor Blade Holder, Wooden Cabinet
- Anton Paar PolarimeterDeskripsi:Harga Sudah Termasuk Training dan Installasi seluruh pulau Jawaatribut:
- Environmental Conditions (EN 61010): Indoor Use Only
- KENIS Large sliding microtomeDeskripsi:This is a sliding microtome that allows the blade holder to slide and the specimen to be cut accurately with a mechanism that raises it with each movement. The base is made of cast iron, making it heavy and high-performance. It is suitable for a wide range of applications, including testing sections of animal and plant tissues, rubber, polymeric chemical products, lumber, and textiles.* We do not deliver to private homes (detached houses / apartments).atribut:
- Dimensions (mm): 490 x 265 x 290 (with handle attached)
- Included Accessories: Disposable knife holder (with replacement blades)
- Mass (kg): 30
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- KRISBOW Alat Pengukur Intensitas Cahaya LEDatribut:
- Resolution: 0.1 Lux or 0.01 Fc
- Accuracy: ± 3% for LED/± 6% for other visible light
- Source Selecting: Standard light/LED light
- Angle Deviation from Cosine Characteristic: 30° ± 2%, 60° ± 6%, 80° ± 25%
- Measuring Rate (time/s): 2.5
- Cable Length of Light Sensor (cm): 107
- Dimensions (Unit/Pack) (mm): 185x65x45/278x76x50
- Light Sensor Dimensions (mm): 115x60x35
- Measuring Range (Lux): 400, 4K, 40K, 400K Lux/40, 400, 4K, 40K
- Operating Conditions: 5 to 40°C; 0 to 70 %RH
- Power Supply: 9V battery
- Smart Sensor Lux Meteratribut:
- Measuring Range (Lux): 0-200000
- Insize Stereo Zoom Microscope Binocular Stereoatribut:
- Features: Focus Adjustment, Objective Magnification Adjuster, Reflected Led Light Adjustment, Transmitted Led Light Adjustment
- Light Source: LED
- Eyepiece Type: Binocular
- Microscope Type: Stereo
- Maximum Magnification Capability: 20X
- Optical Field of View (mm): 20
- Working Distance: Fixed
- Hanna Instruments Water Quality Test KitDeskripsi:The HI3817 is a chemical test kit that measures six parameters common in water quality testing: alkalinity, chloride, hardness, iron, pH, and sulfite. This kit is equipped with all the necessary reagents and equipment to perform over 100 tests for each parameter, with the exception of iron, which includes reagents for 50 tests. pH is obtained with Hanna‘s pHep®, pH electronic tester, which guarantees greater accuracy and a longer life than traditional litmus paper.Pre-made reagents for ease of useAll reagents marked with expiration date and lot number for traceabilityPortable carrying case for easy transportatribut:
- pH Measurement Type: electronic pH tester
- pH Range (pH): 0.0 to 14.0
- pH Resolution (pH): 0.1
- pH Calibration: manual, two points
- pH Number of Tests: life of the meter
- Alkalinity Measurement Type: titration
- Alkalinity Range (mg/L): 0 to 100 (CaCO₃); 0 to 300 (CaCO₃)
- Alkalinity Resolution (mg/L): 1 (0 to 100 (range)); 3 (0 to 300 (range))
- Alkalinity Method: phenolphthalein / bromophenol blue
- Accuracy (pH): ±0.1
- Cole Parmer Spectrophotometer Test Tube HolderDeskripsi:Customize your Cole-Parmer spectrophotometer with cell holders, sample chambers, and other accessories.
- Interscience Automatic Colony CounterDeskripsi:Scan 300 is an automatic colony counter that includes the essential features for Petri dish counting. It is specifically adapted to the usual media in food microbiology: PCA, MRS etc. The Scan 300 can count up to 1000 colonies in 1 second in a constant and repeatable manner. Counting can be up to 98% accuracy. The minimum colony size is 0.1 mm. Scan 300 offers multiple export possibilities to save manual input time. It also increases the security and quality of your analysesColony counter : VCounting on pour, surface, Spiral and circle plated Petri dishes : VAutomatic separation of clustered colonies : VCreation of polygonal exclusion zones : VManual control to add or substract colonies : VLIMS connection : VUSB connection : VAvailable with dataLink traceability system : VStainless steel : Vatribut:
- Counting: Automatic with manual control
- Counting Time: Up to 1000 colonies per second
- Counting on Petri Dishes Size (mm): Ø55 - Ø90
- Data Security: Modified data traceability in conformity with 21 CFR part 11 / Connexion with LIMS/SIL systems
- Frequency (Hz): 50-60
- Lighting System: Automatic with 6 combinations, top and/or bottom light, white or black background
- Power (W): 20
- Results/Traceability: Image/sample number/comments/date/time
- Type of colony counter: Automatic
- Voltage (V): 100-240
- Zoom: x28
- Accuris MyGel Mini ElectrophoresisDeskripsi:The Accuris myGel Mini electrophoresis system includes all of the equipment that you need to get up and running: gel tank, power supply and two casting sets. Ideal for personal use, small laboratories or the classroom, this gel box/power supply combination is compact and easy to use.The myGel mini gel box attaches directly to the power supply for a secure connection everytime. Selectable parameters include 3 preset voltages – 35V, 50V or 100V – and a 99 minute timer. All are set using the memberane keypad.The safety lid is vented to help dissipate heat generated during electrophoresis, and features a viewing area above the gel. Current will only run through the system when the lid is properly in place on top of the gel box.Trays and casting stands for both 10.5 x 6cm and 5 x 6cm gels are included with the myGel Mini system, as are double-sided combs. The smaller tooth combs are compatible with multichannel pipettes. Casting is quick and easy – just place the tray in the casting stand and pour. The trays feature a dark contrast strip to help visualize wells while loading and lines that fluoresce under UV and blue light to track progress of the run.atribut:
- Output voltage (V): 35, 50, 100
- Safety: Lid Interlock
- Max. Buffer (ml): 230
- Gel Capacity (cm): One (10.5x6) two (5x6)
- Dimensions (inch): 7.5x5.1x2.1
- Timer (minute): 0-99
- Autonics Proximity Sensors Inductive PRD SeriesDeskripsi:Long-Distance Cylindrical Inductive Proximity SensorsThe PRD series cylindrical inductive proximity sensors are available in standard and IO-Link communication models. The sensors feature long sensing distances and excellent noise immunity. Available in various sizes and sensing distances, the high performance cylindrical inductive sensors can be used in diverse applications requiring non-contact detection of metallic objects. The sensors also feature strain relief cables for improved flexural strength and durability.
- BioBase Laboratory Refrigeratoratribut:
- External Size (mm): 1220x630x1885
- Capacity (L): 628
- Temperature Range (°C): 2 to 8
- Temperature Accuracy (°C): 0.1
- Control System: Microprocessor Control, Large Screen LED Display
- Alarm: Audible and visual alarm for: High and low temperature, Power failure alarm, Door ajar, Thermostat failure
- Condenser & Evaporator: Bundy tube condenser
- Defrost: Manual defrost Auto defrost
- Door: Glass door with electric heating
- External Material: Spraying steel plate
- Internal Material: Spraying steel plate
- Number of Shelves: 10
- Packing Size (mm): 1340x750x2100
- Power Comsuption (W): 537
- Power Supply AC (V/Hz): 110/220+10%, 50/60
- Refrigerant: R134a, CFC Free
- Refrigeration Type: Forced Air Refrigeration System
- Structure: Unibody Design & Mono-assembly foaming (Polyurethane cyclopentane insulation material)
- Feather Feather Microtome BladeDeskripsi:Application The S35 disposable microtome blade is a standard blade for routine practice and biopsies.Outstanding quality The S35 blade gives very high sectioning quality from the first cut and has a long service life.Short trimming time A further advantage of the S35 blade is the very short trimming time.Standard blade for routine practice and biopsiesWith excellent sectioning quality from the beginningVery long service lifeShort trimming timeatribut:
- Material: Stainless Steel
- Length (mm): 80
- Height (mm): 8
- Blade angle (°): 35
- Dispenser (pcs): 50
- monotaro.id Cable Ties 3.6x150mm (Pengikat / Kabel Tis)atribut:
- Length (mm): 150
- Width (mm): 3.6
- Material: Nylon 66 (UL recognized) UL Flammability 94V.2
- Min. Loop Tensile Strength (kg): 18
- Banding range (mm): 3-35
- monotaro.id Cable Ties 3.6x250mm (Pengikat / Kabel Tis)atribut:
- Length (mm): 250
- Width (mm): 3.6
- Banding range (mm): 3-65
- Min. Loop Tensile Strength (kg): 18
- Material: Nylon 66 (UL recognized) UL Flammability 94V.2
- Bellingham + Stanley Wavelength PolarimeterDeskripsi:Single wavelength polarimeter with low maintenance LED light source. Suitable for a range of applications, most popular with customers working within sugar, food, and chemical industries as well as within academia. The ADP430 is ideal for users who prefer or already have waterbaths for temperature control or where temperature compensation or stability is not required.- Can be used with waterbath- Up to 200mm tube length- Standard ICUMSA tubes- Continuous or single-shot readings- Conforms to USP/EP/BP/JP (@589nm)The ADP400 polarimeters are available with or without XPC – Xylem’s patented internal Peltier temperature control system. Both models use standard ICUMSA polarimeter tubes with a maximum length of 200mm.These polarimeters contain proven optics, pioneered by Bellingham + Stanley, featuring “no maintenance” yellow LED and interference filter. Combined with a photodiode detector these technologies allow for the reading of samples of up to 3.0 OD at the commonly used sodium (589nm) wavelength. ADP400 polarimeters feature angular and sugar scales (ISS) and can be programmed with user scales as well as industry standard methods for displaying invert sugar, inversion (A-B) or when applying other factors such as tube length and concentration, Specific Rotation (or concentration when entering specific rotation). This flexibility makes them ideal for use within laboratories where compliance with Pharmacopoeia is required.ADP400 Series polarimeters have a resolution of 0.001 angular degrees (°A) and are capable of reading to an accuracy of ±0.010 °A. When working under laboratory controlled conditions, ADP400 polarimeters also offer excellent reproducibility of up to 0.002 °A.You can take readings with the ADP400 Series polarimeter in either continuous measurement or our new ‘single-shot’ mode. In continuous mode a reading is taken over a set period of time and a stabilised result displayed at the end of the period. It is excellent for monitoring instrument and sample stability, giving the user a “feel” for the reading obtained.The ADP400 Series’ new ‘single-shot’ mode is ideal for pharmaceutical applications where a discrete value is provided without the interpretation of the operator, satisfying operating procedures where interpretation by a third-party, the operator, is not permitted.ADP400 Series polarimeters come equipped with a new full colour 4” high definition display meaning results are clearly visible to the operator. The expanded memory ensures that over 8000 measurements and recorded logs of instrument configuration can be saved and viewed or output to LIMS or Secure PDF.Calibration and configuration of the instruments can be password protected, accessible by keypad entry or, for convenience, using a fully configurable RFID tag. This, together with the audit trail, facilitates operation in environments conforming to FDA regulation 21 CFR Part 11 or GLP.The ADP400 Series polarimeters incorporate a number of industry standard interfaces making it easy to connect to peripheral devices including barcode readers, printers and USB memory sticks for external storage.atribut:
- Angular Degrees Accuracy (°A): ± 0.010
- Angular Degrees Precision (Reproducibility) (°A): ± 0.002
- Angular Degrees Resolution (°A): 0.01/0.001 (selectable)
- Angular Degrees Scale (°A): -355 to +355
- Beam Diameter (mm): 4
- Humidity Range (%RH): <90 (non condensing)
- Interface: 1 x USB (A), 1 x Ethernet, RS232 via USB adaptor (optional accessory)
- International Sugar Scale (°Z): -225 to +225
- International Sugar Scale Accuracy (°Z): ± 0.030
- International Sugar Scale Precision (Reproducibility) (°Z): ± 0.005
- Optical Density (OD): 0.0 to 3.0
- Power External PSU (V/Hz): 100-240, 50-60 (supplied)
- Power Instrument: 24 V DC, ±5%, <2A
- Reading Time: Continuous measurement and display or single shot (selectable)
- Sample Illumination: Sodium (589nm) Light Emitting Diode (100,000+ hours)
- Sensor Accuracy (°C): ± 0.1
- Tube Length (mm) : 10 to 200
- User Scales/Method: 100
- Anton Paar RefractometerDeskripsi:Harga Sudah Termasuk Training dan Installasi seluruh pulau Jawaatribut:
- Power Inlet: According To IEC/EN 60320-1/C14, Protection Class I
- Housing Material Front, Top and Side Cover: Styrene/Butadiene
- Housing Material Measuring Prism: Synthetic Sapphire
- Environmental Conditions (EN 61010): Indoor Use Only
- Air Humidity: 10 to 90% Relative Humidity, Non-condensing
- Power Consumption (V/A): Max. 120
Daftar Harga leaf area meter Terbaru March 2026
| Digilife Leaf Area Meter | Rp44.999.900 |
| KENTA Clipboard Magnifying Glass Lamp | Rp3.199.900 |
| Euromex Handheld Microtome | Rp16.999.900 |
| Anton Paar Polarimeter | Rp409.999.900 |
| KENIS Large sliding microtome | Rp159.999.900 |
| KRISBOW Alat Pengukur Intensitas Cahaya LED | Rp2.299.900 |
| Smart Sensor Lux Meter | Rp649.900 |
| Insize Stereo Zoom Microscope Binocular Stereo | Rp10.999.900 |
| Hanna Instruments Water Quality Test Kit | Rp10.999.900 |
| Cole Parmer Spectrophotometer Test Tube Holder | Rp23.999.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)


































































































































































/31P109152109-11.jpg)
/g3P110876579-1.jpg)