Anton Paar Refractometer

Sebelum PPN:
Rp349.999.900 - Rp689.999.900
Spesifikasi
Power InletAccording To IEC/EN 60320-1/C14, Protection Class I
Housing Material Front, Top and Side CoverStyrene/Butadiene
Housing Material Measuring PrismSynthetic Sapphire
Environmental Conditions (EN 61010)Indoor Use Only
Air Humidity10 to 90% Relative Humidity, Non-condensing
Power Consumption (V/A)Max. 120

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Harga Sudah Termasuk Training dan Installasi seluruh pulau Jawa
Warning
- Only connect devices to the interfaces that comply with PELV (protective extra-low voltage) according to EN 61140 or with SELV (safety extra-low voltage) according to EN 60950
- Only connect USB devices with a maximum current load of 500 mA to the USB ports.

Ulasan Produk

Tidak ada ulasan