Beli lead screw di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- INDOMAKERS 3D Printer Lead Screw T8-2-D8 No Nut (Batang Ulir 3D Printer)atribut:
- Diameter (mm): 8
- Pitch (mm): 2
- Lead (mm): 8
- Start: 4
- Type: T-Shaped T8 Lead screw
- Material: Stainless Steel 304
- Nut: No
- THK Standard Lead Precision Ball Screw (Shaft End Finished Product)Deskripsi:High efficiency is obtained because the ball rolls between the screw shaft and the nut, and the driving torque becomes 1/3 or less compared with the conventional sliding screw.Therefore it is easy to change not only the rotary motion to the linear motion but also the linear motion to the rotary motion.Due to the rolling motion by the ball, the starting torque is extremely small, and stick-slip does not occur like sliding motion, so accurate fine feed can be performed.Since there is no backlash and preload is given, axial clearance can be reduced to zero or less by preloading, and high rigidity can be obtained. It has high efficiency and low heat generation, so you can fast-cut. Shaft end, finished product is screw shaft and ball screw nut standardized for space saving standard. The screw shaft standardizes the terminal in conformity with the support unit, and it is made to be a direct connection structure with the motor.Screw shaft, ball screw nut shape is compact design.An appropriate amount of grease is sealed in the ball screw nut. When penetration of foreign matter is considered, it is necessary to completely cover the screw shaft with a dustproof device (bellows etc.).atribut:
- Arrow: XX: 26mm
- Twist: Right direction
- Spacer Ball: None
- Clearance Code: G0
- Installation Method: Fixed-support
- Torque: 4.9x10⁻³ to 4.9x10⁻²Nm
- BCD: 14.3mm
- Dimension L1: 85mm
- Dimension L2: 99mm
- Dimension L3: 166mm
- Flange Hole: 4-φ 5.5
- Flange Outer Diameter: 40mm
- Lead Accuracy: ± 0.018mm
- Number of Circuit: 1 volumex3 rows
- Nut Outside Diameter: 21φ mm (g 6:-0.007 to-0.020)
- Nut Overall Length: 23mm
- P.C.D: 31mm
- Shaft Outer Diameter: 14mm
- Stroke: 50mm
- SHAC Ball Screw SupportDeskripsi:Ball screw support unit is a bearing connected ball screw and motor, its structure and specialty for standard ball spiral its axis of the inventory the finished product, preparation of the standardization of the support unit EK, EF type, to general ball spiral poles prepared the standard support unit BK, BF type.Support unit EK, BK type of internal bearing load in the right amount of lithium base grease, with the special seal gasket to seal, can direct installation, use for a long time.atribut:
- Surface Treatment: Black oxide or electroless nickel plating
- Application: CNC Machine Parts
- SHAC Ballscrew ShaftDeskripsi:Ball Screw
- INDOMAKERS 3D Printer Lead Screw T8-1-D8 No Nut (Batang Ulir 3D Printer)atribut:
- Diameter (mm): 8
- Pitch (mm): 2
- Lead (mm): 2
- Start: 1
- Type: T-Shaped T8 Lead screw
- Material: Stainless Steel 304
- Nut: No
- THK Multi Thread Screw ShaftDeskripsi:Since the tooth profile of the shaft is formed by cold rolling, the surface of the tooth surface is processed and hardened to 25 HV or more, and it has a smooth mirror finish, so it has excellent wear resistance and the movement due to the combination of nuts is also extremely high It ’s smooth. In the internal tissue of the tooth surface, fiber flow occurs along the outline of the tooth profile, the tissue of the root part becomes extremely nectar, and fatigue strength is increased.atribut:
- Lead (mm): 24
- Pitch deviation (mm): Single maximum: ± 0.025, cumulative maximum: ± 0.2 / 300
- Dimension D0 (mm): 7.6 phi
- Dimensions dR (mm): phi 6.2
- Lead Angle (°): 45
- Mass (kg): 0.18
- Shaft Length (mm): 500
- Shaft Outer Diameter (Φmm): 9
- Single/Multiple Start: 6
- Suitable For: Nut: DCMB8T
- THK Precision Ball Screw with RailDeskripsi:Using an end-cap method, these models achieve stable motion in a high-speed rotation.atribut:
- Lubrication and Dust Preventioin Accessories: with End Seal + Side Seal + Inner Seal + Metal Scrapper
- Rolled Shaft: Yes
- Screw Shaft Outer Diameter d (mm): 20
- Lead Ph (mm): 20
- Ball Center to-center Diameter (mm): 20.75
- Axial Clearance (mm): 0.1
- Basic Load Rating Ca-C₀a (kN): 7.7-22.3
- DN Value: 70000
- Flange Diameter D₁ (mm): 62
- Lubrication Hole N₁-A: 5-M6
- Nut Dimensions B₁ (mm): 27.5
- Nut Dimensions H (mm): 10
- Nut Dimensions PCD (mm): 4.5x7.5x5.3
- Outer Diameter d (mm): 39
- Overall Length L₁ (mm): 15
- Rigidity K (N/µm): 210
- Screw Shaft Inertial Moment (kg.m²/mm): 1.23x10⁻⁷
- Seal M₁ (mm): 3.5
- Thread Minor Diameter dc (mm): 17.5
- THK Rolled Ball Screw TS2020atribut:
- Screw Shaft Outer Diameter (mm): 20
- Lead (mm): 20
- THK Screw ShaftDeskripsi:Since the tooth profile of the shaft is Formed by cold rolling, the surface of the tooth surface is work hardened to 250 HV or more, and because it has a smooth mirror finish, it is excellent in abrasion resistance and movement by a combination of nuts is extremely high It is smooth. The internal structure of the tooth surface causes fiber flow along the contour of the tooth profile, the tissue at the root of the tooth is extremely honey, and the fatigue strength is increasing.Useable: Screw nut DCM, DC common
- Mitutoyo Precision Lead ScrewDeskripsi:Description Mitutoyo manufactures simple and less expensive precision leadscrews for precise positioning mechanisms and fine-feed mechanisms.Mitutoyo also manufactures leadscrews with special specifications, such as 0,25 mm pitch, feed pitch and with dimensions and form to meet customer's requirements.Main applications:Precision feed stagesFine adjustment of optical elements (mirrors, prisms)Fiber optic centering devicesVarious assembly and adjustment jigsatribut:
- Screw Nominal Diameter: M7.35x0.5
- Spindle Pitch: 0.5
- BOLA DUNIA (TOOLS) Lathe Chuck 3 JawDeskripsi:Chuck Bubut biasa di sebut kepala bubut dan ada juga yang menyebut Claw,untuk menjepit benda kerja di mesin bubut
- FYH Square Flange Type Unitatribut:
- Shaft Hole Classification: Cylindrical hole (with set screw)
- Cover: None
- Shape: Square flange type unit
- THK Precision Ball Screw with Rail BLR2020 SeriesDeskripsi:The Rotary Ball Screw is a rotary-nut ball screw unit that has an integrated structure consisting of a ball screw nut and a support bearing. The support bearing is an angular bearing that has a contact angle of 60, contains an increased number of balls and achieves large axial rigidity.atribut:
- Lubrication and Dust Preventioin Accessories: End Seal
- Rolled Shaft: Yes
- Screw Shaft Outer Diameter d (mm): 20
- Lead Ph (mm): 20
- Ball Center to-center Diameter (mm): 20.75
- Ball Screw Dimensions B₄ (mm): 27.5
- Ball Screw Dimensions H (mm): 6
- Ball Screw Dimensions P₁ (mm): 70
- Ball Screw Dimensions P₂ (mm): 31
- Ball Screw Dimensions S (mm): M5
- Ball Screw Dimensions Te (mm): 2
- Ball Screw Dimensions t (mm): 16
- Basic Load Rating Ca-C₀a (kN): 11.1-24.7
- Flange Diameter D₁ (mm): 78
- Nut Inertial Moment (kg.m²): 1.44x10⁻⁴
- Outer Diameter d (mm): 62 (0-0.007)
- Overall Length L₁ (mm): 54
- Permissible Rotation Speed (rpm): 3370
- Thread Minor Diameter dc (mm): 17.5
- THK Screw NutDeskripsi:3 degree trapezoidal screw. When combined with a die-cast molded screw nut and a high-precision rolled screw shaft, this high-performance feed screw can reduce costs by 5% compared to conventional machined products.atribut:
- Material: High strength zinc alloy
- Type: 30 degree trapezoidal screw flange type
- THK Large Reed Rolled Ball Screw NutDeskripsi:The large lead rolled ball screw is provided on the end face of the ball screw nut after rolling motion of the ball rolling surface provided on the screw shaft and ball screw nut with the load ball around the screw shaft while receiving the axial load It is scooped up from the groove with the end cap, circulates through the ball screw nut and reaches the load zone again from the opposite end cap to make infinite rolling motion. The ball rolling surface of the screw shaft is rolled to the right thread, and the ball rolls in the groove. Stable operation is obtained even at high speed rotation, so it is silent as the ball rotates through the ball screw nut. Replacing the standard ball screw at a high speed and replacing it with the location you are using can reduce the rotational speed of the screw shaft, so make the screw shaft diameter thicker in consideration of the critical speed of the screw shaft or use a difficult fixing method for the screw shaft There is no need to adopt it, leading to cost reduction. The ball screw nut has a short length, the outer diameter is also minimized, and the flange is flattened at two places to reduce the core height and is a compact structure. A large rotational force can be obtained with a small thrust, and it is also suitable for actuator etc.Ball screw nut has built-in brush seal with high dust prevention effect.atribut:
- Greasing Hole: M6
- Type: circular
Daftar Harga lead screw Terbaru October 2026
| INDOMAKERS 3D Printer Lead Screw T8-2-D8 No Nut (Batang Ulir 3D Printer) | Rp35.900 |
| THK Standard Lead Precision Ball Screw (Shaft End Finished Product) | Rp9.199.900 |
| SHAC Ball Screw Support | Rp219.900 |
| SHAC Ballscrew Shaft | Rp479.900 |
| SHAC Ball Screw Nut | Rp519.900 |
| INDOMAKERS 3D Printer Lead Screw T8-1-D8 No Nut (Batang Ulir 3D Printer) | Rp35.900 |
| THK Multi Thread Screw Shaft | Rp1.299.900 |
| THK Precision Ball Screw with Rail | Rp4.099.900 |
| THK Rolled Ball Screw TS2020 | Rp359.900 |
| THK Screw Shaft | Rp689.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/l7P107884763-1.jpg)
/P102543719-1.jpg)



/9mP107885346-1.jpg)






%20Lathe%20Chuck%203%20Jaw/dqP106394494-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)