Beli lcd touch screen di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mechanic Kawat Pemisah Touchscreen Mechanic
    Mulai

    Rp45.900

    Mechanic Kawat Pemisah Touchscreen Mechanic
    Deskripsi:
    Kawat untuk pemisah LCD1: Kualitas profesional, kekerasan tinggi, kekuatan tarik yang kuat2: Alat bantu penting untuk perbaikan ponsel3: Ukuran yang tipis dipilih untuk memenuhi kebutuhan differenKawat Kualitas Tinggi untuk Memisahkan Telepon LCD Layar Sentuh Kaca Depan
  2. Peak Instrument pH Meter (Pengukur pH)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp7.799.900

    Peak Instrument pH Meter (Pengukur pH)
    atribut:
    • Display: 6.5 inch LCD screen
    • Parameters: pH, mV, temperature
    • Measuring Range (pH): -2 to 18
    • Resolution (pH): 0.01/0.1
    • Accuracy (pH): ±0.02
    • mV Resolution (mV): 1
    • Calibration: 1, 2, 3 point, automatic
    • Communications: USB, Bluetooth
    • Data Storage: 500 sets
    • Dimensions (mm): 270x170x70
    • GLP Standard: Yes
    • Humidity Range: 5-85%
    • Temperature Accuracy (°C): ±0.5
    • Temperature Compensation (°C): 0-100 (automatic)
    • Temperature Measurement Range (°C): 0-100
    • Temperature Resolution (°C): 0.1
    • Working Temperature (°C): 5-40
    • mv Accuracy (FS): ±0.1%
  3. Dell Monitor (Layar Display)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.199.900

    Dell Monitor (Layar Display)
    Deskripsi:
    To meet the heavy demands of contracting work, use the workhorse 2-motor TYPHOON 463. It is mounted on an ergonomically designed chassis with sturdy and well positioned handles, rotating front castors and large rear wheels for easy transportation, even over kerbs and steps, while its discharge hose provides effortless, no-spill emptying of tanks.Accessories:- Flexible Hosepipe 1pc- Suction Pipe 1set- Wet Floor Tools 1pc- Dry Floor Tools 1pc- Ground Nozzle 2pcs- Sunni Filter 1pc- Filter Bag 1pc
    atribut:
    • Color Support: 16.7 million colors
    • Resolution: Full HD (1080p) 1920 x 1080 at 60 Hz
    • Aspect Ratio: 16:09
    • Contrast Ratio: 1000:1
    • Horizontal/Vertical Viewing Angle: 178
    • Diagonal Size (inch): 27
    • Brightness (cd/m²): 300
    • Built-in Devices: USB 3.2 Gen 1 hub
    • Dimensions (inch): 24x7.5x21
    • Display Type: LED-backlit LCD monitor / TFT active matrix
    • Panel Type: IPS
    • Screen Coating: Anti-glare
  4. Mechanic Soldering Station Tip (Mata Solder)
    Mulai

    Rp42.900

    Mechanic Soldering Station Tip (Mata Solder)
    Deskripsi:
    Mata Solder Station Mechanic 936 900M-T-K ESD (Pisau)900M -T-K
  5. Dell Monitor Slim Entertainment 27inch (Layar Display)
    Mulai

    Rp4.299.900

    Dell Monitor Slim Entertainment 27inch (Layar Display)
    atribut:
    • Display Size (inch): 27
    • Aspect Ratio: 16:9
    • Contrast Ratio: 1000:1, typical
  6. CIG Gloves General Utility Mechanic Glove Anti Shock (Sarung Tangan)
    Mulai

    Rp239.900

  7. UVEX Phynomic All Round Safety Glove (Sarung Tangan)
    Mulai

    Rp139.900

    UVEX Phynomic All Round Safety Glove (Sarung Tangan)
    Deskripsi:
    uvex phynomic allround - the all-rounder among glovesThe uvex phynomic series is ideal for all types of work where a high level of feeling is required. These safety gloves are like a "second skin" and are especially light and flexible - without making your hands immediately sweaty. The uvex phynomic allround glove is suitable for all kinds of activities. 
    atribut:
    • Product Type: Mechanical Protection
    • Technologies: Uvex 3D Ergo
    • Version: with Knitted Cuff
    • Color: Grey, Black
    • Product family: Uvex Phynomic
    • Coated Area: Fingertips, Palm
    • Coating: Aqua-Polymer Foam
    • Conditions of the Workplace: Dry, Light Moisture/Oily
    • Food-Compatible: No
    • Material: Elastane, Polyamide
    • Norm: EN 388
    • Product System: Construction
  8. CIG Gloves Heavy Duty Mechanic (Sarung Tangan Mekanik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp249.900

    CIG Gloves Heavy Duty Mechanic (Sarung Tangan Mekanik)
    atribut:
    • Material: Leather synthetic with spandex, PVC, and elastic band
  9. TEKIRO Screwdriver Slotted In Line (Obeng)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp22.900

    TEKIRO Screwdriver Slotted In Line (Obeng)
    Deskripsi:
    Handle lebih kokoh dan mudah saat digunakanBesi obeng kokoh tidak mudah penyokMemiliki magnet pada ujung mata obeng (-)Fungsi : Untuk melepas dan memasang Screw ( - )Material : Chrome Vanadium
    atribut:
    • Material: Chrome Vanadium
    • Type: Slotted (-)
  10. Vertex Punch Grinder Deluxe Type
    Mulai

    Rp15.999.900

    Vertex Punch Grinder Deluxe Type
    Deskripsi:
    The small punch grinder can process from dia 0.5 mm to 6 mm. If the length of workpiece is about 10 mm which can be grind. This punch grinder can work with surface grinding machine and to grinding any sizes.Easy operation and high precision make it to be the best grinding tool for small workpiece.
    atribut:
    • Length (mm): 142
    • Capacity (mm): 0.5 to 6
    • Height (mm): 122
Daftar Harga lcd touch screen Terbaru October 2026
Mechanic Kawat Pemisah Touchscreen MechanicRp45.900
Peak Instrument pH Meter (Pengukur pH)Rp7.799.900
AOC Monitor (Layar Display)Rp1.799.900
Dell Monitor (Layar Display)Rp4.199.900
BOTH-WELL Reducer CouplingRp29.900
Mechanic Soldering Station Tip (Mata Solder)Rp42.900
Dell Monitor Slim Entertainment 27inch (Layar Display)Rp4.299.900
CIG Gloves General Utility Mechanic Glove Anti Shock (Sarung Tangan)Rp239.900
Lenovo Monitor 24inch (Layar Display)Rp1.699.900
ASCO Solenoid Valve (Katup Solenoid)Rp1.199.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)