Spesifikasi
| Product Type | Mechanical Protection |
|---|---|
| Technologies | Uvex 3D Ergo |
| Version | with Knitted Cuff |
| Color | Grey, Black |
| Product family | Uvex Phynomic |
| Coated Area | Fingertips, Palm |
| Coating | Aqua-Polymer Foam |
| Conditions of the Workplace | Dry, Light Moisture/Oily |
| Food-Compatible | No |
| Material | Elastane, Polyamide |
| Norm | EN 388 |
| Product System | Construction |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
uvex phynomic allround - the all-rounder among gloves
The uvex phynomic series is ideal for all types of work where a high level of feeling is required. These safety gloves are like a "second skin" and are especially light and flexible - without making your hands immediately sweaty. The uvex phynomic allround glove is suitable for all kinds of activities.
The uvex phynomic series is ideal for all types of work where a high level of feeling is required. These safety gloves are like a "second skin" and are especially light and flexible - without making your hands immediately sweaty. The uvex phynomic allround glove is suitable for all kinds of activities.
Peringatan
Foto hanya sebagai ilustrasi, warna produk mengacu pada nama dan spesifikasi produk. Produk yang diterima akan sesuai dengan informasi yang tertera pada website.Feature
General Features :light and dirt-resistant all-round safety glove for mechanical activities
aqua-polymer foam coating on palm and fingertips
colour: grey, black
available in sizes: 5 to 12
Protection features :
certified to EN 388:2016 (3 1 2 1 X)
very good mechanical abrasion resistance thanks to the damp-resistant aqua-polymer foam coating
good grip in dry and slightly damp areas
Comfort features :
very high level of breathability through the aqua-polymer foam coating
outstanding tactile sensation when assembling parts
perfect fit with 3D Ergo technology
excellent skin tolerance, confirmed by dermatologists (uvex pure Standard)
free of harmful substances in accordance with OEKO-TEX® Standard 100
excellent skin tolerance, – confirmed by the proDERM Institute for Applied Dermatological Research (proDerm studies: 11.0356-02, 11.0482-11)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Mekanik/UVEX%20Phynomic%20All%20Round%20Safety%20Glove%20(Sarung%20Tangan)/9wP107693356-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
