Beli laser level rotary di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. IMEX Rotating Laser
    Mulai

    Rp13.999.900

    IMEX Rotating Laser
    Deskripsi:
    Imex E60 adalah sebuah alat level laser rotary yang inovatif dan terjangkau dari Imex. Alat ini memiliki fungsi satu tombol yang ekonomis, memudahkan pengguna untuk melakukan penyejajaran umum dengan mudah dan cepat. Dilengkapi dengan tripot dan staf, serta target plate dan hard carry case untuk kemudahan penyimpanan dan transportasi. Dengan jangkauan hingga 400m, alat ini sangat cocok digunakan oleh kontraktor yang tidak membutuhkan level setiap hari.
    atribut:
    • Range Diameter (mm): 300
    • Accuracy (m): 3 @30m
    • Light Source (nm): 635 (Red Laser)
    • Waterproof/Shock Resistant: IP54
    • Power: 4xAA Alkaline
    • Detector: Course and Fine
  2. STANLEY Fatmax Rotary Laser
    Mulai

    Rp14.999.900

    STANLEY Fatmax Rotary Laser
    atribut:
    • Working Range with Detector (m): 50
    • Accuracy (mm): ± 1.5 @30m (H), ± 3 @30m (V)
    • IP Rating: IP 66
    • Rotation Speed (rpm): 600 ± 10%
    • Power Source: NI-MH Battery
    • Leveling Type: Rotary Laser
  3. BOSCH Meteran Laser Level (Laser Line)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp649.900

    BOSCH Meteran Laser Level (Laser Line)
    Deskripsi:
    The Bosch Line and Point Laser Level is a pocket-sized tool that allows the user to easily mount the laser, align it and go to work, making it a great tool for basic tasks. Handy for horizontal, vertical or angular applications, it has two built-in bubble vials, with quick and accurate leveling.
  4. IMEX Rotating Laser with Receiver
    Mulai

    Rp21.999.900

    IMEX Rotating Laser with Receiver
    Deskripsi:
    The class leader in economical rotating laser levels, the IMEX i66R incorporates the robust casing and technology of it’s big brothers in an efficient simple-to-use package. Featuring a huge 400m dia range, rubber sheath protection and heavy duty lighthouse cover for superior shockproof and weatherproofing the i66R is the leader in value for everyday laser levelling.The iMEX i66R Red Beam Rotating Laser is a class leader in economical rotating laser levels and incorporates the robust casing and technology of the i77R & i88G models in an efficient simple-to-use package. Featuring a huge 400m dia range, rubber sheath protection and heavy-duty lighthouse cover for superior shockproof and weatherproofing the i66R is the leader in value for everyday laser levelling.
  5. DEWALT Rotary Laser Kit
    Mulai

    Rp22.999.900

    DEWALT Rotary Laser Kit
    Deskripsi:
    These electronic rotary lasers levels help to project horizontal and vertical lines across a wall, floor, or ceiling for level references. Use in exterior applications.
    atribut:
    • Power Source: (2) D Batteries
    • Includes: (2) D Batteries; Digital Laser Detector; Target Card; Wall Mount
    • Accuracy: ±1/4inch @ 100 ft
    • Laser Color: Red
    • Number of Beams: 1
    • Number of Lines: 1
    • Auto Leveling Range: ±5°
    • Height (inch): 8 1/4
    • Length (inch): 7 7/8
    • Leveling Type: Electronic Self-Leveling
    • Number of Level Vials: 0
    • Number of Plumb Vials: 1
    • Number of Scanning Modes: 1
    • Rotation Speed (rpm): 0; 60; 600
    • Thread Size: 5/8inch-11
    • Total Number of Vials: 1
    • UNSPSC: 27111802
    • Width (inch): 9 1/8
  6. IMEX Crossliner Laser
    Mulai

    Rp2.799.900

    IMEX Crossliner Laser
    Deskripsi:
    From the Imex professional laser manufacturers, the new L2G Mini for all indoor tasks. In high visibility green beams and standard with an elevating tripod, the L2G is compact, accurate and versatile.The iMEX L2G Mini Laser Level is low cost, compact, accurate and perfect for any indoor levelling tasks around the home such as tiling, installing cabinets or just hanging picture frames! With its high-visibility green beams and the included elevating tripod, it makes any levelling task a breeze.
  7. Tajima Meteran Laser Level (Laser Line)
    Mulai

    Rp8.399.900

    Tajima Meteran Laser Level (Laser Line)
    Deskripsi:
    '- A vial that is easy to check even in dark places has adopted.
  8. JOHNSON LEVEL Rotary Laser Level (Laser Line)
    Mulai

    Rp11.999.900

    JOHNSON LEVEL Rotary Laser Level (Laser Line)
    Deskripsi:
    These rotary laser levels generate horizontal and vertical light beams. Their horizontal beam projects out to the sides in a full circle to provide a horizontal reference plane for applications such as grading and height alignment. Their vertical beam projects upwards to provide a plumb line to position footings, walls, doors, framing, and more.
    atribut:
    • UNSPSC: 27111802
    • Bluetooth: Not Bluetooth Compatible
    • Includes Battery: Batteries Included
    • Laser Class: Class 3A
    • Tripod Thread Size (inch): 5/8-11
  9. IMEX Flooring Laser
    Mulai

    Rp2.099.900

    IMEX Flooring Laser
    Deskripsi:
    iMEX LX11P Premium Tilers Square adalah alat pengukur dan penandaan yang menggunakan sinar laser untuk menghasilkan garis tepat 90 derajat secara horizontal dan vertikal.
  10. Taffware Hilda Mesin Self Leveling 16 Line Laser 4D
    Rating:
    100% of 100
    (1)
    Mulai

    Rp429.900

    Taffware Hilda Mesin Self Leveling 16 Line Laser 4D
    Deskripsi:
    Laser level adalah sebuah alat bantu yang berguna untuk menentukan sebuah objek telah lurus baik secara vertikal maupun horizontal. Alat dari Taffware Hilda memiliki 16 buah titik laser sehingga dapat menentukan axis vertikal maupun horizontal dalam waktu bersamaan dengan mudah. Alat ini biasa digunakan untuk keperluan konstruksi yang membutuhkan presisi yang sempurna. Alat ini juga sudah dilengkapi remote untuk memudahkan Anda mengendalikannya dari jarak jauh. Uniknya lagi, bila alat ini berada dalam posisi permukaan miring maka alat akan langsung mengeluarkan bunyi sebagai notifikasi kepada Anda bahwa permukaan tidak rata atau datar
    atribut:
    • Input (V/Hz): 100 - 240, 50/60
    • Material: Plastik
  11. IMEX Digital Laser Distance Meter (Meteran Laser)
    Mulai

    Rp2.199.900

    IMEX Digital Laser Distance Meter (Meteran Laser)
    Deskripsi:
    The new generation in laser distance measuring incorporates the fast engine measuring technology with high accuracy in a robust housing for the optimum in affordable professional measuring.
  12. BEiTER Meteran Laser Level (Laser Line)
    Mulai

    Rp1.299.900

    BEiTER Meteran Laser Level (Laser Line)
    Deskripsi:
    Working Range - Red Laser : 15m - Green Laser : 25m
  13. TOPCON Rotating Laser Level (Laser Line)
    Mulai

    Rp28.999.900

    TOPCON Rotating Laser Level (Laser Line)
    Deskripsi:
    The RL-H5A next generation self-levelling rotating laser from Topcon Positioning System (TPS) is an easy-to-use, long-range high accuracy laser with a long battery life and all-weather dependability. With electronic self-leveling, you press the power button and go right to work in seconds. If the RL-H5A gets disturbed on the job it re-levels itself automatically. The self-leveling motors are accurate to ±10 arc seconds. The RL-H5A has the power and range to cover an 800m diameter job site. This rotating laser level gives you the option of up to 60 hours of continuous usage with the rechargeable battery pack or 100 hours with four D cell batteries. With the IP66 rating, the RL-H5A is ‘job site tough’ and can withstand dust, a sudden shower and even torrential rainfall. Next Generation Self-Leveling Construction Laser. - Long-range operation (800m). - Smart long-range receiver. - Simple, intuitive manual slope capability. - ±10 Arc second horizontal accuracy. - ±5 Degrees self-leveling range. - Up to 100 hours battery life. Kit Components. - RL-H5A laser. - LS-80L or LS-100D sensor. - Sensor holder. - Batteries (Alkaline or rechargeable). - Chargers. - Carry case. Five year guarantee. The RL-H5A laser comes with a Five Year Guarantee. Topcon is backing up this reliable, accurate laser with the best factory warranty in the industry.
    atribut:
    • Accuracy: H: ±10 arc seconds
    • Self-Leveling Range (°): Horizontal ± 5
    • Working Area (m): 800
    • Rotation Speed (m): 600
    • Dust/Water Rating: IP66
    • Dimensions (HxWxL) (mm): 205x211x172
    • Operating Temperature (°C): -20 to 50
    • Operation Time (hour): 100 (Alkaline), 60 (Ni-MH)
  14. BOSCH Meteran Laser Level
    Mulai

    Rp3.299.900

    BOSCH Meteran Laser Level
    Deskripsi:
    Laser Garis untuk mengukur kerataan pada proses design bangunan atau infrastruktur suatu ruangan dapat difungsikan dengan atau tanpa penerima
    atribut:
    • Laser Class: 2
    • Plump Point Color: Red
    • Self-Leveling Range (°): ± 3
  15. BOSCH Digital Laser Distance Meter (Meteran Laser)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.299.900

    BOSCH Digital Laser Distance Meter (Meteran Laser)
    Deskripsi:
    The Bosch Laser Measure allows users to take distance measurements instantly and with ultimate precision. Simply press the measure button to activate the laser and begin measuring in real time. Put down the pad of paper and calculator
  16. Karya Kabel Level Laser
    Mulai

    Rp439.900

    Karya Kabel Level Laser
    Deskripsi:
    Laser Level 2 Line Sinar HijauLaser Level Adalah Sebuah Alat Bantu Untuk Menentukan Sebuah Objek Telah Lurus Baik Secara Vertical Maupun Horizontal. Alat Ini Terdiri Dari 2 Buah Laser Point Sehingga Dapat Menentukan Axis Vertical Maupun Horizontal Dalam Waktu Bersamaan. Alat Ini Biasa Digunakan Untuk Keperluan Konstruksi Dimana Dibutuhkan Ketepatan Presisi Yang Sempurna.
    atribut:
    • Color Laser: Hijau
  17. Scarlet Sound Level Meter
    Mulai

    Rp1.899.900

    Scarlet Sound Level Meter
    Deskripsi:
    Sound Level MeterSL4200
    atribut:
    • Frequency Range (Hz): 125 to 8K
    • Measuring Range (dB): 35-130
    • Frequency Weighting: A/C
    • Microphone: 1/2 inch electret condenser
    • Display: 3 1/2 digits LCD display
    • Resolution (dB): 0.5
    • Accuracy: ±2dB(94dB@1kHz)
    • Dynamic Range (dB): 30
    • Max Hold: Max
    • Measuring Range 1 (dB): (30) 32 to 70
    • Measuring Range 2 (dB): 60 to 100
    • Measuring Range 3 (dB): 90 to 130
    • Operating Relative Humidity (%RH): ≤90
    • Operating Temperature (°C): 0-40 (32-104°F)
    • Power Supply: One 9V battery (model 6F22)
    • Sampling Time (s): 0.5
    • Time Weighting: Fast 125ms, Slow 1 second
  18. IMEX Multi-line Laser Beam
    Mulai

    Rp12.999.900

    IMEX Multi-line Laser Beam
    Deskripsi:
    The Imex LX3DG is a multi line laser level with everything. Now with PreciseALIGN™ fine adjustment to get that perfect 90-degree set out. With three, 360 degree lines and an offset to ensure uninterrupted laser lines, this versatile green beam laser is the ultimate for all interior alignment tasks. Series II features an all-new quick release lithium battery platform, compatible across all Series II LX models, plus new rubberised housing for a comfortable, non-slip grip.
  19. STANLEY FatMax Open Mouth Bag
    Mulai

    Rp429.900

    STANLEY FatMax Open Mouth Bag
    atribut:
    • Size (inch): 16
    • Color: Black-Yellow
Daftar Harga laser level rotary Terbaru January 2026
IMEX Rotating LaserRp13.999.900
STANLEY Fatmax Rotary LaserRp14.999.900
BOSCH Meteran Laser Level (Laser Line)Rp649.900
IMEX Rotating Laser with ReceiverRp21.999.900
DEWALT Rotary Laser KitRp22.999.900
IMEX Crossliner LaserRp2.799.900
Tajima Meteran Laser Level (Laser Line)Rp8.399.900
JOHNSON LEVEL Rotary Laser Level (Laser Line)Rp11.999.900
IMEX Flooring LaserRp2.099.900
Taffware Hilda Mesin Self Leveling 16 Line Laser 4DRp429.900

Data diperbarui pada 21/01/2026 (Harga belum termasuk PPN)