KDS Mint Green Laser 401

Sebelum PPN:
Rp12.999.900 - Rp16.999.900
Spesifikasi
Accuracy (mm/m)±1/7.5
Automatic Correction Range (°)Approx. ±2
ColorBlue
Connection to Equipment (inch)Tripod = 5/8
Height (mm)200
Included AccessoriesCarrying case (with belt): CASE-12, Laser goggles: GLG-1, AA NiMH rechargeable battery: RB-4N, Charger QC-650
Length (mm)111
Light SourceVisible semiconductor laser
MaterialBody cover = ABS resin, base = aluminum
Power SupplyFour AA alkaline batteries (Ni-MH rechargeable batteries) or an AC adapter
Protection ClassIP54
Right Angle Accuracy (°)90 ±0.017
Type of BrakingMagnetic braking system
Wavelength (nm)505
Width (mm)114

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Please be sure to check the accuracy of the equipment according to the instruction manual before starting work.- Do not look into the beam.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait