Beli laser cutting machine di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OREE LASER Middle Sheet Fiber Laser Cutting Machineatribut:
- Working Area (mm): 3050x1530
- Accuracy of Positioning (mm): ±0.03
- Repeat Repositioning Accuracy (mm): ±0.02
- Maximum Acceleration (G): 0.8
- Maximum Movement Speed (m/minute): 100
- OREE LASER Flatbed Fiber Laser Cutting Machineatribut:
- Working Area (mm): 3000x1500
- Laser Output Power (W): 1000/1500/2000/3000/4000/6000
- Repeated Repositioning Accuracy (mm): ±0.03
- Maximum Speed (m/minute): 140
- Panasonic Welding Plasma Cuttingatribut:
- Type: Inverter
- Power Source: YP-060PF3HGF
- Torch: YT-06PD3HAJ
- Rated Duty Cycle (%): 60
- Phase: 3
- OREE LASER Fiber Laser Cuttingatribut:
- Laser Power (W): 1000 to 6000
- Working Area (mm): 1500x3000
- Accuracy of Positioning (mm): ±0.05
- Repeat Repositioning Accuracy (mm): ±0.03
- Maximum Movement Speed (m/minute): 80
- Maximum Acceleration (G): 0.8
- KRISBOW Mesin Bubut CNCatribut:
- Boring Bar Diameter (mm): 30
- Controller: Siemens
- Distance Beetween Centres (mm): 1000
- Indexing Time (s): 2.4
- Machine Dimensions (LxWxH) (mm): 2650x1550x1800
- Max. Swing Over Bed (mm): 415
- Max. Swing Over Carriage (mm): 200
- Max. Turnig Diameter (mm): 220
- Max. Turning Length (mm): 850
- Number of tools: 6
- Quill Diameter (mm): 60
- Quill Taper: MT 4
- Quill Travell (mm): 130
- Spindle Bearing Diameter (mm): 85
- Spindle Bore Diameter (mm): 52
- Spindle Motor Power (kW): 7.5
- Spindle Nose: ISO 702/III No 6
- Tool Shank Size (mm): 20x20
- X Axis travel (mm): 200
- Z-Axis Travel (mm): 760
- BOSCH Meteran Laser Level (Laser Line)Deskripsi:The Bosch Line and Point Laser Level is a pocket-sized tool that allows the user to easily mount the laser, align it and go to work, making it a great tool for basic tasks. Handy for horizontal, vertical or angular applications, it has two built-in bubble vials, with quick and accurate leveling.
- Makita Iron Cutting Machineatribut:
- Diameter Lubang Batu (mm): 25.4
- monotaro.id Baut Mur Stainless Steel 316 Pack KecilDeskripsi:Baut dan mur ini memiliki bahan stainless steel 316 yang memiliki daya tahan terhadap karat yang lebih baik dibandingkan dengan stainless steel 304.atribut:
- Material: SS 316
- Tajima Meteran Laser Level (Laser Line)Deskripsi:'- A vial that is easy to check even in dark places has adopted.
- KINIK Finishing Stone EDM FlatDeskripsi:Specially formulated for EDM Scale Removal.atribut:
- Abrasive Material: Aluminium Oxide
- Application: EDM Scale Removal
- Shape: Flat
- KRISBOW Mesin Potong Platatribut:
- Rated Input Voltage (V/Ph/Hz): 220/1/50
- STS Marking LaserDeskripsi:-The cross laser line is irradiated with one device.-Since 10mW laser element is adopted, a bright laser line will be irradiated.-Convenient for places where ink cannot be used.-The irradiation direction can be freely adjusted with a mount.-To position the working process in stone cutting/block cutting machine, woodworking/sawingmachines, etc.-AC adapter (built-in strong noise filter and instantaneous power outage measures)atribut:
- Radiation Angle: 120°
- Size: 62x75mm
- Accessories: AC adapter (built-in strong noise filter and instantaneous power outage measures)
- Purpose of Use: To position the working process in stone cutting/block cutting machine, woodworking/sawingmachines, etc.
- KRISBOW Mesin BubutDeskripsi:KRISBOW menghadirkan Mesin Bubut dan saat ini tersedia di monotaro.id untuk menunjang kebutuhan Industri anda.atribut:
- Distance Between Center (mm): 1000
- Osaki Electric Engraver KitDeskripsi:ENG003 Electric hand held engraver with positive on/off switch and 5 position stroke adjuster for varied engraving depths. For use on metals, plastics, glass, ceramics, wood and leather. Supplied with two Carbide steel engraving tips and an alphanumeric template. > 5-Position adjustable engraving depth > Soft grip > Positive On/Off > 1.8m cable > Includes 2 tips and template for letters and numbers Spare engraver tips available: ENGRAVER TIPS (PK-5) 280-311atribut:
- Voltage (V): 230
- Number of Pieces: 4
- Type: Engraver
- Product Number: ENG003
- ABB Energy AnalyzerDeskripsi:QA/S3.16.1 Energy Analyzer, M-Bus, 16 Devices, MDRCEnergy management solution for capturing and analyzing consumption data of up to 16 electricity, gas, water or heat meters via M-Bus. Web-based user interface with graphical analysis functions such as historical data, dashboard, and more. Various export functions and APIs for further processing of metering data.atribut:
- Product Depth/Length (mm): 64.5
- Product Height (mm): 90
- Product Width (mm): 72
- Degree of Protection: IP20
- Mounting Type: DIN-Rail
- Width in Number of Modular Spacings: 4
- Atago Handheld RefractometerDeskripsi:The scale width has been expanded to make it easier to read.You can easily measure the concentration.For measuring low-concentration samples such as sugar-free beverages and white mold release agents.Food use: Low concentration tomato juice, soup, soup stock, etc.Industrial applications: Detergents, various water-soluble liquids.
- BOSCH Digital Laser Distance Meter (Meteran Laser)Deskripsi:The Bosch Laser Measure allows users to take distance measurements instantly and with ultimate precision. Simply press the measure button to activate the laser and begin measuring in real time. Put down the pad of paper and calculator
- Max Tea Tarikk Minuman Serbuk Teh JaheDeskripsi:MaxTea Tarikk Jahe adalah minuman teh tarikk ditambah dengan ekstrak jahe merah yang praktis. Produk ini menggunakan jahe merah pilihan dan terbaik yang dipercaya memiliki banyak manfaat kesehatan seperti antioksidan untuk menjaga stamina dan meningkatkan imunitas tubuh.atribut:
- Size (g): 25
- Variant: Teh Jahe
- monotaro Lift TableDeskripsi:Produk ini juga sering disebut dengan Table Liftatribut:
- Wheel: Front wheel: fixed caster Rear wheel: swivel caster
- Taffware Hilda Mesin Self Leveling 16 Line Laser 4DDeskripsi:Laser level adalah sebuah alat bantu yang berguna untuk menentukan sebuah objek telah lurus baik secara vertikal maupun horizontal. Alat dari Taffware Hilda memiliki 16 buah titik laser sehingga dapat menentukan axis vertikal maupun horizontal dalam waktu bersamaan dengan mudah. Alat ini biasa digunakan untuk keperluan konstruksi yang membutuhkan presisi yang sempurna. Alat ini juga sudah dilengkapi remote untuk memudahkan Anda mengendalikannya dari jarak jauh. Uniknya lagi, bila alat ini berada dalam posisi permukaan miring maka alat akan langsung mengeluarkan bunyi sebagai notifikasi kepada Anda bahwa permukaan tidak rata atau dataratribut:
- Input (V/Hz): 100 - 240, 50/60
- Material: Plastik
Daftar Harga laser cutting machine Terbaru January 2026
| OREE LASER Middle Sheet Fiber Laser Cutting Machine | Rp3.399.999.900 |
| OREE LASER Flatbed Fiber Laser Cutting Machine | Rp7.299.999.900 |
| Panasonic Welding Plasma Cutting | Rp75.999.900 |
| OREE LASER Fiber Laser Cutting | Rp4.399.999.900 |
| KRISBOW Mesin Bubut CNC | Rp759.999.900 |
| BOSCH Meteran Laser Level (Laser Line) | Rp649.900 |
| Makita Iron Cutting Machine | Rp3.899.900 |
| monotaro.id Baut Mur Stainless Steel 316 Pack Kecil | Rp20.900 |
| Tajima Meteran Laser Level (Laser Line) | Rp8.399.900 |
| KINIK Finishing Stone EDM Flat | Rp45.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/OREE%20LASER%20Middle%20Sheet%20Fiber%20Laser%20Cutting%20Machine/o7P107158871-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/OREE%20LASER%20Flatbed%20Fiber%20Laser%20Cutting%20Machine/ozP107158899-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/Panasonic%20Welding%20Plasma%20Cutting/enP103233527-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/OREE%20LASER%20Fiber%20Laser%20Cutting/82P109005290-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/KRISBOW%20Mesin%20Bubut%20CNC/2wP104565104-1.jpg)
/P101518183-1.jpg)


/P103021605-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/KRISBOW%20Mesin%20Potong%20Plat/oqP104569890-2.jpg)





/P101518176-1.jpg)