Beli las tig ac dc di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- LINCOLN ELECTRIC TIG WelderDeskripsi:The Lincoln Invertec series stick/TIG package comes with a power source and includes a stick electrode holder and cable, an air-cooled TIG torch, a TIG consumables kit, a work cable with clamp, a flow gauge/regulator, a gas hose, and a case. The Lincoln Invertec series base model comes with a power source and a work cable with clamp. Please see the product detail page for the full list of equipment included with each product.atribut:
- UNSPSC: 23171519
- ESAB Mesin Las Rogueatribut:
- Current Range (A): 10 to 200
- Power Save Mode (W): 50
- Open Circuit Voltage (VDC): 78
- Protection Class: IP23S
- Frequency (Hz): 50/60
- Phase: 1
- Operating Temperature (°C): -10 to 40
- Standards: CE
- Maximum Output (A): 200
- Voltage (V): AC 230
- LINCOLN ELECTRIC Welding MachineDeskripsi:More than a STICK machine, the MEGA FORCE 130, 175 and 225 were designed with you in mind.These machines are capable of Stick and Tig welding and are packed with features like POWER CONNECT, IGBT Technology, and easy adjustment. All these features are communicated through an easy-to-use and highly visible LED Technology display.atribut:
- Input (V): 120-230, 1 Phase
- Operating Range (A): 10-175
- Duty Cycle (A): 175 @40%
- Weight (kg): 4.2
- Casing Protection: IP21S
- Frequency (Hz): 50-60
- Mesin HL Inverter TIGDeskripsi:1 box includes:- 1 Unit Inverter TIG 200 + Dus Kemasan (Include Sterefoam didalamnya)- 1 Stang Las- 1 Stang Massa- 1 Kacamata Las- Untuk Kelengkapan bawaan unit, bisa cek di slide gambar.- Manual Book & Kartu Garansiatribut:
- Power Voltage (V/Hz): 220/50-60
- Rated Input Current (A): 27
- Power Capacity (kVa): 6(6.000W)
- Range of Output Current (A): 10-200
- Arc-leading: HF Vibration
- Efficiency (%): 85
- Protection Class: IP21S
- No. Load Voltage (V): 56
- Rated Output Current (A) : 200/18V
- Get Star Ceramic NozzleDeskripsi:WP-17/18/26 10N50 Welding Alumina cup / ceramic nozzle #4Welding Alumina cup / ceramic nozzle for WP-17/18/26 TIG Torchatribut:
- Compatible for: WP-17/18/26 TIG Torch
- STAHLWERK Welding Machine Vector Welding All Purposes (Mesin Las Inverter MMA)Deskripsi:Mesin las Vector Welding berteknologi Jerman dengan beberapa pilihan mulai dari SMAW welding sampai dengan GMAW weldingatribut:
- Frequency (Hz): 50/60
- Fort Terminal Block Krustin (Terminal Panel Listrik)atribut:
- Voltage (V): 400
- TRUSCO Alat Las MagnetDeskripsi:-Suitable for stable holding by combining joints during welding works of iron plate, round Pipe and iron ball.-Easy to remove with the off lever.-For temporary holding and temporary assembly during welding works.-No ON/OFF functionatribut:
- Main Body Materials: Steel
- RHINO TIG AC/DC Welderatribut:
- Color: Red
- Duty Cycle (%): 60
- Fenix HeadlampDeskripsi:HM50R is a rechargeable headlamp, built tough to withstand cold temperatures. It is fitted with a white light LED featuring 4 output levels. The side switch in the lamp head controls all functions and is easily operated for various lighting demands. The lamp emits a max output of 500 lumens with a max beam distance of up to 80 meters, and a max runtime of 128 hours. All of the following features: IP68 rating, cold-resistance, full-metal housing, semi-sealed holder(headlamp holder can be removed), sweat-channeling headband, compatibility with 16340 and CR123A batteries, handy and compact size, plus the ability to use the headlamp as a mini flashlight, make this multipurpose headlamp really suitable for high altitude climbing and long distance hiking in rigid environments.
- ESAB TIG Torch KitDeskripsi:These kits each include an air-cooled TIG torch, TIG torch consumables kit, work cable with clamp, a flow gauge/regulator, and a gas hose. Please see the product details page for a full list of items included with each product. Air-cooled torches are cooled by ambient air and shielding gas during welding tasks. They do not require an external water source and water hoses, so they are typically easier to set up and maintain and better suited for outdoor use or mobile welding applications than water-cooled torches. They may become too hot to hold if used for long periods of time and are best suited for short, low-amperage welding applications.atribut:
- UNSPSC: 23171517
- Cooling Method: Air-Cooled
- Neck Type: Rigid
- Power Cord Length (ft): 12-1/2
- Process: TIG Welding (GTAW)
- Miller TIG Welding TorchDeskripsi:Formerly known as the WP-9 Series, the A-125 Series torches are designed for optimal control while welding thin gauge materials, especially in hard-to-reach places.atribut:
- Power Cable Material: Rubber
- Duty Cycle (%): 60
- LINCOLN ELECTRIC Mesin Las ARCatribut:
- Number of Phase: 1
- Frequency (Hz): 50-60
- Panasonic Welding CO2 MAG Weldingatribut:
- Phase: 3
- Frequency (Hz): 50/60
- ESAB Mild Steel ElectrodesDeskripsi:OK 48.04 is an AC/DC, general purpose, LMA electrode for welding mild and low-alloy steels. It has very good welding properties and deposits a high quality weld metal with very good mechanical properties. The electrode can be used for welding restrained structures where high welding stresses cannot be avoided.atribut:
- Shielding Gas: ISO
- Tensile Strength (MPa): 560 (81 ksi)
- Yield Strength (MPa): 480 (70 ksi)
- SFA/AWS A5.1: E7018
- Alloy Type: Carbon Manganese
- Classifications: EN ISO 2560-A : E 42 4 B 32 H5
- Deposition Efficiency %: 64
- Diffusible Hydrogen (ml): < 5.0/100g
- Welding Current: AC, DC+(-)
- LAKONI Hawk Welding Machine (Mesin Las Inverter MMA)Deskripsi:LAKONI Hawk Welding Machine. - Untuk Las TIG DC stanless steel & steel. - Dapat digunakan untuk las MMA non stop 200 Amp. - Lengkap Tang las TIG.atribut:
- Voltage (V): 220
- Current Output (A): 20-200 (1-5mm Steel)
- ESAB Buddy Tig 400iatribut:
- Mains Voltage (V): 400 (+/ - 15%)
- Number of Phases: 3
- Supply Frequency (Hz): 50/60
- Effective Input (A): 17
- Fuse (A): Slow : 32
- Power Factor at Maximum Current: >0.90
- Mains Cable (mm²): 4x4
- TEKIRO Mechanic Tools Set (Perkakas Set Otomotif)Deskripsi:Untuk membuka /melepas baut/mur pada kendaraan dengan berbagai ukuran tertentuMaterial : chrome vanadium
Daftar Harga las tig ac dc Terbaru March 2026
| LINCOLN ELECTRIC TIG Welder | Rp10.999.900 |
| ESAB Mesin Las Rogue | Rp8.699.900 |
| LINCOLN ELECTRIC Welding Machine | Rp8.799.900 |
| Mesin HL Inverter TIG | Rp2.199.900 |
| Get Star Ceramic Nozzle | Rp8.900 |
| STAHLWERK Welding Machine Vector Welding All Purposes (Mesin Las Inverter MMA) | Rp8.899.900 |
| Fort Terminal Block Krustin (Terminal Panel Listrik) | Rp7.900 |
| TRUSCO Alat Las Magnet | Rp1.099.900 |
| RHINO TIG AC/DC Welder | Rp11.999.900 |
| Fenix Headlamp | Rp669.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Material%20Las/LINCOLN%20ELECTRIC%20TIG%20Welder/rmP109499994-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/ESAB%20Mesin%20Las%20Rogue/qsP106408964-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/LINCOLN%20ELECTRIC%20Welding%20Machine/0mP105657022-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20HL%20Inverter%20TIG/qjP105395955-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Pembakar/Torch%20body/Get%20Star%20Ceramic%20Nozzle/guP107149606-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Las%20Asetilin/Blow%20Pipe%20%26%20Crater/STAHLWERK%20Welding%20Machine%20Vector%20Welding%20All%20Purposes%20(Mesin%20Las%20Inverter%20MMA)/8tP103766317-1.jpg)
/4aP103846154-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Peralatan%20Las/TRUSCO%20Alat%20Las%20Magnet/P102826579-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Argon/RHINO%20TIG%20AC%2FDC%20Welder/qeP106175950-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Material%20Las/ESAB%20TIG%20Torch%20Kit/nnP109499851-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Pembakar/Torch%20body/Miller%20TIG%20Welding%20Torch/i0P109208648-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/LINCOLN%20ELECTRIC%20Mesin%20Las%20ARC/ffP103751555-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/Panasonic%20Welding%20CO2%20MAG%20Welding/e5P103233509-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/ESAB%20Mild%20Steel%20Electrodes/gaP105638586-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Argon/LAKONI%20Hawk%20Welding%20Machine%20(Mesin%20Las%20Inverter%20MMA)/2xP101525105-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/ESAB%20Buddy%20Tig%20400i/88P105858296-1.jpg)
/rkP101003992-6.jpg)