MILLER ELECTRIC TIG Welding Torch (Stang Las Argon)

Sebelum PPN:
Rp3.699.900 - Rp14.999.900
Spesifikasi
Power Cable MaterialRubber
Duty Cycle (%)60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Formerly known as the WP-9 Series, the A-125 Series torches are designed for optimal control while welding thin gauge materials, especially in hard-to-reach places.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Seven Models Available; A-125, A-125 Flex, A-125 Flex Valve, A-125 Valve, A-125 Pencil, A-125 Flex Redhead, A-125 Flex Valve Redhead
- Reduce Fatigue and Downtime; The lightweight body increases operator comfort.
- Perfected Control; The gas valve on the A-125 Valve offers improved shielding gas control.
- Flexibility; Using the A-125 Flex, the flexible neck easily adjusts to any angle for improved torch control.
- Pencil-Syle Model; Utilize the pencil-style model to work without a back cap for superior access to confined areas (A-125 Pencil).
- Ideal Combination; Combining the flexible neck and the gas valve is ideal for welding limited-access joints using power sources without gas solenoids (A-125FV).
- Maximum Versatility; Weld on multiple applications using the A-125 Flex Redhead or A-125 Flex Valve Redhead without adding expenses.

Ulasan Produk

Tidak ada ulasan