Beli las plastik di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Plastic Welding Helmet Cover (Kedok Las)
    Mulai

    Rp609.900

    TRUSCO Plastic Welding Helmet Cover (Kedok Las)
    Deskripsi:
    For arc welding work
    atribut:
    • Compatible Plate: (JIS/ANSI) 105 x 50 mm/108 x 51 mm (Shading Plate(Sold Separately))
    • Dimensions (Vetical x Horizontal) (mm): 400 x 300
    • Finishing Material: Nylon 66
    • Purpose of Use: For arc welding work.
  2. TRUSCO Plastic Welding Mask Helmet Mount Type (Helm Las)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp729.900

    TRUSCO Plastic Welding Mask Helmet Mount Type (Helm Las)
    Deskripsi:
    For arc welding work
    atribut:
    • Facepiece Dimension (Width x Length) (mm): 400 x 300
    • Material: Polypropylene (PP)
    • Specifications: Light-Shielding Plate Size (JIS) 105 x 50mm (Sold Separately) (ANSI) 108 x 51mm (Sold Separately)
    • Type: Helmet Mounted
    • Weight (g): 350
    • Purpose of Use: For arc welding work.
  3. TRUSCO Clear Plastic Welding Cover Sheet (Kaca Kedok Las)
    56%
    Mulai

    Rp43.900

    TRUSCO Clear Plastic Welding Cover Sheet (Kaca Kedok Las)
    atribut:
    • Compatible Models: HS, TPW-T, TPW-K
    • Material: Polycarbonate
    • Thickness (mm): 1
    • Length (mm): 50
    • Width (mm): 105
    • Purpose of Use: As a transparent plastic cover plate.
  4. TRUSCO Handheld Welding Mask Plastic (Topeng Las)
    Mulai

    Rp429.900

    TRUSCO Handheld Welding Mask Plastic (Topeng Las)
    atribut:
    • Material: Polyprophylene (PP)
    • Mask Dimensions (mm) Height x Width: 410 x 300
    • The light shielding plate size: (JIS)105 x 50mm(sold separately)(ANSI)108 x 51mm(sold separately)
    • Purpose of Use: For arc welding work.
  5. monotaro Welding Wire Solid (Kawat Las)
    69%
    Mulai

    Rp259.900

    monotaro Welding Wire Solid (Kawat Las)
    Deskripsi:
    Produk ini juga sering disebut dengan Kawat las
    atribut:
    • Width (mm): 55
    • Hole Diameter (phi mm): 52
    • JIS Standard: JIS Z 3312 YGW12 equivalent
    • Main Ingredient: C,S,Mn,P,Si,Cr,Ni,Mo,V,Cu
    • AWS Standards: A5.18 ER70S-6
    • Current Range (A): Full posture / 30-100
    • Reel Outside Diameter (mm): 200
    • Package Weight (g): 5000
    • Specification: Carbon dioxide shielded arc welding mild steel
    • Wire Diameter (mm): 0.6
  6. TRUSCO TRUSCO Welding Helmet LCD (Helm Las)
    Mulai

    Rp7.599.900

    TRUSCO TRUSCO Welding Helmet LCD (Helm Las)
    Deskripsi:
    Specification: Carriage return speed adjustment (non-step adjustment) 0.1-1.0 second. Purpose: TIG welding, semi-automatic welding, and shielded metal arc welding.
    atribut:
    • Weight (g): 565
    • Degree of Shading: #9 to #13
    • Line of sight range (mm): 97x62
    • Non-light Shielding: #3.5
    • Light Shielding Speed (s): 1/25000
    • Accessories: Outer plate, Sweat Pad, Complete Head Band Set
    • Purpose of Use: For TIG welding, semi automatic welding, handwork welding.
  7. KOBELCO Welding Electrode LB-52U Series
    BARU
    Rating:
    100% of 100
    (1)
    Mulai

    Rp349.900

    KOBELCO Welding Electrode LB-52U Series
    Deskripsi:
    Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.
  8. TRUSCO Welding Rod for Cast Iron (Kawat Las Elektrode)
    25%
    Mulai

    Rp409.900

    TRUSCO Welding Rod for Cast Iron (Kawat Las Elektrode)
    Deskripsi:
    -High titanium oxide type welding rod with particularly good usability for downward and horizontal fillet welding, the arc is stable, spattering is small, and the peeling property of slag is good.-Since it is a welding rod for low voltage welding equipments, it can be used with household power supply of 100V. For welding rods with a wire diameter of 2.6mm or more, 200V power supply is recommended.-Since the penetration is light, it provides a glossy beautiful bead. -For thin plate welding. -JIS Z3211 E4313 standard product(high titanium oxide type welding rod)(*excluding TST10-142, TST10-145)
    atribut:
    • Core Wire Diameter: phi2.6mm
    • Rod Length: 300mm
    • Applicable Board Thickness: 4 to 7mm
    • Downward: 50 to 80
    • Estimated Q'ty Per Pack: 4pcs
    • Stick Color: Red purple
    • Purpose of Use: For repair welding of general cast iron. (Generally, it is used for repair welding of cast iron and the welding position is downward when using it.)For different material welding of cast iron and iron (such as soft steel).
  9. KRISBOW Welding Goggle (Kacamata Goggle Las)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp25.900

  10. TRUSCO Two Lens Type Protective Eyewear for Gas Operated Welding GS-70W (Kacamata Las)
    Mulai

    Rp419.900

    TRUSCO Two Lens Type Protective Eyewear for Gas Operated Welding GS-70W (Kacamata Las)
    atribut:
    • Weight (g): 37
    • Material (Frame): Plastic
    • Degree of Shading: #1.4
    • Material (Lens): Polycarbonate (PC)/hard coat
    • Purpose: Gas welding work
    • Applications: Shields harmful rays entering from welding work
  11. KOBELCO Welding Electrode LB-26 Series
    BARU
    Mulai

    Rp579.900

    KOBELCO Welding Electrode LB-26 Series
    Deskripsi:
    Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.
  12. TRUSCO Welding Rod for General Mild Steel (Kawat Las Elektrode)
    53%
    Mulai

    Rp119.900

    TRUSCO Welding Rod for General Mild Steel (Kawat Las Elektrode)
    Deskripsi:
    -Lime citrus type welding rod containing approx. 30% iron powder in coating material, excellent re-arc property, good bead elongation, weldable in all positions such as intermittent welding, fillet welding, tack welding (temporary attachment). -For welding thick plates from iron thick plates. (thick plates can also be welded by performing multi-layering)-For the welding of general structures such as vehicles using mild steel, lightweight steel frames, and buildings. -JIS Z3211 E4303 Standard Product (lime citric system based welding rod)
    atribut:
    • Bottom Color: Red
    • Purpose of Use: For welding thick plates from iron thick plates. (thick plates can also be welded by performing multi-layering)For the welding of general structures such as vehicles using mild steel, lightweight steel frames, and buildings.
  13. TRUSCO Welding Face Shield (Masker Las)
    45%
    Mulai

    Rp709.900

    TRUSCO Welding Face Shield (Masker Las)
    Deskripsi:
    Purpose: Welding and fusing work up to degree of shielding No.11.
    atribut:
    • Material: (Headgear) plastic
    • Weight (g): 380
    • Plate Size (mm): 25x97x140 (front plate)
    • Degree of Shading: (Main tetrahedron (large)/previous plate (small)) #3.0/#9 (ANSI)
    • Dimensions (VeticalxHorizontalxDepth)(mm): 210x145x75
    • Material (surface body): Polycarbonate (PC) resin
    • Purpose of Use: For welding and blowing work of shielding degree #8 (TBM-500W)to #11 (TBM-503W). (when double alignment)
  14. TRUSCO Welding Glasses (Kacamata Las)
    Mulai

    Rp609.900

    TRUSCO Welding Glasses (Kacamata Las)
    Deskripsi:
    Specification:Degree of shading: plastic #3 One eye type blackout glasses (for gas welding)Finishing Material:- Frame: Polyamide- Lens: # 3 (light-shielding degree) polycarbonate / hard coat
    atribut:
    • Weight (g): 38
    • Degree of Shading: #3
    • Purpose: Gas welding
    • Purpose of Use: For gas welding works.
  15. Niigata Seiki (SK) Welding Gauge (Alat Ukur Las)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp779.900

  16. KOBELCO Welding Electrode LB-52 Series
    BARU
    Rating:
    100% of 100
    (3)
    Mulai

    Rp329.900

    KOBELCO Welding Electrode LB-52 Series
    Deskripsi:
    Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.
  17. KRISBOW Welding Helmet (Helm Las)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp56.900

    KRISBOW Welding Helmet (Helm Las)
    Deskripsi:
    Helm las dari Krisbow ini dapat Anda gunakan sebagai pengaman mata dan kepala saat melakukan proses pengelasan. Helm ini memiliki teknologi pengisian ulang baterai serta pembersih udara sehingga semakin aman dan nyaman saat digunakan.
    atribut:
    • Color: Black
  18. KOBELCO Welding Electrode RB-26 Series
    BARU
    Rating:
    100% of 100
    (8)
    Mulai

    Rp209.900

    KOBELCO Welding Electrode RB-26 Series
    Deskripsi:
    Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.
  19. Weldy HT 1600 Welding Kit (Set Alat Las)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp10.999.900

    Weldy HT 1600 Welding Kit (Set Alat Las)
    Deskripsi:
    WELDY energy HT1600 is a compact and robust hot air hand tool for an endless range of professional applications.This hot-air-tool convinces with its up-to-date design, its solid overall performance and with an unbeatable cost-performance ratio. The energy
    atribut:
    • Voltage (V): 120/230
    • Temperature (°C): 400-700
Daftar Harga las plastik Terbaru October 2026
TRUSCO Plastic Welding Helmet Cover (Kedok Las)Rp609.900
TRUSCO Plastic Welding Mask Helmet Mount Type (Helm Las)Rp729.900
TRUSCO Clear Plastic Welding Cover Sheet (Kaca Kedok Las)Rp43.900
TRUSCO Handheld Welding Mask Plastic (Topeng Las)Rp429.900
monotaro Welding Wire Solid (Kawat Las)Rp259.900
TRUSCO TRUSCO Welding Helmet LCD (Helm Las)Rp7.599.900
KOBELCO Welding Electrode LB-52U SeriesRp349.900
TRUSCO Welding Rod for Cast Iron (Kawat Las Elektrode)Rp409.900
KRISBOW Welding Goggle (Kacamata Goggle Las)Rp25.900
TRUSCO Two Lens Type Protective Eyewear for Gas Operated Welding GS-70W (Kacamata Las)Rp419.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)