SEELYE Plastic Welder (Mesin Las Plastik)

Sebelum PPN:
Rp12.999.900 - Rp45.999.900
Spesifikasi
UNSPSC23171508
Effective Input Current (A)3.3 at 400 V; 4.2 at 500V; 5.4 at 650
For Maximum Material Thickness (in)3/4 (Thermoplastic)
For Minimum Material Thickness (in)1/16 (Thermoplastic)
Input Voltage (V)120
Maximum Input Current (A)4.5; 5.7; 7.4
Minimum Operating Temperature (°F)72
PhaseThree-Phase
ProcessPlastic Welding
Wattage (W)400 at 120 V, 500 at 120 V, 650 at 120 V

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These kits do not include a built-in air compressor and must be connected to an external source of compressed air to operate. They contain necessary parts for plastic welding applications, such as a heat element, a gauge, a regulator, and one or more plastic welding tips.
Feature
Thermoplastic Welder Kit Temp Ambient to 1200 F Welds Any Thermoplastic from Polypropylene to PVC to ABS Includes 500 Watt 120 Volt Element Air Filter Gauge Regulator Round Tip Tacking Tip Tray Carrying Case and Welder Guide Book

Ulasan Produk

Tidak ada ulasan