Beli laqua horiba di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Horiba LAQUA Smart Handheld pH Meter Package
    Mulai

    Rp32.999.900

    Horiba LAQUA Smart Handheld pH Meter Package
    atribut:
    • Parameter: pH/ ORP/ EC/ TDS/ Resistivity/ Salinity/ DO/ Ion/ Temperatur
    • Notes: 1-Channel
  2. Horiba pH Meter (Pengukur pH)
    Mulai

    Rp92.999.900

    Horiba pH Meter (Pengukur pH)
    Deskripsi:
    Uses a high-purity glass film to measure samples with low electrical conductivity and low buffer capacity such as tap water more quickly and stably. Ideal for water quality inspection at water purification plants. Together with a dedicated cleaning solution (model 230). It is recommended to use.
  3. Horiba LAQUA Smart Handheld Conductivity Meter Package (Pengukur Konduktivitas)
    Mulai

    Rp37.999.900

    Horiba LAQUA Smart Handheld Conductivity Meter Package (Pengukur Konduktivitas)
    atribut:
    • Parameter: pH/ ORP/ EC/ TDS/ Resistivity/ Salinity/ DO/ Ion/ Temperature
    • Notes: 1-Channel
  4. Horiba pH/Conductivity/DO Meter
    Mulai

    Rp99.999.900

    Horiba pH/Conductivity/DO Meter
    Deskripsi:
    The LAQUA WQ-300 series smart handheld meters adopt the parameter of the sensor connected and auto-recognize the sensor information, calibration data, and measurement set-up. The key to this feature is the sensor head (available with 2m and 5m cables) to which the sensor cartridge is attached.LAQUA WQ-330-KTriple channelLarge colour graphic LCD screen (70 x 52 mm) with backlight Built-in foldable meter standIP67 waterproof and dustproofBattery and USB poweredEco-friendly, shock-proof, scratch-resistant, and non-slip Built-in sensor holdersEfficient sensor locking mechanismSensor's LED light as reading stability indicatorNo sensor adapter needed for attaching multiple sensors togetherCompatible with conventional electrodes having BNC and phono connectors and long cablesSensor status indicatorTemperature sensor indicator°C & °F temperature unitsSample ID settingDetailed calibration dataAuto stable, Auto hold, and Real time measurement modesCustomizable meter kit - up to 5 meter-sensor kit combinationsHands-free testingErgonomic designMulti-language optionsVersatile channel and adaptive displayUp to 3 simultaneous calibrations and measurements Automatic sensor recognition functionData transfer via USB or wireless communicationPrinter communication3 years meter warranty
  5. Horiba Compact pH Meter Laquatwin with Back Lighting
    Mulai

    Rp6.499.900

    Horiba Compact pH Meter Laquatwin with Back Lighting
    Deskripsi:
    The only pocket meter that directly measures pH in 0.1ml sample (or 0.05ml sample with sampling sheet B). Unique sensor allows measurement of viscous liquids, solids, and even powder samples. No need for a beaker to calibrate your meter or measure a sample. Just place few drops of the standard or sample onto the flat sensor. This procedure saves you time and prevents wasting your precious sample. Minimum sample volume: 0.1ml (0.05ml with sampling sheet B) Up to 5 calibration points pH, mV, and temperature display Auto calibration Auto buffer recognition: USA & NIST pH buffers Auto temperature compensation Temperature calibration: 5 to 40.0 ºC Auto stable / auto hold measurement Auto power off: 30 mins Low battery indicator IP67 Rating dust & waterproof Replaceable sensor 400 Hours battery life: continuous use without backlight Material: ABS epoxy Display: custom (monochrome) LCD with backlight Operating conditions: 5 to 40degreesC, 85% or less relative humidity Warranty: 2 years - meter, 6 months - sensor Packed in handy carrying case Supplied with pH 4.01 & 7.00 buffers (14ml each), 5 x sampling sheets B, 2 x CR2032 batteries, dropper, instruction and quick manuals
    atribut:
    • Temperature Display (°C): 0 to 50
    • Temperature Calibration (°C): 5 to 40
    • Operating Temperature (°C): 5 to 40
    • Operating Humidity: 85% or less relative humidity (no condensation)
    • Power: CR2032 Batteries (2)
    • Dimensions (mm): 164x29x20
  6. Smart Sensor pH Meter
    Mulai

    Rp729.900

    Smart Sensor pH Meter
    Deskripsi:
    pH Meter mengukur tingkat keasaman dan kebasaan larutan dengan sensor elektroda presisi. Cocok untuk laboratorium, pengolahan air, dan aplikasi pertanian.
    atribut:
    • Range (pH): 0 to 14
  7. BOQU Residual Chlorine Analyzer
    Mulai

    Rp39.999.900

    BOQU Residual Chlorine Analyzer
    Deskripsi:
    CLG-2096Pro is a total new industrial residual chlorine analyzer, with high intelligence, sensitivity. It can measure residual chlorine and temperature simultaneously. It is widely used in such industries as thermal power plant, running water, pharmaceutical, drinking water, water purification, industrial pure water, swimming pool disinfection residual chlorine continuous monitoring.
    atribut:
    • Ambient Temperature (°C): 0~60
    • Control interface: two groups of ON/OFF relay contact, divided into high and low alarm signal photoelectric isolation output.
    • Dimensions (mm): 96x96x156
    • Electric Apparatus: Relay lag quantity any setting, relay load 3A 220VAC/24VDC.
    • Hole size (mm): 91x91
    • Manual/Automatic Temperature Compensation (°C): 0~60
    • Measuring Range (mg/L): 0-20 or 0-2
    • Measuring Range (°C): Temperature : 0~60
    • Output Load (ohm): load <500 (0-10mA), load <750 (4-20mA)
    • Precision (%): better than ±1 or ±0.01mg/L
    • Precision (°C): ±0.5
    • Protection Level: IP65
    • Relative Humidity (%RH): 90 or less
    • Relay: Third group relay, automatic cleaning control function analog output.
    • Resolution (mg/L): 0.01
    • Resolution (°C): 0.1
    • Signal Isolation Output (mA): Photoelectric coupler isolation protection 4~20 signal output.
    • Voltage/Frequency (V/Hz): 220 AC plus or minus 10%, 50/60
  8. Horiba Buffer Solution (Larutan Buffer)
    Mulai

    Rp629.900

    Horiba Buffer Solution (Larutan Buffer)
    Deskripsi:
    Larutan Buffer merupakan larutan yang bisa mempertahankan nilai pH meskipun ditambah sedikit asam, sedikit basa, atau sedikit air (pengenceran). Hal ini dikarenakan karena larutan Buffer mengandung zat terlarut bersifat “penyangga“ yang terdiri atas komponen asam dan basa.
    atribut:
    • Volume (ml): 500
  9. Hanna Instruments Digital pH, EC, DO Portable Meter
    Mulai

    Rp29.999.900

    Hanna Instruments Digital pH, EC, DO Portable Meter
    Deskripsi:
    The HI98199 is a rugged, portable multiparameter meter with a single digital probe input. The digital probe input allows the connection of either a pH, conductivity or dissolved oxygen probe. Between the three probes and a built-in barometric pressure transducer the HI98199 can measure up to 10 water quality parameters with 5 being measured by sensors and the other 5 by calculation (i.e. EC to TDS). This professional, waterproof meter complies to IP67 standards and is supplied with all necessary accessories to measure pH/temperature packaged into a durable carrying case.- Digital Electrodes- USB-C for Data Transfer- Dot Matrix Display
    atribut:
    • Accuracy (pH): ±0.02
    • EC Accuracy: ±1.5% of reading or ±2 μS/cm whichever is greater
    • EC Calibration: automatic single-point, with six standard solutions (84 μS/cm, 1413 μS/cm, 5.00 mS/cm, 12.88 mS/cm, 80.0 mS/cm, 111.8 mS/cm) or custom point
    • EC Range (mS/cm): 0 to 200
    • EC Resolution: 1 μS/cm; 0.001 mS/cm; 0.01 mS/cm; 0.1 mS/cm; 1 mS/cm
    • EC to TDS Conversion Factor: 0.00 to 1.00
    • EC/TDS Temperature Compensation: Yes
    • Reference Temperature (°C): 25 or 20
    • TDS Accuracy: ±1% of reading or ±1 ppm (mg/L) whichever is greater
    • TDS Calibration: Based on conductivity calibration
    • TDS Range (ppt): 0.0 to 200.0 (g/L)
    • TDS Resolution: 1 ppm (mg/L); 0.001 ppt (g/L); 0.01 ppt (g/L); 0.1 ppt (g/L); 1 ppt (g/L)
    • Temperature Correction Coefficient (%/°C): 0.00 to 6.00 %/°C
    • mV Accuracy (mV): ±0.5
    • mV Range (mV): ±600.0
    • mV Resolution (mV): 0.1
    • pH Calibration: Automatic one, two, or three points of five standard buffers (pH 4.01, 6.86, 7.01, 9.18, 10.01) or one custom buffer
    • pH Range (pH): 0.00 to 14.00
    • pH Resolution (pH): 0.01
    • pH Temperature Compensation: yes
  10. Horiba Multi-Parameter Water Quality Meter
    Mulai

    Rp40.999.900

    Horiba Multi-Parameter Water Quality Meter
    atribut:
    • Cable Length (m): Sensor Probe : Standard : 2; option : 10, 30
  11. Horiba Field Type Multi-Digital water quality Meter LACQUA pH Sensor Set
    Mulai

    Rp36.999.900

    Horiba Field Type Multi-Digital water quality Meter LACQUA pH Sensor Set
    atribut:
    • Power Supply: AA size type battery 4 pieces
    • Accuracy (Instrument Reproducibility): pH 0.00 to 14.00 ± 0.01 pH, pH 0.000 to 14.000 ± 0.005 pH
    • Measurement Range (Resolution) (pH): 0.00 to 14.00 (0.01), 0.000 to 14.000 (0.001 )
    • Calibration Points: Maximum 5 points
    • Data Memory (points): 10,000 points
    • Meter Output: Micro USB (B): for PC connection, phono: for printer connection
    • Body External Dimensions (mm): 90x34x220
    • Body mass (g): About 320
    • Meter Input: Micro USB (B): For USB power supply Supply, Push-Pull Connector: For Sensor Connection
    • Package Size (mm): 440x410x110
    • Viewing: color graphic TFT-LCD (3.5 in)
    • Waterproof/Dust-Proof Grade: IP 67 Equivalent
    • pH Cartridges: 300 P-C
    • pH Sensor Head: 300 - P -2
  12. OneMed Kapas Putih
    Rating:
    100% of 100
    (3)
    Mulai

    Rp5.900

    OneMed Kapas Putih
    Deskripsi:
    Kapas dengan kualitas prima dan daya serap tinggi- Warna Putih- Bersih tanpa pengotor- Dikemas satuan yang higienis, dilapisi plastikAplikasi: untuk pembalut luka, penyerap cairan atau lainnya
    atribut:
    • Color: White
    • Marketing Authorization Number of KEMENKES RI: AKD 10902010261
Daftar Harga laqua horiba Terbaru October 2026
Horiba pH/ORP/Temperature Meter LAQUA 200 Series Handheld Type (Pengukur Suhu Genggam)Rp17.999.900
Horiba LAQUA Smart Handheld pH Meter PackageRp32.999.900
Horiba LAQUA 200 Series pH/ORP/Conductivity/TDS/Resistivity/Salinity/Temperature Meter Handheld TypeRp31.999.900
Horiba pH Meter (Pengukur pH)Rp92.999.900
Horiba pH/ORP/Temperature Meter Only LAQUA 200 Series (Pengukur Suhu Genggam)Rp12.999.900
Horiba LAQUA 200 Series pH/ORP/Conductivity/TDS/Resistivity/Salinity/Temperature Meter (Meter Only) (Meter Kualitas Air)Rp17.999.900
Horiba LAQUA Smart Handheld Conductivity Meter Package (Pengukur Konduktivitas)Rp37.999.900
Horiba pH-mV Meter Compact LAQUAtwin (Pengukur Suhu Genggam)Rp4.799.900
Horiba pH/Conductivity/DO MeterRp99.999.900
Horiba Compact pH Meter Laquatwin with Back LightingRp6.499.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)