BOQU Residual Chlorine Analyzer

Sebelum PPN:
Rp39.999.900
Spesifikasi
Ambient Temperature (°C)0~60
Control interfacetwo groups of ON/OFF relay contact, divided into high and low alarm signal photoelectric isolation output.
Dimensions (mm)96x96x156
Electric ApparatusRelay lag quantity any setting, relay load 3A 220VAC/24VDC.
Hole size (mm)91x91
Manual/Automatic Temperature Compensation (°C)0~60
Measuring Range (mg/L)0-20 or 0-2
Measuring Range (°C)Temperature : 0~60
Output Load (ohm)load <500 (0-10mA), load <750 (4-20mA)
Precision (%)better than ±1 or ±0.01mg/L
Precision (°C)±0.5
Protection LevelIP65
Relative Humidity (%RH)90 or less
RelayThird group relay, automatic cleaning control function analog output.
Resolution (mg/L)0.01
Resolution (°C)0.1
Signal Isolation Output (mA)Photoelectric coupler isolation protection 4~20 signal output.
Voltage/Frequency (V/Hz)220 AC plus or minus 10%, 50/60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
CLG-2096Pro is a total new industrial residual chlorine analyzer, with high intelligence, sensitivity. It can measure residual chlorine and temperature simultaneously. It is widely used in such industries as thermal power plant, running water, pharmaceutical, drinking water, water purification, industrial pure water, swimming pool disinfection residual chlorine continuous monitoring.
Feature
1. Measurement principle: constant pressure
2. Large LCD screen
3. Several parameters display at the same time: Dissolved ozone values, Temperature value,current and has range transfinite tip.
4. Has function of backing to factory setting.
5. Manual/automatic temperature compensation
6. Isolation 4-20mA output

Ulasan Produk

Tidak ada ulasan

Halaman Terkait