Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The LAQUA WQ-300 series smart handheld meters adopt the parameter of the sensor connected and auto-recognize the sensor information, calibration data, and measurement set-up. The key to this feature is the sensor head (available with 2m and 5m cables) to which the sensor cartridge is attached.
LAQUA WQ-330-K
Triple channel
Large colour graphic LCD screen (70 x 52 mm) with backlightÂ
Built-in foldable meter stand
IP67 waterproof and dustproof
Battery and USB powered
Eco-friendly, shock-proof, scratch-resistant, and non-slipÂ
Built-in sensor holders
Efficient sensor locking mechanism
Sensor's LED light as reading stability indicator
No sensor adapter needed for attaching multiple sensors together
Compatible with conventional electrodes having BNC and phono connectors and long cables
Sensor status indicator
Temperature sensor indicator
°C & °F temperature units
Sample ID setting
Detailed calibration data
Auto stable, Auto hold, and Real time measurement modes
Customizable meter kit - up to 5 meter-sensor kit combinations
Hands-free testing
Ergonomic design
Multi-language options
Versatile channel and adaptive display
Up to 3 simultaneous calibrations and measurementsÂ
Automatic sensor recognition function
Data transfer via USB or wireless communication
Printer communication
3 years meter warranty
LAQUA WQ-330-K
Triple channel
Large colour graphic LCD screen (70 x 52 mm) with backlightÂ
Built-in foldable meter stand
IP67 waterproof and dustproof
Battery and USB powered
Eco-friendly, shock-proof, scratch-resistant, and non-slipÂ
Built-in sensor holders
Efficient sensor locking mechanism
Sensor's LED light as reading stability indicator
No sensor adapter needed for attaching multiple sensors together
Compatible with conventional electrodes having BNC and phono connectors and long cables
Sensor status indicator
Temperature sensor indicator
°C & °F temperature units
Sample ID setting
Detailed calibration data
Auto stable, Auto hold, and Real time measurement modes
Customizable meter kit - up to 5 meter-sensor kit combinations
Hands-free testing
Ergonomic design
Multi-language options
Versatile channel and adaptive display
Up to 3 simultaneous calibrations and measurementsÂ
Automatic sensor recognition function
Data transfer via USB or wireless communication
Printer communication
3 years meter warranty
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
