Beli lampu rem di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. CMOS Lampu Emergency LED
    Mulai

    Rp169.900

    CMOS Lampu Emergency LED
    Deskripsi:
    Lampu darurat
  2. RS PRO Halogen Work Light
    Mulai

    Rp3.699.900

    RS PRO Halogen Work Light
    Deskripsi:
    RS PRO Twin Head Telescopic FloodlightRS PRO portable enclosed floodlight for temporary site use, accepting 300W or 500W linear tungsten-halogen lamps.This RS PRO portable halogen work light / floodlight comes with an extending pole and fold up legs, so you can set it to direct light exactly where you want it making this light ideal for lighting areas in a range of applications. Tripod mounted site lights are a versatile way of lighting an environment. You can easily adjust the height and angle of the light. Tripods have the added benefit of being easy to move and fold down or dismantle. Floodlights are normally mounted on stands and can light large environments. Elevating the floodlight also increases the area that can be illuminated.RS PRO offer a great range of work lights which can be used indoors or outdoors and include halogen and LED with mains powered or rechargeable options. All our work lights are reliable and can be used for various applications to meet all your lighting requirements. This product is supplied configured for 230 V ac operation.Typical ApplicationsWork lights are an essential health and safety precaution when working in a professional work or home environment where light is limited. Work lights offer a sufficient light source allowing you to increase visibility in low light conditions. Work lights are available in a range of shapes and sizes, with many on stands allowing them to be moved where required. Depending on the environment and work being carried out, you may need either a corded work light or a portable rechargeable work light. They are used in a range of applications including:• Construction• DIY• Refurbishment• Garages• Work sites
    atribut:
    • Lamp Supplied: No
    • Lamp Type: Halogen
    • Length (mm): 265
    • Plug Type: Type E - Schuko Plug
    • Type: Tripod
    • Voltage Rating (V): 220-240
    • Wattage (W): 400
    • Width (mm): 185
  3. Philips Lampu Halogen Plusline
    Mulai

    Rp42.900

    Philips Lampu Halogen Plusline
    Deskripsi:
    Lampu yang dilengkapi dengan filamen berbentuk koil dengan tegangan utama sehingga menjadikan produk ini sangat ringan.
    atribut:
    • Voltage (V): 230
  4. MASKO Halogen Lamp
    Mulai

    Rp22.900

    MASKO Halogen Lamp
    atribut:
    • Voltage (V): 220-240
  5. Non Brand Halogen Lamp
    Mulai

    Rp9.900

    Non Brand Halogen Lamp
    atribut:
    • Size: 220 V/50W
  6. Shukaku Halogen Stick Lamp
    Rating:
    40% of 100
    (1)
    Mulai

    Rp13.900

    Shukaku Halogen Stick Lamp
    atribut:
    • Voltage (V): 230
  7. Philips Halogen
    Mulai

    Rp17.900

    Philips Halogen
    atribut:
    • Power (W): 20-50
  8. DAISHIN Halogen Bulb 150W J Type
    Mulai

    Rp74.900

    DAISHIN Halogen Bulb 150W J Type
    atribut:
    • Suitable Model: DLA-100
    • Types of Light Bulb: Halogen
  9. monotaro Wedge Base LED T10 COB Type
    Mulai

    Rp169.900

    monotaro Wedge Base LED T10 COB Type
    Deskripsi:
    It becomes COB type LED bulb. Adopting light emitting diodes with high brightness and broad irradiation angle. It is a replacement LED light bulb of T10. T10 is used for a wide range of position lamps (car width lamp) and license lamp (number light) to room lamps. It is energy saving and long life because of LED.. DC 24 V car exclusive useDokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Number of Using LED (Piece): 1 (COB type)
    • Consumption Electric Current (mA): 60 to 63
    • Color Temperature (Kelvin): 6000 to 6500
    • Color: white
    • Type: T10
    • Rated Power (W): 1.5
    • Rated Voltage (V): 24
    • Dimensions (mm): Φ 10x26
  10. Osram Halogen Lamp
    Mulai

    Rp679.900

  11. Mettler Toledo Infrared/Halogen Moisture Analyzer
    Mulai

    Rp159.999.900

    Mettler Toledo Infrared/Halogen Moisture Analyzer
    atribut:
    • Maximum Capacity (g): 101
    • Minimum Display (mg): 1
    • Outer Dimensions (WxDxH) (mm): 192x385x169
    • Resolution (%): Moisture percentage: 0.01
    • Temperature Setting Range (°C): +40 to +230 (In 1 Increments)
  12. Meval Linear Halogen
    Rating:
    40% of 100
    (1)
    Mulai

    Rp11.900

    Meval Linear Halogen
    atribut:
    • Color: Kuning
    • Temperature Color (Kelvin): 2800
    • Fitting: R7s
    • Voltage (V): AC 220 (50/60Hz)
    • Beam Angle (°): 360
    • Dimmable: No
  13. GETRA Penghangat Kopi / Teh
    Mulai

    Rp639.900

    GETRA Penghangat Kopi / Teh
    atribut:
    • Length (mm): 390
    • Width (mm): 200
    • Height (mm): 85
    • Voltage (V): 220
    • Phase: 1
    • Wattage (W): 300
  14. Meval LED PAR30
    Mulai

    Rp109.900

    Meval LED PAR30
    atribut:
    • Wattage (W): 10
    • Warranty: 2 Years
  15. Crown Horeca Coffee Warmer
    Mulai

    Rp1.099.900

    Crown Horeca Coffee Warmer
    Deskripsi:
    Coffee Warmer adalah kompor untuk penghangat kopi dan teh dengan 2 tungku kanan-kiri, body terbuat dari stainless steel dan bagian heater terbuat dari plate. Model simple dengan body slim dilengkapi dengan lampu indikator on/off.
    atribut:
    • Dimensions (mm): 350x180x80
    • Voltage (V/Hz): 220/50
    • Power (W): 300
  16. LAVOR Ride On Floor Scrubber Driers
    Mulai

    Rp159.999.900

    LAVOR Ride On Floor Scrubber Driers
    Deskripsi:
    Designed for the maintenance and deep cleaning of large areas (up to 3200 sqm.) with a very important reduction of cleaning cost. Very compact size and great maneuverability like walk behind models: suited for maintenance cleaning. 32 kg. of constant pres
Daftar Harga lampu rem Terbaru January 2026
CMOS Lampu Emergency LEDRp169.900
RS PRO Halogen Work LightRp3.699.900
MASKO Kap Lampu HalogenRp109.900
Philips Lampu Halogen PluslineRp42.900
MASKO Halogen LampRp22.900
Non Brand Halogen LampRp9.900
PIAA LED Driving Lamp/Fog LampRp5.899.900
Shukaku Halogen Stick LampRp13.900
Philips HalogenRp17.900
DAISHIN Halogen Bulb 150W J TypeRp74.900

Data diperbarui pada 29/01/2026 (Harga belum termasuk PPN)

Halaman Terkait