Beli lampu motor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. FEIT ELECTRIC Circular Light Bulb & Lamp (Lampu Pengganti)
    Mulai

    Rp499.900

    FEIT ELECTRIC Circular Light Bulb & Lamp (Lampu Pengganti)
    Deskripsi:
    Circular lamps have a pin base that plugs into a matching socket on a compatible light fixture.
    atribut:
    • UNSPSC: 39112102
    • Bulb Base Type: 4-Pin (G10q)
    • Bulb Designation: FC12/840/LED
    • Bulb Diameter (inch): 1-1/5
    • Bulb Finish: Frosted
    • Bulb Shape: T9
    • Circle Diameter (inch): 12
    • Color Rendering Index: 80
    • Color Temperature (Kelvin): 4100
    • Dimmable: No
    • Dimming Method: No Dimming
    • Dimming Type: No Dimming
    • Light Appearance: Cool White (4100 to 4900K)
    • Light Color: White
    • Light Output (Lm): 2000
    • Light Technology: LED
    • Manufacturer Part Number: FC12/840/LED
    • Power Source: Plug and Play
    • Rated Life (hour): 25000
    • Series: Feit Electric
    • Standards: ETL Listed; FCC Compliant
    • Start Type: Instant
    • UL Type: Type A
    • Wattage (W): 20
  2. GE LAMPS LED Plug In (Bohlam LED Tancap)
    Mulai

    Rp869.900

    GE LAMPS LED Plug In (Bohlam LED Tancap)
    atribut:
    • UNSPSC: 31160000
  3. ALBEO LED Lighting (Armatur LED)
    Mulai

    Rp19.999.900

    ALBEO LED Lighting (Armatur LED)
    atribut:
    • Item: LED Lighting,ABV3036T571CQQ42BQW
    • UNSPSC: 31160000
  4. OBERON COMPANY Rechargeable LED Headlamp (Lampu Kepala)
    Mulai

    Rp4.299.900

    OBERON COMPANY Rechargeable LED Headlamp (Lampu Kepala)
    atribut:
    • Dimmable: No
    • Dimming Method: No Dimming
    • Dimming Type: No Dimming
    • Item: Compact LED Bulb
    • Light Technology: LED
    • UNSPSC: 31160000
  5. Non Brand Bulb 9005 (Bohlam Pengganti Lampu Depan 9005)
    Mulai

    Rp23.900

    Non Brand Bulb 9005 (Bohlam Pengganti Lampu Depan 9005)
    atribut:
    • Voltage (V): 12
    • Power (W): 55-65
    • Color: Clear
  6. EVOLVE Compact LED Bulb (Lampu LED)
    Mulai

    Rp37.999.900

    EVOLVE Compact LED Bulb (Lampu LED)
    Deskripsi:
    These standard or decorative lamps are on closeout and only available while supplies last.
  7. WERMA Car Light Bulb Bayonet Base Miniature & Lamp (Bohlam Pengganti Otomotif)
    Mulai

    Rp2.599.900

    WERMA Car Light Bulb Bayonet Base Miniature & Lamp (Bohlam Pengganti Otomotif)
    Deskripsi:
    BA15d miniature lamps have a 15mm diameter base with two contacts and two in-line side lugs that twist and lock into a BA15d-compatible socket. They are commonly used in beacons, stack lights, and vehicles.
    atribut:
    • UNSPSC: 39111706
    • Bulb Base Type: Double Contact Bayonet (BA15d)
    • Bulb Diameter (inch): 5/8
    • Bulb Finish: Clear
    • Bulb Housing: Glass
    • Bulb Shape: T3-1/4
    • Current (mA): 43
    • Dimmable: No
    • Environmental Usage: Indoor/Outdoor
    • For Enclosed Fixtures: Yes
    • Light Color: White
    • Light Output (Lm): 800
    • Light Technology: Incandescent
    • Manufacturer Part Number: 95584001
    • Maximum Operating Temperature (°F): 122
    • Minimum Operating Temperature (°F): -4
    • Power Source: Direct Wired
    • Rated Life (hour): 2500
    • Rough Service: No
    • Shatter-Resistant: No
    • Standards: UL File No. E164155
    • Start Type: Electronic
    • Voltage (V): 115 AC
    • Wattage (W): 5
  8. LOWIN Car LED Bulb Pin Base (Bohlam LED Mobil)
    Mulai

    Rp12.900

    LOWIN Car LED Bulb Pin Base (Bohlam LED Mobil)
    atribut:
    • Type: T10
    • Number of LED: 5
  9. PIAA Car LED Bulb T-20 (Lampu LED Mobil)
    Mulai

    Rp1.099.900

    PIAA Car LED Bulb T-20 (Lampu LED Mobil)
    atribut:
    • Socket: T20
    • Color: Amber
    • Voltage (V): 12
    • Power (W): 21
    • Lumen (lm): 1100
  10. EDWARDS SIGNALING Car Light Bulb Bayonet Base Miniature Light Bulb & Lamp (Bohlam Pengganti Otomotif)
    Mulai

    Rp1.199.900

    EDWARDS SIGNALING Car Light Bulb Bayonet Base Miniature Light Bulb & Lamp (Bohlam Pengganti Otomotif)
    Deskripsi:
    BA15d miniature lamps have a 15mm diameter base with two contacts and two in-line side lugs that twist and lock into a BA15d-compatible socket. They are commonly used in beacons, stack lights, and vehicles.
    atribut:
    • Bulb Base Type: Double Contact Bayonet (BA15d)
    • Dimmable: No
  11. GROTE Bayonet Base Miniature Light Bulb & Lamp (Lampu Pengganti)
    Mulai

    Rp789.900

    GROTE Bayonet Base Miniature Light Bulb & Lamp (Lampu Pengganti)
    Deskripsi:
    BAY15d miniature lamps have a 15mm diameter base with two contacts and two offset side lugs that twist and lock into a BAY15d-compatible socket. They are commonly used in beacons, stack lights, and vehicles.
    atribut:
    • UNSPSC: 39112102
    • Bulb Shape: S8
    • Dimmable: No
    • Dimming Method: No Dimming
    • Dimming Type: No Dimming
    • Light Color: White
    • Light Technology: LED
    • Sub Brand: GROTE
    • Voltage (V): 9 to 16 AC/DC
  12. Fort Aksesori untuk Lampu Indikator Panel & Tombol Tekan Tipe BS
    Mulai

    Rp119.900

    Fort Aksesori untuk Lampu Indikator Panel & Tombol Tekan Tipe BS
    Deskripsi:
    Lampu Neon untuk pilot lamp/Push button lamp.
  13. FEDERAL SIGNAL Bayonet Base Miniature Light Bulb & Lamp (Lampu Pengganti)
    Mulai

    Rp2.999.900

    FEDERAL SIGNAL Bayonet Base Miniature Light Bulb & Lamp (Lampu Pengganti)
    Deskripsi:
    BA15d miniature lamps have a 15mm diameter base with two contacts and two in-line side lugs that twist and lock into a BA15d-compatible socket. They are commonly used in beacons, stack lights, and vehicles.
    atribut:
    • Bulb Base Type: Double Contact Bayonet (BA15d)
    • Bulb Finish: Clear
    • Bulb Housing: Glass
    • Dimmable: No
    • For Enclosed Fixtures: Yes
    • Light Color: White
    • Light Technology: Incandescent
    • Power Source: Direct Wired or Plug and Play
    • Rough Service: No
    • Shatter-Resistant: No
    • Start Type: Instant
    • Voltage (V): 120 AC
  14. Schneider Electric Auxiliary Contact Acti9 A9N (Kontak Bantu)
    Mulai

    Rp179.900

    Schneider Electric Auxiliary Contact Acti9 A9N (Kontak Bantu)
    Deskripsi:
    This Acti9 electrical auxiliary is a modular OC contact used as remote indication of the position of the associated device. In AC network, the In rated current is 6A at 24VAC to 240VAC and 3A at 415VAC with operating frequency of 50Hz to 60Hz. In DC network, the In rated current is 6A at 24VDC, 2A at 48VDC, 1.5A at 60VDC and 1A at 130VDC. It has 1 position switch with contacts type 1 C/O. It is intended for new or renovated installation in small commercial and buildings. This OC contact is compatible with Acti9 ranges such as C120, C60H-DC, SW60-DC, C60PV-DC, and xC60. The OF is either used for device short name or compatibility code. It has a screw clamp terminal connection at bottom. The connection allows rigid copper cable with a cable cross section of 0.5mm² to 2.5mm². It has a screw clamp terminal connection at bottom. The connection allows flexible copper cables (2 cables) with a cable cross section of 1.5mm². It has a screw clamp terminal connection at bottom. The connection allows flexible with ferrule copper cables (2 cables) with a cable cross section of 1.5mm². The Ui rated insulation voltage is up to 500V. It has a Uimp rated impulse withstand voltage of 4kV. It can be mounted on DIN rail for modular installation. The width in 9mm pitches is 1. The product colour is white. The product weight is 30g. The pollution degree is 3. The level of tropicalisation is treatment 2. The wire stripping length is 9mm. The tightening torque of connection is 1N.m (bottom) for PZ1 screwdriver type. The IP degree of protection is IP20. The operating temperature is from -25°C to +70°C. The storage temperature is from -40°C to +85°C. This product complies with EN/IEC 60947-5-1 and GB/T 14048.5 standards. It has EAC and CCC quality labels and certified with CE and UKCA certifications.
    atribut:
    • 9Mm Pitches: 1
    • Depth (mm): 68
    • Mounting Location: Left side of circuit-breaker
    • Mounting Mode: Clip-on
    • Mounting Support: DIN rail
    • Product Certification: CE; UKCA
    • Product Range: Acti9
    • Quality Labels: EAC; CCC
    • Width (mm): 9
    • [Ui] Rated Insulation Voltage (V): 500
    • [Uimp] Rated Impulse Withstand Voltage (kV): 4
  15. HAMSAR Car Light Bulb Bayonet Base Miniature & Lamp (Bohlam Pengganti Otomotif)
    Mulai

    Rp429.900

    HAMSAR Car Light Bulb Bayonet Base Miniature & Lamp (Bohlam Pengganti Otomotif)
    Deskripsi:
    BAY15d miniature lamps have a 15mm diameter base with two contacts and two offset side lugs that twist and lock into a BAY15d-compatible socket. They are commonly used in beacons, stack lights, and vehicles.
    atribut:
    • UNSPSC: 25172901
    • Bulb Base Type: Double Contact Index (BAY15d)
    • Bulb Housing: Polycarbonate
    • Bulb Shape: S8
    • Current (mA): 120
    • Dimmable: No
    • Dimming Method: No Dimming
    • Dimming Type: No Dimming
    • For Enclosed Fixtures: No
    • Light Color: White
    • Light Technology: LED
    • Manufacturer Part Number: 3JYP5
    • Power Source: Direct Wired
    • Rated Life (hour): 8000
    • Trade Number: 1157
    • Voltage (V): 12 AC
    • Wattage (W): 1.4
  16. GL General Lighting LED Floodlight (Lampu Tembak LED)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp90.900

    GL General Lighting LED Floodlight (Lampu Tembak LED)
    Deskripsi:
    General lighting LED> Memberikan garansi 3 TahunGeneral Lighting LED menjamin qualitas, serta berkomitmen untuk memberikan garansi 3 tahun *pemakaian normal> Lebih ramah lingkungan, sudah saatnya masyarakat sadar untuk mulai menggunakan lampu LED, kita ikut mengurangi dampak global warming> Hemat energy hemat uang, dengan menghemat energy yang dikonsumsi hingga 85 % dibanding lampu biasa, General Lighting LED membantu anda untuk lebih berhemat pada tagihan listrik sehingga pengeluaran anda akan berkurang setiap bulan nya.
    atribut:
    • CRI: >/= 80
    • Lifetime: 25000
    • Voltage (V): 170-240
  17. Philips Car LED Bulb Signaling Ultinon (Lampu Sein LED)
    Mulai

    Rp159.900

    Philips Car LED Bulb Signaling Ultinon (Lampu Sein LED)
    atribut:
    • Color Temperature (Kelvin): 6000
    • Voltage (V): 12
  18. Osram Fog Breaker Bulb (Bohlam Lampu Kabut)
    Mulai

    Rp359.900

    Osram Fog Breaker Bulb (Bohlam Lampu Kabut)
    atribut:
    • Nominal Voltage (V): 12
  19. Osram Night Breaker Laser (Bohlam Halogen)
    Mulai

    Rp599.900

    Osram Night Breaker Laser (Bohlam Halogen)
    Deskripsi:
    The most powerful halogen light from OSRAM Discover the next generation of NIGHT BREAKER LASER - the brightest halogen automotive light from OSRAM! Using an innovative laser ablation technology these headlight lamps shine up to 150% brighter compared to the minimum legal standard. The highly engineered filament ensures an extra light output. Thus, the lamps provide an up to 150 meter long beam and up to 20% whiter light compared to the minimum legal standard. More light and improved visibility can help drivers identify and react to traffic hazards more quickly.
    atribut:
    • Nominal Voltage (V): 12
Daftar Harga lampu motor Terbaru October 2026
FEIT ELECTRIC Circular Light Bulb & Lamp (Lampu Pengganti)Rp499.900
GE LAMPS LED Plug In (Bohlam LED Tancap)Rp869.900
ALBEO LED Lighting (Armatur LED)Rp19.999.900
OBERON COMPANY Rechargeable LED Headlamp (Lampu Kepala)Rp4.299.900
Non Brand Bulb 9005 (Bohlam Pengganti Lampu Depan 9005)Rp23.900
EVOLVE Compact LED Bulb (Lampu LED)Rp37.999.900
KRISBOW Spare Bulb (Bohlam Pengganti)Rp119.900
WERMA Car Light Bulb Bayonet Base Miniature & Lamp (Bohlam Pengganti Otomotif)Rp2.599.900
LOWIN Car LED Bulb Pin Base (Bohlam LED Mobil)Rp12.900
PIAA Car LED Bulb T-20 (Lampu LED Mobil)Rp1.099.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)