Kondisi Barang:
Authorized Partner
Spesifikasi
| 9Mm Pitches | 1 |
|---|---|
| Depth (mm) | 68 |
| Mounting Location | Left side of circuit-breaker |
| Mounting Mode | Clip-on |
| Mounting Support | DIN rail |
| Product Certification | CE; UKCA |
| Product Range | Acti9 |
| Quality Labels | EAC; CCC |
| Width (mm) | 9 |
| [Ui] Rated Insulation Voltage (V) | 500 |
| [Uimp] Rated Impulse Withstand Voltage (kV) | 4 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This Acti9 electrical auxiliary is a modular OC contact used as remote indication of the position of the associated device. In AC network, the In rated current is 6A at 24VAC to 240VAC and 3A at 415VAC with operating frequency of 50Hz to 60Hz. In DC network, the In rated current is 6A at 24VDC, 2A at 48VDC, 1.5A at 60VDC and 1A at 130VDC. It has 1 position switch with contacts type 1 C/O. It is intended for new or renovated installation in small commercial and buildings. This OC contact is compatible with Acti9 ranges such as C120, C60H-DC, SW60-DC, C60PV-DC, and xC60. The OF is either used for device short name or compatibility code. It has a screw clamp terminal connection at bottom. The connection allows rigid copper cable with a cable cross section of 0.5mm² to 2.5mm². It has a screw clamp terminal connection at bottom. The connection allows flexible copper cables (2 cables) with a cable cross section of 1.5mm². It has a screw clamp terminal connection at bottom. The connection allows flexible with ferrule copper cables (2 cables) with a cable cross section of 1.5mm². The Ui rated insulation voltage is up to 500V. It has a Uimp rated impulse withstand voltage of 4kV. It can be mounted on DIN rail for modular installation. The width in 9mm pitches is 1. The product colour is white. The product weight is 30g. The pollution degree is 3. The level of tropicalisation is treatment 2. The wire stripping length is 9mm. The tightening torque of connection is 1N.m (bottom) for PZ1 screwdriver type. The IP degree of protection is IP20. The operating temperature is from -25°C to +70°C. The storage temperature is from -40°C to +85°C. This product complies with EN/IEC 60947-5-1 and GB/T 14048.5 standards. It has EAC and CCC quality labels and certified with CE and UKCA certifications.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/0bP111964011-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
