Beli lampu led bulb di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- GL General Lighting LED Bulb E27 (Bohlam Lampu)Deskripsi:General lighting LED> Memberikan garansi 3 Tahun.* General Lighting LED menjamin qualitas, serta berkomitmen untuk memberikan garansi 3 tahun*pemakaian normal> Lebih ramah lingkungan.Sudah saatnya masyarakat sadar untuk mulai menggunakan lampu LED, kita ikut mengurangi dampak global warming> Hemat energy hemat uang. Dengan menghemat energy yang dikonsumsi hingga 85 % dibanding lampu biasa, General Lighting LED membantu anda untuk lebih berhemat pada tagihan listrik sehingga pengeluaran anda akan berkurang setiap bulan nya.atribut:
- Fitting: E27
- CRI: >/= 80
- Lifetime: 20000
- Hannochs LED Bulb Premier Lamp E27Deskripsi:Save energy up to 90% compared with regular incandescent bulbs.Can operate within 100 - 240 V.Instant start.Very good color rendering > 80.No IR & UV radiation.Frosted cover made of PC (Poly Carbonate), impact resistant.Made of PBT (Polybutylene terephthalate), heat resistant until 150º C.Long Life lamp up to 15000 hours and Save Maintenance costs.Low heat radiation.SNI. TEC. 62560 : 2015atribut:
- Voltage (V): 110-240
- Product Technology: LED
- Beam Angle (°): 240
- Fitting: E27
- Product Material: AL + PC + PBT
- Rated Lifetime (hour): 15000
- Philips Ballast BPL untuk Lampu CFLDeskripsi:Seluruh ballast "BPL" untuk digunakan dengan jenis lampu neon kompak dengan sirkuit PLC, PL-T atau PLS dengan kondisi listrik yang tertera.atribut:
- Power: 18 watt (Pendek)
- Hannochs LED Bulb AvengersDeskripsi:LED Bulb AvengersLED Lamp.Can operate within 150-240V.Frosted Cover, Impact Resistant.Instant start.Environment friendly, without mercury / without radiation.atribut:
- Color: Cool Day Light
- Product Technology: LED
- Color Temperature (Kelvin): 6500
- Light Color: Cool Daylight or Warm White
- Color Rendering Index (CRI): >80
- Fitting: E27
- Product Material: 3W = PBT+PC 5W-50W = AL+PBT+PC
- Beam Angle (°): 180
- Power Factor : >0.5
- Rated Lifetime (hour): 10000
- Visero Lampu LED MagicDeskripsi:-Lampu Led Emergency Berkualitas Tinggi- Rendah Energi Hemat Biaya- Sudah Berstandar SNI- Durasi Lampu Tahan Lamaatribut:
- Power (W): 20
- Light Color (K): 6500
- Hannochs LED Capsule Bulb Revo Lamp E27Deskripsi:Save energy up to 90% compared with regular incandescent bulbs. Can operate within 150 - 240 V. Instant start. Very good color rendering > 80. No IR & UV radiation. Frosted cover made of PC (Poly Carbonate), impact resistant. Made of PBT (Polybutylene terephthalate), heat resistant until 150º C. Long Life lamp up to 10000 hours and Save Maintenance costs. Low heat radiation. SNI TEC 62560 : 2015atribut:
- Color: Cool Daylight
- Color Temperature (Kelvin): 6500
- Power (W): 40
- Voltage (V): 220-240
- Product Technology: LED
- Beam Angle (°): 240
- Diameter (mm): 120
- Fitting: E27
- Height (mm): 199.5
- Lumen: 3800
- Product Material: PC + PBT + AL
- Rated Lifetime (hour): 10000
- Hannochs LED Capsule Bulb Vario Lamp E27Deskripsi:Save energy up to 90% compared with regular incandescent bulbs. Can operate within 150 - 240 V. Instant start. Very good color rendering > 80. Frosted cover made of PC (Poly Carbonate), impact resistant. Made of PBT (Polybutylene terephthalate), heat resistant until 150º C. Long Life lamp up to 10000 hours and Save Maintenance costs. Low heat radiation.atribut:
- Color: Cool Daylight
- Product Technology: LED
- Beam Angle (°): 180
- Fitting: E27
- Product Material: PBT + PC + AL
- Rated Lifetime (hour): 10000
- Philips Lampu LEDDeskripsi:Philips LED Bulb adalah lampu LED untuk penggunaan/aplikasi di dalam ruangan untuk menggantikan secara retrofit lampu pijar dan lampu hemat energi konvensional. Philips LED bulb menggunakan fitting E27 yang sama dengan lampu pijar ataupun lampu hemat ener
- Armaflex Insulation Pipe H-Series Class 1Deskripsi:Armaflex Class 1 is a flexible closed cell, elastomeric nitrile rubber insulation, providing a highly efficient method of controlling condensation and insulating against both heat loss and heat gain. Armaflex Class 1 is dust-free, fibre-free, CFC-free and HCFC-free with an Ozone Depleting Potential (ODP) of zero. Its high moisture resistance factor (µ ≥ 10.000) and in-built water vapour barrier enhances high resistance to water ingress, enabling the insulation material to maintain a higher level of efficiency. It's excellent thermal values 0˚C ≤ 0.034W/(m·K) also makes it the ideal solution for achieving energy efficiency. Armaflex Class 1 can be used between temperature from -50˚C to 105˚C on all kinds of ducts, pipes and vessels such as hot and cold water services, chilled water lines, heating systems, air conditioning ductwork and refrigerated pipework.atribut:
- Length (m): 2
- Hannochs LED Bulb Sonic Lamp E27Deskripsi:Save energy up to 90% compared with regular incandescent bulbs.Can operate within 150 - 240 V.Instant start.Very good color rendering > 80.No IR & UV radiation.Frosted cover made of PC (Poly Carbonate), impact resistant.Made of PBT (Polybutylene terephthalate), heat resistant until 150º C.Long Life lamp up to 10000 hours and Save Maintenance costs.Low heat radiation.atribut:
- Voltage (V): 220-240
- Product Technology: LED
- Beam Angle (°): 180
- Fitting: E27
- Product Material: PC + PBT + AL
- Rated Lifetime (hour): 10000
- SANLY Lampu LedDeskripsi:Keunggulan LEDLebih tahan lamaHemat energiEnergi efisienTidak sepanas lampu hemat energiRamah lingkunganatribut:
- CRI: ≥70
- Frequency (Hz): 50/60
- LED Color Temperature (K): 6000
- Lamp Type: E27
- Material: Acrylonitrile Butadiene Styrene, Aluminium
- Operating Voltage (V): AC 220-240
- Size (mm): 50x94
- Voltage Range (V): 160-280
- GL General Lighting LED Floodlight (Lampu Sorot)Deskripsi:General lighting LED> Memberikan garansi 3 TahunGeneral Lighting LED menjamin qualitas, serta berkomitmen untuk memberikan garansi 3 tahun *pemakaian normal> Lebih ramah lingkungan, sudah saatnya masyarakat sadar untuk mulai menggunakan lampu LED, kita ikut mengurangi dampak global warming> Hemat energy hemat uang, dengan menghemat energy yang dikonsumsi hingga 85 % dibanding lampu biasa, General Lighting LED membantu anda untuk lebih berhemat pada tagihan listrik sehingga pengeluaran anda akan berkurang setiap bulan nya.atribut:
- CRI: >/= 80
- Lifetime: 25000
- Voltage (V): 170-240
- Philips Essential Bohlam LEDDeskripsi:Essential adalah jenis lampu CFLi berbentuk standar (stickshaped) dengan harga terjangka. Tersedia untuk tegangan listrik 220-240V dan dapat bekerja secara baik walaupun tegangan listrik turun-naik. Penghematan energi sampai dengan 80% dibandingkan dengan
- Philips Ballast Elektromagnetik untuk Lampu TLDeskripsi:Deskripsi:- Seluruh ballast BTA akan dipakai dengan sirkuit lampu neon untuk TL, TLD, TLE dengan pemakaian lsitrik seperti tercantumFitur:- Sesuai dengan standar IEC61347-2-8/IEC921- Sistem jepit ganda dan sebagai sekrup untuk kontak elektrik untuk kabel berukuran o,5-1,0mm, panjang strip +/- 8mm, diameter isolas maks. 2,6mm- Lempengan dasar yang di emboss untuk mengurangi kebisinganKeuntungan:- Kinerja secara elektrik dan mekanik yang dapat diandalkan- Tahan lama- Ukuran yang kompak- Pemasangan yang cepat dan mudah- Kinerja lampu yang optimal di bawah kondisi temperatur yang sesuaiAplikasi:- Departemen store, toko, supermarket- Gedung perkantoran- Industri- Airport, stasiun kereta apiatribut:
- Power Loss (W): 8.8
- Strip Length: +/- 8
- Philips Balast ElektronikDeskripsi:Ringkas, ringan, ballast elektronik untuk lampu flourescent TL5, ideal untuk pemakaian dengan listrik bertegangan 220-240V.
- Philips Lampu TL-D Warna StandarDeskripsi:Lampu TL-D Standard Colors menciptakan suasana dari cahaya putih hangat hingga cahaya siang hari yang sejuk. Lampu dengan efektivitas dan renderasi warna menengah.Keuntungan:Menciptakan suasana dari putih hangat sampai dengan putih sejukAplikasi:Sesuai untuk digunakan dalam berbagai luminer untuk lampu neon TL-D, yang digunakan dalam sejumlah aplikasi yang tidak menjadikan renderasi warna sebagai faktor pentingatribut:
- Type: Standard
- Philips HID Ballast ElectromagneticDeskripsi:Ballast HID (High Intensity Discharge)Ballast Paralel HID untuk lampu-lampu HPL dan HPI (PLUS)Deskripsi:- Ballast elektromagnetik dengan ignitor eksternal lampu jenis HIDFitur:- Sistem penggulungan kawat orthocyclic menghasilkan coil ballast terbatas- Standar ballast dilengkapi dengan terminal paku ulir- Arde terpasang secara otomatis sewaktu memasang ballast (HID Standard Ballast)Keuntungan:- Lebih ringan dengan faktor kehilangan daya lebih kecil- Aman- Mudah dalam pemasanganAplikasi:- Untuk digunakan dengan lampu-lampu HPL, HPI dan HPU (Plus) seperti : penerangan industri, lampu sorot, penerangan toko, lampu jalan dan tempat umum- Ballast standar HID hanya boleh digunakan dimana situasi kelembaban relatif terbatas
Daftar Harga lampu led bulb Terbaru January 2026
| GL General Lighting LED Bulb E27 (Bohlam Lampu) | Rp14.900 |
| Hannochs LED Bulb Premier Lamp E27 | Rp17.900 |
| Philips Ballast BPL untuk Lampu CFL | Rp81.900 |
| Hannochs LED Bulb Avengers | Rp28.900 |
| Visero Lampu LED Magic | Rp47.900 |
| Hannochs LED Capsule Bulb Revo Lamp E27 | Rp96.900 |
| Hannochs LED Capsule Bulb Vario Lamp E27 | Rp24.900 |
| Philips Lampu LED | Rp31.900 |
| Armaflex Insulation Pipe H-Series Class 1 | Rp18.900 |
| Pertamina Industrial Hydraulic Oils | Rp5.799.900 |
Data diperbarui pada 19/01/2026 (Harga belum termasuk PPN)



















































































































































/p0P102121900-2.jpg)








%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/Lain%20-%20lain/Pertamina%20Industrial%20Hydraulic%20Oils/d8P104864476-1.jpg)



/eeP106159518-4.jpg)
/P102121979-1.jpg)