Beli lampu hias led di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MASKO Plate Cutting Pliers (Tang Potong Kabel)atribut:
- Color: Red-Black
- HighPoint LED Table LampDeskripsi:Maximum Brightness to Support Your Performance on Top of Your DesktopDimensionsProduct Dimensions : W.210XDia.200XH.400SpecificationsMaterial : ABSLight Source : LEDPower Consumption : 8 WattSpecialatribut:
- Light Source: LED
- Material: ABS
- Dimension (WxH) (mm): 342 x 400
- Diameter (mm): 400
- Power Consumption (W): 5
- Philips Strip Light (Lampu Strip LED)Deskripsi:Strip tegangan rendah yang aman dan tahan lama memberikan cahaya terang dan nyamanatribut:
- Ingress protection code: IP20
- KNIPEX Stripping PliersDeskripsi:- Multifunctional - cutting and stripping with one pair of pliers- For time-saving stripping of all round sheathed and damp-proof installation cables (e.g. NYM cable)- Simplified access especially into deep mounted junction boxes thanks to slim head design and optimally angled cable sheath cutter- Strip cables easily and without damage thanks to circular cutting edge with depth limiter- Suitable for universal use: precision wire stripping holes for conductors from 1.5 and 2.5 mm²- With side cutters for cutting and trimming conductors, wires, small screws and nails- All cutters additionally induction-hardened to approx. 61 HRC for high wear resistance- 30 % lighter than comparable pliers- Vanadium electric steel, forged, multi stage oil-hardenedatribut:
- Cutting Capacities Hard Wire (diameter) (mm): Ø 2.2
- Cable Stripping Values (diameter) (mm): 8 – 13
- Cutting Capacities Medium Hard Wire (diameter) (mm): Ø 3.2
- REACH Compliant: no
- RohS Compliant: no
- Stripping Capacity (mm²): 0.75 - 1.5 / 2.5
- Dutron Lampu Meja BelajarDeskripsi:Lampu Meja Belajar DUTRON LED 4000K DT-DJ-7901Rasakan sensasi belajar semakin nyaman dengan perlindungan anti radiasi bagi mata sehingga aman digunakan dari anak-anak hingga orang dewasa. Memiliki desain yang compact dan minimalis dengan teknolgi touchscreen sehingga lebih praktis & dapat digunakan sesuai kebutuhan.- Foldable (Dapat di lipat & Travel Friendly)- Portable (Mudah dipindahkan & dibawa)- Tahan sampai 6 jamatribut:
- Battery (mAh): 2400 Li-ion Battery
- Color Temperature (Kelvin): 4000
- Charging Cable: USB Type C
- WIHA Automatic Stripping Tool (Tang Pengupas Kabel)Deskripsi:Electricians need to strip cables often when installing electrical systems. Their equipment would be incomplete without a stripping tool. Wiha's automatic stripping pliers allow stripping of all standard leads from 0.2 to 6 mm². The lightweight pliers ensure quick and precise skinning thanks to an integrated scanning system that adjusts automatically to the respective lead cross section, effectively preventing damage to the interior lead. In addition, the leads can be custom stripped with the adjustable length arrester from 5 – 12 mm. If needed, the length arrester can also be entirely removed from the tool. In addition to skinning, the stripping pliers can be used as diagonal cutters for cutting cables up to a diameter of 2 mm to length. The blades of the stripping tool are made of high-quality sturdy cutlery steel and can be replaced, if required. Space-saving and secure locking is ensured by the arrest option on the tool.
- Philips DLI LED Strip (Lampu Strip LED)atribut:
- Power (W): 18
- TEKIRO Diagonal Cutting Pliers (Tang Potong)Deskripsi:TEKIRO Tang Potong Mini [4.5 Inch] adalah alat yang digunakan untuk mencengkram atau memegang komponen yang akan di buka dengan cara diputarkan bagiannya. Tang ini juga dapat digunakan untuk mengencangkan atau melonggarkan mur dan baut tetapi tidak dianjurkan untuk penggunaan tersebut karena kekuatan cengkraman. Tang terbuat dari baja tensil tinggi sehingga tang sangat kuat ketika dipukulkan pada benda kerja seperti mur dan baut. Dan jika terpaksa tang juga bisa digunakan untuk memukul benda benda yang keras seperti paku yang melengkung dan lain lain.TEKIRO Tang Potong [4, 5 Inch/ N-R] merupakan tang potong berbahan chrome vanadium yang didesain ergonomis sehingga nyaman digenggam karena high presission, tang ini mempunyai mata pisau pada sisi didalamnya yang berfungsi untuk memotong kabel dan kawat.Fungsi : untuk memotong kabelMaterial : Chrome VanadiumDimensi : 125mm 11mm 79mm
- ELPA (Asahi Electric) Led Desk LightDeskripsi:Stepless brightness adjustment with touch sensor USB power supply that can be used with PCs that can change the color of light in 3 steps Can be used by placing a compact foldable smartphone etc.atribut:
- AS ONE Part Number: 64-9711-42
- Cable Length (m): About 1
- Power Supply: DC5V(USB)
- Included Accessories: USB cable (about 1m)
- Light Source: LED (white/bulb color + equivalent)
- Dimmability: Possible
- Direct illumination (Lx): 1320 (measurement height 30 cm, white maximum dimming)
- Types of Light Bulb: LED
- TEKIRO Cutting Pliers Cable (Tang Potong Kabel)Deskripsi:TEKIRO Tang Potong [10 Inch/ N-R] merupakan tang potong berbahan chrome vanadium yang didesain ergonomis sehingga nyaman digenggam karena high presission, tang ini mempunyai mata pisau pada sisi didalamnya yang berfungsi untuk memotong kabel dan kawat.Fungsi : untuk memotong kabelMaterial : Chrome VanadiumDimensi : 250mm 45mmatribut:
- Material: Chrome Vanadium
- STAHLWILLE Wire Stripping Pliers 6622atribut:
- Size: 160mm
- SATA Automatic Stripping PliersDeskripsi:91132 G Series Automatic Wire Strippers 7.5" Product Description ● Suitable for PVC insulated single or multi-strand wires ● Wire stripping aperture: Ø0.70/1.35/1.70/2.30/2.70/3/3.50MMatribut:
- Full Length (inch): 7.5
- Scope of Application (mm²): 0.25/0.75/1.5/2.5/4/6
- Serial Number: 91132
- WIHA Cable Stripping Knife VDE (Tang Pengupas Kabel)Deskripsi:Dismantling knife with hook blade and sliding shoe for round cables. For electrical applications.When installing electrical systems, cables must be stripped repeatedly. A stripping tool is essential for this. Wiha's stripping tools guarantee precise, fast, and safe stripping.atribut:
- Total Length (mm): 200
- Width (inch): 8
- KRISBOW Diagonal Cutting Pliers (Tang Potong)Deskripsi:Diagonal Cutter Pliers 6inch adalah alat yang digunakan untuk memperbaiki rangkaian listrik. Alat ini berfungsi untuk mengupas dan memotong kabel sehingga sesuai dengan kebutuhan dari rangkaian listrik. Alat ini mempunyai handle yang ergonomis sehingga sangat nyaman saat digunakan, kelebihan lain alat ini yaitu mempunyai permukaan potong yang sangat tajam sehingga dapat melakukan pemotongan dengan cepat dan efisien terhadap kabel listrik. Tang potong ini mempunyai ukuran 6inch. Tang potong sering digunakan di industri, pabrik atau bengkel.atribut:
- Type: Diagonal Cutting Plier
- Applications: Cutting
- KLEIN High-Leverage Diagonal Cutting Pliers with Stripping Holesatribut:
- Grip Material: Plastic
- Material: Special Steel
- Overall Length (mm): 204.8
- Steel Wire Cutting Capacity (mm): 2.3
- WIHA Wire Stripping Pliers (Tang Pengupas Kabel)Deskripsi:Electricians need to skin cables often when installing electrical systems. Their equipment would be incomplete without a skinning tool. The skinning pliers from Wiha allow skinning cables and wires up to a conductor cross-section of 5 mm/ 10 mm. The infinite adjustment ensures high variability, allowing the skinning of various cross sections. The cutting edges that are inductively hardened to approx. 64 HRC and the high-quality C 70 tool steel contribute to a long tool life. The insulated skinning pliers are subject to routine testing as per the international IEC 60900 standard, thus ensuring safe work on live parts up to 1,000 V AC.atribut:
- Application: For skinning of cables and Wires. Suitable for working on live parts up to 1,000 V AC.
- Area Stripped Cross Section Min-Max (mm²): 0-10
- Area Stripped Min-Max (AWG): 34-8
- Diameter Max (mm): 5
- Dimensions (LxWxD) (mm): 237x100x31
- EAN: 4010995274375
- Overall Length (inch): 6.5
- Overall Length (mm): 160
- Standards: Manufactured acc to IEC 60900
- ECLAT LED StripDeskripsi:Led Strip IP33 yang cocok digunakan sebagai Indirect lamp atau Neon box. Pemasangan indoor dengan Detail sebagai berikut : 25W/5mtr, 3528 (3.5mm*2.8mm), 60LEDUntuk aplikasi Indoor/ dalam ruangan yang tidak terkena air, sangat direkomendasikan untuk menggunakan Led Strip Indoor, karena lebih awet (penyebaran dan pembuangan panas lebih sempurna). Jenis yang tersedia cukup banyak variasinya antara lain Led Strip LED STRIP ECLAT 3528-60LED 7200K 12V ROB043.
- Vertex Quartz Halogen Lamp BeamsDeskripsi:Engineering plastic shade and base provides complete insulation for maximum operator safety.Power source available: Any voltage on customer's request. Such as 110V, 220V, 240V, 380V, 415V.Transformer built in base.Accept 20, 35 and 50 watt bulb. Includedwith 20 watt bulb, 35 and 50 watt bulb on request.Furnished with 1.8 meter (70") cord.Available with magnetic base. (optional)Engineering mounting angle plate. (optional)Double shades designed permits fast heat dissipation.
Daftar Harga lampu hias led Terbaru October 2026
| MASKO Plate Cutting Pliers (Tang Potong Kabel) | Rp159.900 |
| HighPoint LED Table Lamp | Rp379.900 |
| Philips Strip Light (Lampu Strip LED) | Rp199.900 |
| KNIPEX Stripping Pliers | Rp969.900 |
| Dutron Lampu Meja Belajar | Rp199.900 |
| WIHA Automatic Stripping Tool (Tang Pengupas Kabel) | Rp1.199.900 |
| Wipro Work Light (Lampu Kerja) | Rp139.900 |
| Philips DLI LED Strip (Lampu Strip LED) | Rp299.900 |
| TEKIRO Diagonal Cutting Pliers (Tang Potong) | Rp36.900 |
| ELPA (Asahi Electric) Led Desk Light | Rp359.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/86P107625294-1.jpg)

/n2P111334830-1.jpg)


/hxP115080645-1.jpg)
/jnP108531707-1.jpg)
/8mP106160310-1.jpg)
/a0P101000360-7.jpg)
%20Led%20Desk%20Light/n7P110318835-1.jpg)
/l4P105678760-3.jpg)


/peP111995914-1.jpg)
/16P103637042-4.jpg)

/15P115082041-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)