WIHA Automatic Stripping Tool (Tang Pengupas Kabel)

Sebelum PPN:
Rp1.199.900 - Rp4.099.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Electricians need to strip cables often when installing electrical systems. Their equipment would be incomplete without a stripping tool. Wiha's automatic stripping pliers allow stripping of all standard leads from 0.2 to 6 mm². The lightweight pliers ensure quick and precise skinning thanks to an integrated scanning system that adjusts automatically to the respective lead cross section, effectively preventing damage to the interior lead. In addition, the leads can be custom stripped with the adjustable length arrester from 5 – 12 mm. If needed, the length arrester can also be entirely removed from the tool. In addition to skinning, the stripping pliers can be used as diagonal cutters for cutting cables up to a diameter of 2 mm to length. The blades of the stripping tool are made of high-quality sturdy cutlery steel and can be replaced, if required. Space-saving and secure locking is ensured by the arrest option on the tool.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait