WIHA Wire Stripping Pliers (Tang Pengupas Kabel)

Sebelum PPN:
Rp889.900
Spesifikasi
ApplicationFor skinning of cables and Wires. Suitable for working on live parts up to 1,000 V AC.
Area Stripped Cross Section Min-Max (mm²)0-10
Area Stripped Min-Max (AWG)34-8
Diameter Max (mm)5
Dimensions (LxWxD) (mm)237x100x31
EAN4010995274375
Overall Length (inch)6.5
Overall Length (mm)160
StandardsManufactured acc to IEC 60900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Electricians need to skin cables often when installing electrical systems. Their equipment would be incomplete without a skinning tool. The skinning pliers from Wiha allow skinning cables and wires up to a conductor cross-section of 5 mm/ 10 mm. The infinite adjustment ensures high variability, allowing the skinning of various cross sections. The cutting edges that are inductively hardened to approx. 64 HRC and the high-quality C 70 tool steel contribute to a long tool life. The insulated skinning pliers are subject to routine testing as per the international IEC 60900 standard, thus ensuring safe work on live parts up to 1,000 V AC.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait