Beli lampu emergensi di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Logitech Laser Pointer Presenter Remote
    Mulai

    Rp1.199.900

    Logitech Laser Pointer Presenter Remote
    Deskripsi:
    R800 LASER PRESENTATION REMOTEDengan layar LCD untuk pengaturan waktuNavigasi melalui presentasimu dengan percaya diri menggunakan kontrol slideshow yang intuitif. Dahsyat dan mudah dilihat, bahkan di ruangan yang sangat terang sehingga audiens-mu tahu persis apa yang sedang kamu tunjuk.
    atribut:
    • Dimensions (mm): 134x38x28
    • Receiver Dimensions (mm): 58.6x16.5x7.9
    • Laser Class: Laser Class 2
    • Laser Max Output (mW): Less Than 1
    • Laser Wavelength (nm): 522-542 (Green Light)
    • Battery Type: 2 AAA Batteries
    • Battery Life (Laser Pointer): Maximum 20 Hours
    • Battery Life (Presenter): Maximum 1050 Hours
    • Compatibility Logitech Proprietary Receiver: Requires an Empty USB Port, Windows 10,11 or Later
    • Operating Distance (m): Approximately 30
    • Packaging Contents: Logitech Professional Presenter R800, Mini Wireless Receiver, 2 AAA Batteries, Carrying Case, Quick User Guide
    • Wireless Technology (GHz): 2.4 Wireless Technology
  2. Meval Bright Emergency Lamp + Flashlight
    Mulai

    Rp79.900

  3. CMOS Lampu Emergency LED
    Mulai

    Rp169.900

    CMOS Lampu Emergency LED
    Deskripsi:
    Lampu darurat
  4. Maxspid Emergency Light Twin Lamp
    Mulai

    Rp1.699.900

    Maxspid Emergency Light Twin Lamp
    atribut:
    • Dimensions (mm): 281x77x314
    • Mode of Operation: Non-Maintained
    • Lamp: 2 x 3W High Power LED
    • Rated Duration (hour): 3
    • Main Supply (V): 230
    • Main Frequency (Hz): 50/60
    • Battery: Maintenance-free sealed lead calcium battery (High temp nickel cadmium available)
    • Cable Entry: Ø20mm K/O hole
    • Change Monitor: Green LED Ø5mm
    • Compliance: SS 563 : Part 1 & 2, SS IEC 60598-2-22
    • Fitting Construction: Electro galvanished steel with epoxy powder coating. The adjustable fire-retardant lamp-heads allow flexibility in angle of protection. Lamp heads comes with anti-glare lens.
    • Mounting: Wall
    • Power Consumption (W): < 2.2
    • Safety: Low volt cut-off preventing battery overdischarge
    • Test Facility: Micro Switch
    • Warranty: 1 Year
  5. Meval Twin Head Emergency Lamp
    Mulai

    Rp369.900

    Meval Twin Head Emergency Lamp
    atribut:
    • Color: Putih
  6. Panasonic Lampu Emergency
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    Panasonic Lampu Emergency
    atribut:
    • Lumens (lm): 2x400
    • Power (W): 2x6
    • Maximum Usage: 8.5 hours
    • Voltage: AC 100-220V, 50/60 Hz
    • Without Remote: Yes
  7. Logitech Laser Pointer Remote R500
    Rating:
    100% of 100
    (1)
    Mulai

    Rp549.900

    Logitech Laser Pointer Remote R500
    Deskripsi:
    Presentasi dengan mudah Hadirkan presentasi yang memukau dengan R500 Laser Presentation Remote. Bergeraklah secara bebas, bernavigasilah slide dari jarak hingga 20 meter, serta tunjukkan area fokusmu dengan pointer laser merah. R500 dioptimalkan agar kompatibel dengan Windows®, macOS, dan software presentasi pada umumnya.
    atribut:
    • Dimensions (mm): (Remote) 123.6x36.6x24.7, (Receiver) 6.6x13.5x25
    • System Requirements: Port USB. Windows 10 (latest version), Windows 8, Windows 7, macOS x 10.12 (latest version), Chrome OS, Linux 2.6+.
    • Wireless Range (m): 20
    • Battery Type: AAA
  8. Logitech Laser Pointer Remote
    Mulai

    Rp609.900

    Logitech Laser Pointer Remote
    Deskripsi:
    PRESENTASI DENGAN MULUSMenghadirkan presentasi yang berpengaruh dengan R500s Laser Presentation Remote. Bergerak bebas dan menavigasi slide dari jarak hingga 20 meter dan tunjukkan area fokus dengan pointer laser merah. R500s dioptimalkan agar kompatibel dengan Windows®, macOS, dan software presentasi terkemuka.
    atribut:
    • Dimensions (mm): 123.6x36.6x24.7
    • Receiver Dimensions (mm): 25x17.5x6.6
    • Laser Class: 1 Laser
    • Laser Max Output (mW): Less Than 0.039
    • Laser Wavelength (nm): 640-660 (Red Light)
    • Battery Life: 12 Months + 1 Additional Week Without Laser Pointer
    • Compatibility Bluetooth: Requires Bluetooth, Windows 10,11 or Later, macOS X 10.12 or Later, iOS 8 or Later, Android 5.0 or Later, Internet Connection to Download Software
    • Compatibility Logitech Proprietary Receiver: Requires an Empty USB Port, Windows 10,11 or Later, macOS X 10.12 or Later, ChromeOS, Linux 2.6+
    • Connection Type: Bluetooth Low Energy Technology and 2.4 GHz Wireless Connection
    • Indicator Light (LED): Connectivity and Battery LED
    • Packaging Contents: Presentation Remote, USB Dongle, 1 AAA Battery, User Documentation
    • Wireless Range (m): 20
  9. CMOS Lampu Emergency
    Mulai

    Rp729.900

    CMOS Lampu Emergency
    atribut:
    • Dimensions (mm): 280x100x285
    • Power Source: DC
    • Battery Type: 6V 4Ah Rechargeable Sealed Lead Acid (Calcium Gride)
    • Battery Life: 1 lamp = 4hours, 2 lamp = 2.5 hours
    • Bulb Type: Bulb 6w
    • Battery Count: 1
    • Battery Recharge Duration: 20-30 hours
    • Bulb Count: 2
  10. Joyko Laser Pointer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp29.900

  11. PROLiNK Laser Pointer Wireless Presenter
    Mulai

    Rp469.900

    PROLiNK Laser Pointer Wireless Presenter
    Deskripsi:
    General - Buttons to : Esc, Page Down, Page Up, Black Screen, Play, OFN, Laser Pointer, Power On / Off, Volume - Motion Detection : OFN Button - Resolution : 800 dpi - Input Power : 1.5V AAA x 2 USB Receiver - Interface : USB 2.0 RF Specifications - Number of Channels : 75 - Carrier Frequencies : 2.4GHz - Transmission Range : Up to 20 meters, 360 degree
    atribut:
    • Battery: 2 x AAA 1.5V
  12. Taffware Laser Pointer Remote Red Point
    Rating:
    100% of 100
    (2)
    Mulai

    Rp57.900

    Taffware Laser Pointer Remote Red Point
    Deskripsi:
    Remote Laser dengan sinar laser berwarna merah yang dirancang untuk membantu Anda dalam melakukan presentasi, sehingga mudah untuk memaparkan pointer yang ingin ditunjukkan pada saat rapat, seminar, dan lain-lain. Jangkauan yang panjang sampai dengan 15 meter membuat Anda bebas bergerak sewaktu melakukan presentasi
    atribut:
    • Length (cm): 11.5
    • Width (cm): 4
    • Wireless Network (Ghz): 2.4
    • Wavelength (m): 15
    • Battery Type: 2 x AAA
    • Material: Plastik
  13. Taffware Laser Pointer Green Point
    Mulai

    Rp26.900

    Taffware Laser Pointer Green Point
    Deskripsi:
    Bagi Anda yang sering melakukan presentasi atau memaparkan materi, terkadang bingung untuk menunjukkan salah satu point kepada para peserta forum diskusi. Untuk itu Anda memerlukan laser pointer yang satu ini. Karena laser pointer ini sering digunakan sebagai penunjuk dari seorang pembawa materi saat melakukan presentasi atau meeting
    atribut:
    • Length (cm): 15.5
    • Laser Diameter (cm): 0.11
    • Diameter (cm): 1.4
Daftar Harga lampu emergensi Terbaru March 2026
Logitech Laser Pointer Presenter RemoteRp1.199.900
Meval Bright Emergency Lamp + FlashlightRp79.900
CMOS Lampu Emergency LEDRp169.900
Maxspid Emergency Light Twin LampRp1.699.900
Meval Twin Head Emergency LampRp369.900
Panasonic Lampu EmergencyRp1.199.900
Logitech Laser Pointer Remote R500Rp549.900
Logitech Laser Pointer RemoteRp609.900
CMOS Lampu EmergencyRp729.900
Joyko Laser PointerRp29.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)