Beli lampu 1000 watt di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- GL General Lighting LED Floodlight (Lampu Sorot)Deskripsi:General lighting LED> Memberikan garansi 3 TahunGeneral Lighting LED menjamin qualitas, serta berkomitmen untuk memberikan garansi 3 tahun *pemakaian normal> Lebih ramah lingkungan, sudah saatnya masyarakat sadar untuk mulai menggunakan lampu LED, kita ikut mengurangi dampak global warming> Hemat energy hemat uang, dengan menghemat energy yang dikonsumsi hingga 85 % dibanding lampu biasa, General Lighting LED membantu anda untuk lebih berhemat pada tagihan listrik sehingga pengeluaran anda akan berkurang setiap bulan nya.atribut:
- CRI: >/= 80
- Lifetime: 25000
- Voltage (V): 170-240
- In-Lite Lampu Sorot INF027atribut:
- SNI License: Yes
- SNI Number: PCS 00774.03
- Voltage (V): 220-240
- Philips SmartBright LED FloodlightDeskripsi:The SmartBright LED Floodlight is a versatile floodlight engineered to deliver significant energy savings, an ideal solution for diverse floodlighting applications. The product is also designed to meet relevant performance and safety standards,offering you reliable and long-lasting performance.Benefits:- Conventional HID floodlight replacement- Easy to install- Outstanding energy savings- High quality and reliabilityApplications:Architectural lighting, Architectural lighting, Landscape lighting, Landscape lighting, Billboard lighting, Billboard lighting, Parking area lighting, Parking area lighting, Amenity, Amenity, Security, Security
- Luxmenn Lampu Sorot LED (Spotlight)Deskripsi:Lampu Sorot Flood Light LED Luxmenn dapat di gunakan untuk indoor dan outdoor, sangat terang, dan hemat energi. Lampu tidak berkelip dan tidak mengeluarkan radiasi UV atau IR. IP66.atribut:
- Voltage (V): 85-265
- Lifetime (hour): ≥20000
- Beam Angle (°): 120
- IP Rating: IP65
- Material: Aluminium
- HOLZ Flood LightDeskripsi:Lampu HOLZ LED Flood Light merupakan produk terlaris kami, sebagai pengganti lampu sorot konvensional yang menyerap daya listrik sangat besar. Lampu Flood Light banyak dipergunakan di proyek konstruksi, pertambangan, dan penerangan untuk media luar seperti Billboard. Produk kami dapat memberikan efisiensi penghematan daya listrik sampai dengan 75% daripada produk flood light konvensional.
- Philips SmartBright Floodlight G2Deskripsi:The SmartBright G2 LED Floodlight features best-in-class technology to deliver high lumen efficacy with a long lifetime and reliable design. The asymmetrical optical distribution improves the light effect. The product is an ideal solution for most floodlight applications.atribut:
- Material: Aluminium Die-Cast
- Hannochs LED Floodlight Billboard LampDeskripsi:Latest model with slim shape (slim). Save energy up to 80% campared halogen spotlight. Suitable for indoor and outdoor, such as Billboard, sign board, parking area, field, hall, sport centre, etcatribut:
- Voltage (V): 100-240
- Product Technology: LED
- Beam Angle (°): 120
- IP Rating: IP65
- Product Material: AL + Glass
- Rated Lifetime (hour): 15000
- MASKO LED Kap Lampu Sorotatribut:
- Index Protection: IP65
- Meval LED Floodlight ECODeskripsi:MEVAL LED Floodlight ECO 10W - PutihLED Floodlight atau yg sering disebut Lampu Sorot adalah lampu sorot yang didesain untuk penerangan berskala besar dan luas baik didalam ruangan seperti gedung parkir, aula, gudang dan sejenisnya maupun luar ruangan seperti taman, lapangan, papan nama, banner dan sejenisnya. kelebihannya LED Floodlight lebih hemat energi hingga 85% daripada lampu sorot biasa ( halogen). Maka untuk memenuhi kebutuhan anda untuk lampu sorot MEVAL menawarkan LED Floodlight yang sangat cocok untuk seluruh kebutuhan penerangan anda dengan banyak kelebihannya.Meval LED memberikan rasa aman dari seluruh kekhawatiran dan ketakutan akan hal-hal berikut ini : “Lampu rusak ketika terjadi konslet”, “Lampu rusak ketika tegangan tidak stabil”, “Nyala lampu kadang terang, kadang redup”, dan “Sering ganti lampu karena kualitas jelek”.atribut:
- Input Voltage (V): AC 220-240 (50/60Hz)
- Beam Angle (°): 120
- Level Protection: IP 65
- Long Life Lamp (hour): 20000
- Material: Alumunium
- Sertification: SNI
- GL General Lighting LED Bulb E27 (Bohlam Lampu)Deskripsi:General lighting LED> Memberikan garansi 3 Tahun.* General Lighting LED menjamin qualitas, serta berkomitmen untuk memberikan garansi 3 tahun*pemakaian normal> Lebih ramah lingkungan.Sudah saatnya masyarakat sadar untuk mulai menggunakan lampu LED, kita ikut mengurangi dampak global warming> Hemat energy hemat uang. Dengan menghemat energy yang dikonsumsi hingga 85 % dibanding lampu biasa, General Lighting LED membantu anda untuk lebih berhemat pada tagihan listrik sehingga pengeluaran anda akan berkurang setiap bulan nya.atribut:
- Fitting: E27
- CRI: >/= 80
- Lifetime: 20000
- VISICOM LED Smart Floodlightatribut:
- Voltage (V): AC 200-240
- Beam Angle (°): 120
- Current (A): 0.05
- IP Rate: IP65
- Life Time (hour): 30000
- NERO Electric Armatura LED Flood Lightatribut:
- CCT: 6000K Daylight / 3000K Warmwhite
- Lifetime: 30000 hours
- MIDEA LED Flood Lightatribut:
- IP Rating: IP65
- VISICOM LED TL T8atribut:
- Power (W): 18
- Color Temperature (Kelvin): 6500
- Voltage (V): AC 165-250 (50/60Hz)
- Lumen (lm): 2100
- Beam Angle (°): 200
- Length (cm): 120
- CRI: > 80
- IP Rate: IP20
- Material: Glass
- E-lite Lampu Sorot IP66atribut:
- Power (W): 500
- Philips Lampu LEDDeskripsi:Philips LED Bulb adalah lampu LED untuk penggunaan/aplikasi di dalam ruangan untuk menggantikan secara retrofit lampu pijar dan lampu hemat energi konvensional. Philips LED bulb menggunakan fitting E27 yang sama dengan lampu pijar ataupun lampu hemat ener
- KOBE Rechargeable COB LED Portable WorklightDeskripsi:KLF010Eco friendly COB LED boasts low power consumption, 90% energy saving when compared with ordinary floodlights. Supplied with steel stand and has an adjustable head to light up out of reach areas. Beam angle of 120°. Aluminium die-cast alloy body with stainless steel external fixings and toughened glass. Suitable for outdoor use with IP65 rating. 2 chargers included (12V & 240V) along with 4 types of universal international plug adaptors. 5 hours charging time.Features and Benefits- Eco friendly 10W COB LED equivalent to 100W halogen- Steel stand and an adjustable head to light up out of reach areas- Beam angle of 120°- Aluminium die-cast alloy body with stainless steel external fixings and toughened glass- Suitable for outdoor use with IP65 rating. Two chargers included (12V & 240V) along with 4 types of universal international plug adaptorsTechnical Information- Dimensions (H x W x D): 250 x 145 x 165mm.atribut:
- Voltage (V): 12
- Overall Width (mm): 145
- Overall Depth (mm): 165
- Ingress Protection Rating (IP Rating): IP65
- Bulb Type: LED
- Light Type: Floodlight
- Beam Angle (°): 120
- Body Material: Aluminium Die-cast Alloy
- Includes: Car Adaptor
- Lumens (lm): 700
- Maximum Wattage (W): 100
- Number of Bulbs: 1
- Overall Height (mm): 250
- Power Source: Rechargeable Battery
- Sensor Type: No Sensor
Daftar Harga lampu 1000 watt Terbaru January 2026
| GL General Lighting LED Floodlight (Lampu Sorot) | Rp98.900 |
| In-Lite Lampu Sorot INF027 | Rp109.900 |
| Philips SmartBright LED Floodlight | Rp409.900 |
| Luxmenn Lampu Sorot LED (Spotlight) | Rp109.900 |
| HOLZ Flood Light | Rp199.900 |
| Philips SmartBright Floodlight G2 | Rp689.900 |
| Hannochs LED Floodlight Billboard Lamp | Rp109.900 |
| MASKO LED Kap Lampu Sorot | Rp54.900 |
| Meval LED Floodlight ECO | Rp109.900 |
| GL General Lighting LED Bulb E27 (Bohlam Lampu) | Rp14.900 |
Data diperbarui pada 21/01/2026 (Harga belum termasuk PPN)



















































































































































/P102121979-1.jpg)


/bdP110142409-1.jpg)





/p0P102121900-2.jpg)