Beli laminator di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Deli Laminator A3 (Mesin Laminating)
    Mulai

    Rp2.599.900

    Deli Laminator A3 (Mesin Laminating)
    atribut:
    • Color: Light grey
    • Dimensions (mm): 500x200x110
    • Material: Steel Shell
    • Monitor Display: Work status indicator
    • Paper Size: A3
    • Spec. 2: Heat & Cold laminating
    • Spec. 3: Pre-heat time: 3~5 min,Laminating 50-250mic, Max 1mm film,Speed: 600mm/min
    • Spec. 4: Adjustable temperature
    • Spec. 5: Reverse fuknction
  2. Aurora Laminator with Cutter (Mesin Laminating)
    Mulai

    Rp1.599.900

    Aurora Laminator with Cutter (Mesin Laminating)
    Deskripsi:
    From now on, this one. Laminator with multifunctional cutting machine. Cutting machine + corner cutter + protractor + laminator.
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Suitable Size: Supports up to A3 size
    • Laminate: Thickness: 100μ/150μ
    • Recycled Paper Use Mark: Conformity
    • Continuous Operating Time (minute): 30
    • Laminating Speed (mm/minute): 270(60Hz), 230(50Hz)
    • Maximum Laminating Thickness (mm): 0.5
    • Maximum Machining Width (mm): 330
    • Maximum Sheets of Shredding: A4 x 10 sheets
    • Warming up time: 3~5
  3. Asmix Laminator A3 6 Roller (Mesin Laminating A3 6 Rol)
    Mulai

    Rp7.899.900

    Asmix Laminator A3 6 Roller (Mesin Laminating A3 6 Rol)
    Deskripsi:
    A 6-roller laminator. With 4 heater rollers and 2 press rollers, high-speed lamination is achieved, laminating A4 long side in about 9 seconds (at 75μ).If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred.
    atribut:
    • Color: Black
    • Dimensions, Width W x Depth D x Height H (mm): 522x363x128
    • Laminating Speed (mm/s): Fastest 33.3, A4 size about 9 (at 75μ)
    • Mass (kg): About 4.3
    • Maximum Laminating Thickness (mm): 1 (including film thickness)
    • Maximum laminate width (mm): 307
    • Number of Rollers: 6
    • Operation: Reversing switch, film selection switch, paper selection switch, power switch
    • Power Consumption (W): 1400
    • Size: A3
    • Suitable Size: A3
    • Temperature Setting (°C): About 130
    • Warming up time: About 60 seconds
  4. Asmix Laminator 6-Roller (Laminator 6 Rol)
    Mulai

    Rp5.499.900

    Asmix Laminator 6-Roller (Laminator 6 Rol)
    Deskripsi:
    Ultra-fast: Six rollers ensure fast processing! This high-speed laminator can finish in just 65 seconds from power on. Compatible with A3 paper. Excellent results: Compared to standard laminators, six rollers distribute heat and pressure more evenly, resulting in a beautiful finish. Four hot rollers prevent air bubbles, and two press rollers prevent warping and waviness. [Auto-reverse] If a blockage is detected, the rollers will automatically reverse and the workpiece will return, clearing the blockage. [Temperature Adjustment] The temperature controller has 10 settings (approximately 125-175°C). Set the temperature according to the thickness of the workpiece.Paper pouches, lamination
    atribut:
    • Included Accessories: Instruction manual and warranty card (1 year)
    • Mass (kg): About 4.8
    • Maximum Laminating Thickness (mm): 0.6 (including film thickness)
    • Maximum laminate width (mm): 325 (A3 size compatible)
    • Outer Dimensions, Width W x Depth D x Height H (mm): 570 x 170 (285 when using tray) x 106 (excluding protrusions)
    • Warming up time: Approximately 45 to 165 seconds
  5. Asmix Laminator
    Mulai

    Rp859.900

    Asmix Laminator
    Deskripsi:
    Notify you of warm-up with a lamp!Easy and beautiful laminationLamination of materials and bulletin boards
    atribut:
    • Color: Black
    • Content: One
    • Laminating Speed (mm/s): Approx. 5 (50Hz), Approx. 6 (60Hz)
    • Maximum Laminating Thickness (mm): 0.4
    • Number of Rollers: 2
    • Warming up time: 3 minutes
  6. ASKA Laminator (Mesin Laminating)
    Mulai

    Rp4.999.900

    ASKA Laminator (Mesin Laminating)
    atribut:
    • Color: White
    • Maximum Laminate Thickness (mm): 0.6
  7. 3M Laminator (Mesin Laminating)
    33%
    Mulai

    Rp9.999.900

    3M Laminator (Mesin Laminating)
    Deskripsi:
    Using a laminator that does not require power and a laminating film with adhesive, posters, documents, labels, cards, etc. can be easily laminated. It is easy to operate by hand and does not require a power supply or batteries. There is no bad smell. Paper with a width of 30.4cm (equivalent to A3 size) and a thickness of 3mm can be laminated.
    atribut:
    • Maximum Laminate Thickness (mm): 3
    • Dimensions (mm): 400x400x265
    • Warm Up Time: None (manual)
  8. Toyo Safety Safety Helmet Hard Hat, Folding, Bloom (Helm Proyek)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp1.199.900

    Toyo Safety Safety Helmet Hard Hat, Folding, Bloom (Helm Proyek)
    atribut:
    • Color: White
    • Material: Hat bodies:PP+PE resin, Hat center cover:ABS resin
    • Specification: Product has passed the national test \"For flying, falling objects\" standard for protection caps of the Ministry of Health, Labor and Welfare
    • Dimensions when assembled (mm): 275 x 145 x 208mm
    • Dimensions when folded: 345 x 195 x 80mm
    • Size (cm): 52-61
  9. Joyko Laminating Machine (Mesin Laminating)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp319.900

  10. Homedoki Office Chair (Kursi Kantor / Kursi Kerja)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp389.900

    Homedoki Office Chair (Kursi Kantor / Kursi Kerja)
    atribut:
    • Color: Black
    • Material: Mesh, plastic, sponge, wooden board, iron
  11. SAPPORO Legian Stacking Chair (Kursi Susun)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp329.900

    SAPPORO Legian Stacking Chair (Kursi Susun)
    atribut:
    • Backrest Base: 6mm Particle Board
    • Backrest Cover (mm): 3 MDF
    • Dimensions (cm): 42x50x85
    • Frame: Iron Pipe
    • Frame Size (mm): 25/16x1
    • Seat Base (mm): 12 Particles
    • Seat Foam Thickness (cm): Rebounded 5
  12. GBC Laminating Machine (Mesin Laminating)
    Mulai

    Rp5.599.900

    GBC Laminating Machine (Mesin Laminating)
    Deskripsi:
    Ideal for frequent large office use and equipped with a host of intelligent features and intuitive controls, the Fusion 5000L A3 Laminator guarantees super fast, photo quality and perfect results.
    atribut:
    • Warm-up Time (minute): 1
  13. Lunarsol Office Chair (Kursi Kantor / Kursi Kerja)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp479.900

    Lunarsol Office Chair (Kursi Kantor / Kursi Kerja)
    Deskripsi:
    Kursi jaring mekanik dengan hidrolik dan mekanik
  14. Deli Office Chair (Kursi Kantor / Kursi Kerja)
    Mulai

    Rp939.900

    Deli Office Chair (Kursi Kantor / Kursi Kerja)
    Deskripsi:
    Warna produk yang tercantum di website kemungkinan berbeda dengan warna produk aslinya, bergantung pada pengaturan layar dan resolusi komputer Anda. Gunakan model number untuk pemilihan warna agar sesuai dengan nomor seri warna yang terdapat pada katalog produk.
  15. PROMAXI Laminating Machine (Mesin Laminating)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp279.900

Daftar Harga laminator Terbaru October 2026
Deli Laminator A3 (Mesin Laminating)Rp2.599.900
Aurora Laminator with Cutter (Mesin Laminating)Rp1.599.900
Asmix Laminator A3 6 Roller (Mesin Laminating A3 6 Rol)Rp7.899.900
Asmix Laminator 6-Roller (Laminator 6 Rol)Rp5.499.900
Asmix LaminatorRp859.900
ASKA Laminator (Mesin Laminating)Rp4.999.900
3M Laminator (Mesin Laminating)Rp9.999.900
Deli Laminator (Mesin Laminating)Rp609.900
Toyo Safety Safety Helmet Hard Hat, Folding, Bloom (Helm Proyek)Rp1.199.900
Joyko Laminating Machine (Mesin Laminating)Rp319.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)