3M Laminator (Mesin Laminating)

Sebelum PPN:
Rp9.999.900
Spesifikasi
Maximum Laminate Thickness (mm)3
Dimensions (mm)400x400x265
Warm Up TimeNone (manual)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Using a laminator that does not require power and a laminating film with adhesive, posters, documents, labels, cards, etc. can be easily laminated.


It is easy to operate by hand and does not require a power supply or batteries.


There is no bad smell.


Paper with a width of 30.4cm (equivalent to A3 size) and a thickness of 3mm can be laminated.
Feature
It is hand-cranked and easy to operate, and does not require a power supply or batteries.

It can process materials with a width of 304 mm (A3 size) and a thickness of up to 3 mm.

Since it is an adhesive type, it will not fall apart even if cut.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait